Skip Content

Filter Results By

Item
  • View MoreView Less
Nominal Size
Fixture Type
Insulation Type
Voltage
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

LED Can Light Housings and Pans

39 Results Found that Include 39 Products

Results per page: 16 | 32 | 48
LED Recsd New Construction Housing,6 In
LED Recessed Remodel Housing,6 In
LED Downlight Housing,6 In,LED,120V
  • HUBBELL LIGHTING - PRESCOLITE
  • LED Downlight Housing, 6 In, LED, 120VLED Downlight Housing,6 In,LED,120V
  • Item # 21RV07
  • Mfr. Model # DBXQL
  • LED Downlight Housing120, Length 10-3/4 In., Width 7-7/8 In., Height 7-1/2 In., Housing Material Steel,...More

Recessed Housing,6 in.,277V
  • CREE
  • Recessed Housing, 6 in., 277VRecessed Housing,6 in.,277V
  • Item # 19MJ75
  • Mfr. Model # B=RC6277V
  • Recessed Housing, Recessed Lighting, IC Insulation Type, 6 In. Recessed Housing with 277V Connector for Use...More

LED Housing,Rmdl IC AirTite
  • HALO
  • LED Housing, Rmdl IC AirTiteLED Housing,Rmdl IC AirTite
  • Item # 13R123
  • Mfr. Model # H750RICAT
  • LED Housing, Length 8-21/64 In., Width 11 In., Height 4-1/2 In., 15 Watts, Standards For Use With Halo LED...More

Retrofit Housing,6in.,GU24,120V
  • CREE
  • Retrofit Housing, 6in., GU24,120VRetrofit Housing,6in.,GU24,120V
  • Item # 19MJ74
  • Mfr. Model # B=RR6-001
  • Retrofit Housing, Recessed Lighting, IC Insulation Type, 6 In. Retrofit Housing with GU24 Socket for Use with...More

LED Housing,IC Air Tite Housing
Recessed Downlighting Housing,277V,1000L
Retrofit Housing,8 1/2 In
  • COOPER LIGHTING
  • Retrofit Housing, 8 1/2 InRetrofit Housing,8 1/2 In
  • Item # 33L673
  • Mfr. Model # H995ICAT
  • LED Retrofit Kit, Type Aluminium, Fixtures Per Kit 1, Length 8-1/2 In., Width 5-1/4 In., Height 5-1/2 In.,...More

Recessed Housing,6 in.,120V
  • CREE
  • Recessed Housing, 6 in., 120VRecessed Housing,6 in.,120V
  • Item # 19MJ76
  • Mfr. Model # B=RC612W
  • Recessed Housing, Recessed Lighting, IC Insulation Type, 6 In. Recessed Housing for Use with Cree LR6, LE6...More

Recessed Retrofit Housing,6 in.,277V
  • CREE
  • Recessed Retrofit Housing, 6 in., 277VRecessed Retrofit Housing,6 in.,277V
  • Item # 19MJ72
  • Mfr. Model # B=RR6277V
  • Retrofit Housing, Recessed Lighting, IC Insulation Type, 6 In. Retrofit Housing with 277V Connector for Use...More

LED Rcsd Housing, 277V,Step Down,6 In
Recessed Housing,6 in.,GU24,120V
  • CREE
  • Recessed Housing, 6 in., GU24,120VRecessed Housing,6 in.,GU24,120V
  • Item # 19MJ77
  • Mfr. Model # B=RC6-001
  • Recessed Housing, Recessed Lighting, IC Insulation Type, 6 In. Recessed Housing with GU24 Socket for Use with...More

Lighting,Indirect LED Downlight Hsg,41W
  • ACUITY LITHONIA
  • Lighting, Indirect LED Downlight Hsg, 41WLighting,Indirect LED Downlight Hsg,41W
  • Item # 4ZDA9
  • Mfr. Model # RT5D LED 120 C2D HSG U
  • Downlight Housing, New Construction, Non-IC Insulation Type, 40 Max. Wattage, LED Lamp Type, 120/277 Voltage,...More

LED Housing,14W
Recessed Downlighting Housing,120V,1000L
Recessed Downlighting Frame,277V,1500L
Recessed Kit Pan,New Construction,3 In
Pan Conversion Kit,6 in.,277V
  • CREE
  • Pan Conversion Kit, 6 in., 277VPan Conversion Kit,6 in.,277V
  • Item # 19MJ81
  • Mfr. Model # B=C6277VLSA
  • Pan Conversion Kit, Recessed Lighting, IC and Non-IC Insulation Type, Hard Wire Conversion Kit with 277V...More

LED Downlight Housing,8in,120-277V,26.5W
  • HUBBELL LIGHTING - PRESCOLITE
  • LED Downlight Housing, 8in, 120-277V, 26.5WLED Downlight Housing,8in,120-277V,26.5W
  • Item # 32LC07
  • Mfr. Model # LF8LEDG4
  • LED Downlight Housing, Nominal Size 8 In., Fixture Type New Construction, Insulation Type Non-IC, Voltage...More

Recessed Downlighting Frame,120V,1500L
LED Vaportite Housing
LED Downlight Housing,6 In,LED,120V
  • HUBBELL LIGHTING - PRESCOLITE
  • LED Downlight Housing, 6 In, LED, 120VLED Downlight Housing,6 In,LED,120V
  • Item # 21RV09
  • Mfr. Model # FT6QLIC
  • LED Downlight Housing120, Length 13-1/16 In., Width 9-1/2 In., Height 9-1/4 In., Housing Material Steel,...More

Recessed Kit Pan,New Construction,5 In
Recessed Kit Pan,New Construction,4 In
NON IC Rated 4 In LED Housing
IC Rated 4 In LED Housing
  • PRESCOLITE
  • IC Rated 4 In LED HousingIC Rated 4 In LED Housing
  • Item # 21RV04
  • Mfr. Model # IBX4QL-120
  • IC Rated 4 In LED Housing, Length 13.0625, For Use With LB4LEDA30K WH, Voltage 120, 8.8 Watts, Warranty 1 Year...More

LED Recessed Module Mounting Pan,277V
LED Recessed Module Mounting Pan,120V
Retrofit Housing,14 3/4 In
  • COOPER LIGHTING
  • Retrofit Housing, 14 3/4 InRetrofit Housing,14 3/4 In
  • Item # 33L674
  • Mfr. Model # H995RICAT
  • LED Retrofit Kit, Type Aluminium, Fixtures Per Kit 1, Length 14-3/4 In., Width 5 In., Height 5-1/2 In., 13.7...More

LED Downlight Housing,4 In,LED,120/277V
Pan Conversion Kit,6 in.,E26,120V
  • CREE
  • Pan Conversion Kit, 6 in., E26,120VPan Conversion Kit,6 in.,E26,120V
  • Item # 19MJ84
  • Mfr. Model # B=C6
  • Pan Conversion Kit, Recessed Lighting, IC and Non-IC Insulation Type, Recessed Pan Conversion Kit for Use...More

Results per page: 16 | 32 | 48