Skip Content

Filter Results By

Applied Filters Clear All

Item
LED Replacement For
Voltage
Watts
Rated Life
Color Temp.
Lumens Per Watt
Lumens
Brand
Price
Shop By
Ratings

LED Area and Roadway Lights

71 Results Found that Include 71 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
LED High Mount Area Light,30W,5000K
  • LUMAPRO
  • LED High Mount Area Light, 30W, 5000KLED High Mount Area Light,30W,5000K
  • Item # 45C247
  • Mfr. Model # 45C247
  • Area Light, Watts 30W, Housing Finish Gray, Housing Material Die Cast Aluminum, Light Distribution General...More

LED Area Light, 4000K,21W,Silver
  • ACUITY LITHONIA
  • LED Area Light, 4000K, 21W, SilverLED Area Light, 4000K,21W,Silver
  • Item # 22CM16
  • Mfr. Model # TDD LED 1 40K 120 PE
  • Area Light, Watts 21, Housing Finish Silver, Housing Material Die Cast Aluminum, Light Distribution Wide,...More

LED Area Light,131W,Type III,Square Pole
  • ACUITY LITHONIA
  • LED Area Light, 131W, Type III, Square PoleLED Area Light,131W,Type III,Square Pole
  • Item # 22EL87
  • Mfr. Model # DSX1 LED 60C 700 50K T3M MVOLT SPA DDBXD
  • Area Light, Watts 188, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Area Light,140W,TypeV,13185L
  • HUBBELL LIGHTING - SPAULDING
  • Area Light, 140W, TypeV, 13185LArea Light,140W,TypeV,13185L
  • Item # 21RU68
  • Mfr. Model # CL1A60LU5K5WDB
  • Area Light, Watts 140, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Area Light,140W,Type III,12842L
  • HUBBELL LIGHTING - SPAULDING
  • Area Light, 140W, Type III, 12842LArea Light,140W,Type III,12842L
  • Item # 21RU67
  • Mfr. Model # CL1A60LU5K3DB
  • Area Light, Watts 140, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Area Light,Dk Brz,Type 3,Round Pole,91W
  • ACUITY LITHONIA
  • Area Light, Dk Brz, Type 3, Round Pole, 91WArea Light,Dk Brz,Type 3,Round Pole,91W
  • Item # 22EL96
  • Mfr. Model # DSX0 LED 40C 700 50K T3M MVOLT RPA DDBXD
  • Area Light, Watts 91, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution Type III,...More

Light,LED,98W,Lumens 7000,Symmetric
  • ACUITY LITHONIA
  • Light, LED, 98W, Lumens 7000, SymmetricLight,LED,98W,Lumens 7000,Symmetric
  • Item # 4ZDA1
  • Mfr. Model # CSX1 LED 60C 700 40K T5M MVOLT SPA DDBXD
  • Area Light, Watts 74, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution Type...More

Area Light,Dk Brz,Type III,Sqr Pole,91W
  • ACUITY LITHONIA
  • Area Light, Dk Brz, Type III, Sqr Pole, 91WArea Light,Dk Brz,Type III,Sqr Pole,91W
  • Item # 22EL97
  • Mfr. Model # DSX0 LED 40C 700 50K T3M MVOLT SPA DDBXD
  • Area Light, Watts 91, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution Type III,...More

Light,LED,196W,Lumens 13000,Symmetric
  • ACUITY LITHONIA
  • Light, LED, 196W, Lumens 13000, SymmetricLight,LED,196W,Lumens 13000,Symmetric
  • Item # 4ZDA3
  • Mfr. Model # CSX1 LED60C 1000 40K T5M MVOLT SPA DDBXD
  • Area Light, Watts 146, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Area Light,Dk Brz,Type V,Square Pole,91W
  • ACUITY LITHONIA
  • Area Light, Dk Brz, Type V, Square Pole, 91WArea Light,Dk Brz,Type V,Square Pole,91W
  • Item # 22EL99
  • Mfr. Model # DSX0 LED 40C 700 50K T5M MVOLT SPA DDBXD
  • Area Light, Watts 138, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution Type V,...More

Area Light,Dk Brz,Type V,Round Pole,91W
  • ACUITY LITHONIA
  • Area Light, Dk Brz, Type V, Round Pole, 91WArea Light,Dk Brz,Type V,Round Pole,91W
  • Item # 22EL98
  • Mfr. Model # DSX0 LED 40C 700 50K T5M MVOLT RPA DDBXD
  • Area Light, Watts 91, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution Type V,...More

Area Light,Bronze,102W,Type III,6930L
  • CREE
  • Area Light, Bronze, 102W, Type III, 6930LArea Light,Bronze,102W,Type III,6930L
  • Item # 43Y289
  • Mfr. Model # BXAL1306D-UCZ7
  • Area Light, Watts 102W, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution Type...More

Area Light,135W,Type III,12414L
  • HUBBELL LIGHTING - BEACON
  • Area Light, 135W, Type III, 12414LArea Light,135W,Type III,12414L
  • Item # 21RU89
  • Mfr. Model # VPL64N1355KT3URABZ
  • Area Light, Watts 135, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Area Light,Bronze,204W,Type IV,15823L
  • CREE
  • Area Light, Bronze, 204W, Type IV, 15823LArea Light,Bronze,204W,Type IV,15823L
  • Item # 43Y295
  • Mfr. Model # BXAL1412D-UCZ
  • Area Light, Watts 204W, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution Type...More

LED Area Light,188W,Type III,Round Pole
  • ACUITY LITHONIA
  • LED Area Light, 188W, Type III, Round PoleLED Area Light,188W,Type III,Round Pole
  • Item # 22EL90
  • Mfr. Model # DSX2 LED 80C 700 50K T3M MVOLT RPA DDBXD
  • Area Light, Watts 188, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Area Light,188W,Type V,Round Pole
  • ACUITY LITHONIA
  • LED Area Light, 188W, Type V, Round PoleLED Area Light,188W,Type V,Round Pole
  • Item # 22EL91
  • Mfr. Model # DSX2 LED 80C 700 50K T5M MVOLT RPA DDBXD
  • Area Light, Watts 188, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Area Light,282W,Type III,Square Pole
  • ACUITY LITHONIA
  • LED Area Light, 282W, Type III, Square PoleLED Area Light,282W,Type III,Square Pole
  • Item # 22EL92
  • Mfr. Model # DSX2 LED 80C 1000 50K T3MMVOLTSPADDBXD
  • Area Light, Watts 282, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Area Light,143W,SR3
  • ACUITY LITHONIA
  • Area Light, 143W, SR3Area Light,143W,SR3
  • Item # 21P673
  • Mfr. Model # DSX1 LED 2 30B700/50K SR3 MVOLT RPADDBXD
  • Area Light, Watts 143, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution SR3, 6394...More

LED Area Light,188W,Type III,Square Pole
  • ACUITY LITHONIA
  • LED Area Light, 188W, Type III, Square PoleLED Area Light,188W,Type III,Square Pole
  • Item # 22EL88
  • Mfr. Model # DSX2 LED 80C 700 50K T3M MVOLT SPA DDBXD
  • Area Light, Watts 188, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Area Light,220W,Type III,20551L
  • HUBBELL LIGHTING - BEACON
  • Area Light, 220W, Type III, 20551LArea Light,220W,Type III,20551L
  • Item # 21RU92
  • Mfr. Model # VPL96NB2205KT3UNVSF2BZ
  • Area Light, Watts 220, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Area Light,110W,SR3
  • ACUITY LITHONIA
  • Area Light, 110W, SR3Area Light,110W,SR3
  • Item # 21P660
  • Mfr. Model # KADLED1 63B530/40KSR3MVOLTWBD06DDBXD
  • Area Light, Watts 109, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution Type 3, 8595...More

Area Light,74W,SR5
  • ACUITY LITHONIA
  • Area Light, 74W, SR5Area Light,74W,SR5
  • Item # 21P664
  • Mfr. Model # KAD LED 1 63B350/40K SR3 MVOLTSPD04DDBXD
  • Area Light, Watts 74, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution Type 3, 6374...More

Area Light,74W,SR5
  • ACUITY LITHONIA
  • Area Light, 74W, SR5Area Light,74W,SR5
  • Item # 21P663
  • Mfr. Model # KAD LED 1 63B350/40K SR5 MVOLTSPD04DDBXD
  • Area Light, Watts 74, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution Type 5, 6464...More

Area Light,59W,SR5
  • ACUITY LITHONIA
  • Area Light, 59W, SR5Area Light,59W,SR5
  • Item # 21P662
  • Mfr. Model # KAD LED 1 49B350/40K SR5 MVOLTSPD04DDBXD
  • Area Light, Watts 59, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution Type 5, 4853...More

Light,LED,98W,Lumens 7000,Asymmetric
  • ACUITY LITHONIA
  • Light, LED, 98W, Lumens 7000, AsymmetricLight,LED,98W,Lumens 7000,Asymmetric
  • Item # 4ZCZ9
  • Mfr. Model # CSX1 LED 60C 700 40K T3M MVOLT SPA DDBXD
  • Area Light, Watts 74, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution Type...More

Area Light,Dk Brz,Type III,Sqr Pole,138W
  • ACUITY LITHONIA
  • Area Light, Dk Brz, Type III, Sqr Pole, 138WArea Light,Dk Brz,Type III,Sqr Pole,138W
  • Item # 22EM02
  • Mfr. Model # DSX0 LED 40C 1000 50K T3M MVOLT SPADDBXD
  • Area Light, Watts 109, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution Type III,...More

Light,LED,209W,Lumens 18864,Asymmetric
  • ACUITY LITHONIA
  • Light, LED, 209W, Lumens 18864, AsymmetricLight,LED,209W,Lumens 18864,Asymmetric
  • Item # 4ZDA2
  • Mfr. Model # CSX1 LED60C 1000 40K T3M MVOLT SPA DDBXD
  • Area Light, Watts 209, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Area Light,90W,Type III,7707L
  • HUBBELL LIGHTING - BEACON
  • Area Light, 90W, Type III, 7707LArea Light,90W,Type III,7707L
  • Item # 21RU85
  • Mfr. Model # VPS30N905KT3URABZT
  • Area Light, Watts 90, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution Type III,...More

Area Light,Bronze,102W,Type V,7690L
  • CREE
  • Area Light, Bronze, 102W, Type V, 7690LArea Light,Bronze,102W,Type V,7690L
  • Item # 43Y306
  • Mfr. Model # BXAL1506D-UCZ7
  • Area Light, Watts 102W, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution Type V,...More

Area Light,Bronze,133W,Type III,10026L
  • CREE
  • Area Light, Bronze, 133W, Type III, 10026LArea Light,Bronze,133W,Type III,10026L
  • Item # 43Y286
  • Mfr. Model # BXAL1308D-UCZ
  • Area Light, Watts 133W, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution Type...More

Area Light,90W,Type IV,7615L
  • HUBBELL LIGHTING - BEACON
  • Area Light, 90W, Type IV, 7615LArea Light,90W,Type IV,7615L
  • Item # 21RU86
  • Mfr. Model # VPS30N905KT4URABZT
  • Area Light, Watts 90, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution Type IV,...More

Area Light,Bronze,133W,Type III,9240L
  • CREE
  • Area Light, Bronze, 133W, Type III, 9240LArea Light,Bronze,133W,Type III,9240L
  • Item # 43Y290
  • Mfr. Model # BXAL1308D-UCZ7
  • Area Light, Watts 133W, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution Type...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More