Skip Content

Filter Results By

LED Area and Roadway Lights

53 Results Found that Include 53 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Area Light,Round,250W,17-1/2 in. L
  • ACUITY LITHONIA
  • LED Area Light, Round, 250W, 17-1/2 in. L LED Area Light,Round,250W,17-1/2 in. L
  • Item # 35LP59
  • Mfr. Model # KADLED30C100050KR5MVOLTPUMBAK09DDBXDWWGR
  • LED Area Light, Watts 250, Housing Finish Gloss, Housing Material Aluminum, Light Distribution Type V, 10034...More

LED Area Light, 4000K,21W,Silver
  • ACUITY LITHONIA
  • LED Area Light, 4000K, 21W, Silver LED Area Light, 4000K,21W,Silver
  • Item # 22CM16
  • Mfr. Model # TDD LED 1 40K 120 PE
  • Area Light, Watts 21, Housing Finish Silver, Housing Material Die Cast Aluminum, Light Distribution Wide,...More

LED Parking Garage Light,37W,5000k
  • ACUITY LITHONIA
  • LED Parking Garage Light, 37W, 5000k LED Parking Garage Light,37W,5000k
  • Item # 26X711
  • Mfr. Model # DSXPG LED 10C 1000 50K T5M MVOLT DWHXD
  • LED Parking Garage Light, Watts 37, Housing Finish White, Housing Material Aluminum, Light Distribution...More

LED Area Light,131W,Type III,Square Pole
  • ACUITY LITHONIA
  • LED Area Light, 131W, Type III, Square Pole LED Area Light,131W,Type III,Square Pole
  • Item # 22EL87
  • Mfr. Model # DSX1 LED 60C 700 50K T3M MVOLT SPA DDBXD
  • Area Light, Watts 188, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Area Light,Round,175W,7-1/8 in. H
  • ACUITY LITHONIA
  • LED Area Light, Round, 175W, 7-1/8 in. H LED Area Light,Round,175W,7-1/8 in. H
  • Item # 35LP53
  • Mfr. Model # KADLED20C100050KR3MVOLTPUMBAK09DDBXDWWGR
  • LED Area Light, Watts 175, Housing Finish Gloss, Housing Material Aluminum, Light Distribution Type III,...More

LED Area Light,Round,108W,7-1/8 in. H
  • ACUITY LITHONIA
  • LED Area Light, Round, 108W, 7-1/8 in. H LED Area Light,Round,108W,7-1/8 in. H
  • Item # 35LP57
  • Mfr. Model # KADLED30C100050KR3MVOLTPUMBAK09DDBXDWWGR
  • LED Area Light, Watts 108, Housing Finish Gloss, Housing Material Aluminum, Light Distribution Type III, 9443...More

LED Parking Garage Light,37W,4000k
  • ACUITY LITHONIA
  • LED Parking Garage Light, 37W, 4000k LED Parking Garage Light,37W,4000k
  • Item # 26X727
  • Mfr. Model # DSXPG LED 10C 1000 40K T5E MVOLT DWHXD
  • LED Parking Garage Light, Watts 37, Housing Finish White, Housing Material Aluminum, Light Distribution...More

Area/Roadway,LED,Bronze,223W
  • ACUITY LITHONIA
  • Area/Roadway, LED, Bronze, 223W Area/Roadway,LED,Bronze,223W
  • Item # 6ECH7
  • Mfr. Model # CSX2 LED120C 700 40K T4M MVOLT SPA DDBXD
  • Area/Roadway, Watts 292, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution SR3,...More

LED Parking Garage Light,37W,5000k
  • ACUITY LITHONIA
  • LED Parking Garage Light, 37W, 5000k LED Parking Garage Light,37W,5000k
  • Item # 26X713
  • Mfr. Model # DSXPG LED 10C 1000 50K T5W MVOLT DWHXD
  • LED Parking Garage Light, Watts 37, Housing Finish White, Housing Material Aluminum, Light Distribution Wide,...More

Light,LED,98W,Lumens 7000,Symmetric
  • ACUITY LITHONIA
  • Light, LED, 98W, Lumens 7000, Symmetric Light,LED,98W,Lumens 7000,Symmetric
  • Item # 4ZDA1
  • Mfr. Model # CSX1 LED 60C 700 40K T5M MVOLT SPA DDBXD
  • Area Light, Watts 74, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution Type...More

Light,LED,196W,Lumens 13000,Symmetric
  • ACUITY LITHONIA
  • Light, LED, 196W, Lumens 13000, Symmetric Light,LED,196W,Lumens 13000,Symmetric
  • Item # 4ZDA3
  • Mfr. Model # CSX1 LED60C 1000 40K T5M MVOLT SPA DDBXD
  • Area Light, Watts 146, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Parking Garage Light,37W,4000k
  • ACUITY LITHONIA
  • LED Parking Garage Light, 37W, 4000k LED Parking Garage Light,37W,4000k
  • Item # 26X730
  • Mfr. Model # DSXPG LED 10C 1000 40K ASY MVOLT DWHXD
  • LED Parking Garage Light, Watts 37, Housing Finish White, Housing Material Aluminum, Light Distribution...More

LED Parking Garage Light,37W,4000k
  • ACUITY LITHONIA
  • LED Parking Garage Light, 37W, 4000k LED Parking Garage Light,37W,4000k
  • Item # 26X726
  • Mfr. Model # DSXPG LED 10C 1000 40K T5M MVOLT DWHXD
  • LED Parking Garage Light, Watts 37, Housing Finish White, Housing Material Aluminum, Light Distribution...More

LED Area Light,Round,141W,7-1/8 in. H
  • ACUITY LITHONIA
  • LED Area Light, Round, 141W, 7-1/8 in. H LED Area Light,Round,141W,7-1/8 in. H
  • Item # 35LP63
  • Mfr. Model # KADLED40C100050KR5MVOLTPUMBAK09DDBXDWWGR
  • LED Area Light, Watts 141, Housing Finish Gloss, Housing Material Aluminum, Light Distribution Type V, 13039...More

Area Light,Dk Brz,Type III,Sqr Pole,138W
  • ACUITY LITHONIA
  • Area Light, Dk Brz, Type III, Sqr Pole, 138W Area Light,Dk Brz,Type III,Sqr Pole,138W
  • Item # 22EM02
  • Mfr. Model # DSX0 LED 40C 1000 50K T3M MVOLT SPADDBXD
  • Area Light, Watts 109, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution Type III,...More

LED Area Light,Round,175W,17-1/2 in. L
  • ACUITY LITHONIA
  • LED Area Light, Round, 175W, 17-1/2 in. L LED Area Light,Round,175W,17-1/2 in. L
  • Item # 35LP55
  • Mfr. Model # KADLED20C100050KR5MVOLTPUMBAK09DDBXDWWGR
  • LED Area Light, Watts 175, Housing Finish Gloss, Housing Material Aluminum, Light Distribution Type V, 7008...More

LED Parking Garage Light,37W,5000k
  • ACUITY LITHONIA
  • LED Parking Garage Light, 37W, 5000k LED Parking Garage Light,37W,5000k
  • Item # 26X715
  • Mfr. Model # DSXPG LED 10C 1000 50K ASY MVOLT DWHXD
  • LED Parking Garage Light, Watts 37, Housing Finish White, Housing Material Aluminum, Light Distribution...More

LED Area Light,Round,141W,17-1/2 in. W
  • ACUITY LITHONIA
  • LED Area Light, Round, 141W, 17-1/2 in. W LED Area Light,Round,141W,17-1/2 in. W
  • Item # 35LP61
  • Mfr. Model # KADLED40C100050KR3MVOLTPUMBAK09DDBXDWWGR
  • LED Area Light, Watts 141, Housing Finish Gloss, Housing Material Aluminum, Light Distribution Type III,...More

Area Light,Dk Brz,Type III,Sqr Pole,91W
  • ACUITY LITHONIA
  • Area Light, Dk Brz, Type III, Sqr Pole, 91W Area Light,Dk Brz,Type III,Sqr Pole,91W
  • Item # 22EL97
  • Mfr. Model # DSX0 LED 40C 700 50K T3M MVOLT SPA DDBXD
  • Area Light, Watts 91, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution Type III,...More

Area Light,Dk Brz,Type 3,Round Pole,91W
  • ACUITY LITHONIA
  • Area Light, Dk Brz, Type 3, Round Pole, 91W Area Light,Dk Brz,Type 3,Round Pole,91W
  • Item # 22EL96
  • Mfr. Model # DSX0 LED 40C 700 50K T3M MVOLT RPA DDBXD
  • Area Light, Watts 91, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution Type III,...More

LED Area Light,188W,Type V,Square Pole
  • ACUITY LITHONIA
  • LED Area Light, 188W, Type V, Square Pole LED Area Light,188W,Type V,Square Pole
  • Item # 22EL89
  • Mfr. Model # DSX2 LED 80C 700 50K T5M MVOLT SPA DDBXD
  • Area Light, Watts 188, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Area Light,188W,Type V,Round Pole
  • ACUITY LITHONIA
  • LED Area Light, 188W, Type V, Round Pole LED Area Light,188W,Type V,Round Pole
  • Item # 22EL91
  • Mfr. Model # DSX2 LED 80C 700 50K T5M MVOLT RPA DDBXD
  • Area Light, Watts 188, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Area Light,282W,Type V,Round Pole
  • ACUITY LITHONIA
  • LED Area Light, 282W, Type V, Round Pole LED Area Light,282W,Type V,Round Pole
  • Item # 22EL95
  • Mfr. Model # DSX2 LED 80C 1000 50K T5MMVOLTRPADDBXD
  • Area Light, Watts 282, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Area Light,282W,Type V,Square Pole
  • ACUITY LITHONIA
  • LED Area Light, 282W, Type V, Square Pole LED Area Light,282W,Type V,Square Pole
  • Item # 22EL93
  • Mfr. Model # DSX2 LED 80C 1000 50K T5MMVOLTSPADDBXD
  • Area Light, Watts 282, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

LED Area Light,131W,Type V,Square Pole
  • ACUITY LITHONIA
  • LED Area Light, 131W, Type V, Square Pole LED Area Light,131W,Type V,Square Pole
  • Item # 22EL86
  • Mfr. Model # DSX1 LED 60C 700 50K T5M MVOLT SPA DDBXD
  • Area Light, Watts 131, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Area Light,108W,SR5
  • ACUITY LITHONIA
  • Area Light, 108W, SR5 Area Light,108W,SR5
  • Item # 21P665
  • Mfr. Model # KADL 30C 40K R5
  • Area Light, Watts 108, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution Type 5, 9998...More

Area Light,108W,SR3
  • ACUITY LITHONIA
  • Area Light, 108W, SR3 Area Light,108W,SR3
  • Item # 21P666
  • Mfr. Model # KADL 30C 40K R3
  • Area Light, Watts 108, Housing Finish Dark Bronze, Housing Material Aluminum, Light Distribution Type 3, 9409...More

Light,LED,98W,Lumens 7000,Asymmetric
  • ACUITY LITHONIA
  • Light, LED, 98W, Lumens 7000, Asymmetric Light,LED,98W,Lumens 7000,Asymmetric
  • Item # 4ZCZ9
  • Mfr. Model # CSX1 LED 60C 700 40K T3M MVOLT SPA DDBXD
  • Area Light, Watts 74, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution Type...More

LED Area Light,75W,120/277V,5000K
  • ACUITY LITHONIA
  • LED Area Light, 75W, 120/277V, 5000K LED Area Light,75W,120/277V,5000K
  • Item # 36ND54
  • Mfr. Model # DSXWPMLED20C100050KT3M
  • LED Area Light, Watts 75W, Housing Finish Dark Bronze, Housing Material Die Cast Aluminum, Light Distribution...More

Area/Roadway,LED,Bronze,88W
  • ACUITY LITHONIA
  • Area/Roadway, LED, Bronze, 88W Area/Roadway,LED,Bronze,88W
  • Item # 6ECH9
  • Mfr. Model # MRP LED 1 63B350/40K SR5 MVOLT DDBXD
  • Area/Roadway, Watts 109, Housing Finish Bronze, Housing Material Die Cast Aluminum, Light Distribution SR5,...More

LED Parking Garage Light,37W,5000k
  • ACUITY LITHONIA
  • LED Parking Garage Light, 37W, 5000k LED Parking Garage Light,37W,5000k
  • Item # 26X712
  • Mfr. Model # DSXPG LED 10C 1000 50K T5E MVOLT DWHXD
  • LED Parking Garage Light, Watts 37, Housing Finish White, Housing Material Aluminum, Light Distribution...More

LED Parking Garage Light,37W,4000k
  • ACUITY LITHONIA
  • LED Parking Garage Light, 37W, 4000k LED Parking Garage Light,37W,4000k
  • Item # 26X728
  • Mfr. Model # DSXPG LED 10C 1000 40K T5W MVOLT DWHXD
  • LED Parking Garage Light, Watts 37, Housing Finish White, Housing Material Aluminum, Light Distribution Wide,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More