Skip Content

Filter Results By

Item
Sound System
Type
Color
Material
Brand
Price
Shop By
Ratings

Lecterns and Podiums

257 Results Found that Include 257 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Lectern,Steel,Black,49-3/4x28-3/4x22
Lectern,Walnut,30-44 In. H,Walnut
Lectern,Gray,Steel
Lectern,Walnut,46-1/2x26x16 In
  • AMPLIVOX SOUND SYSTEMS
  • Lectern, Walnut, 46-1/2x26x16 In Lectern,Walnut,46-1/2x26x16 In
  • Item # 30F290
  • Mfr. Model # W280-WT
  • Lectern, Sound System No, Height 46-1/2 In., Width 26 In., Depth 16 In., Color Walnut, Material Stain and...More

Executive Mobile Lectern,Mahogany
Stand-Up Lectern,Cherry,Mobile
Lectern,Mahogany,48-3/4x27x17-1/2 In
Lectern,Grey Granite,48-3/4x27x17-1/2 In
Lectern,Mahogany,46-3/4x26x25-1/2 In
Lectern,Maple,43-1/2x25-1/2x20-1/4 In
Lectern Cover,Brown,45 In. H
  • AMPLIVOX SOUND SYSTEMS
  • Lectern Cover, Brown, 45 In. H Lectern Cover,Brown,45 In. H
  • Item # 30F090
  • Mfr. Model # S1972
  • Lectern Cover, Sound System No, Height 45 In., Width 27-1/2 In., Depth 25 In., Color Brown, Material...More

Lectern,Wireless,Black/Cherry
  • AMPLIVOX SOUND SYSTEMS
  • Lectern, Wireless, Black/Cherry Lectern,Wireless,Black/Cherry
  • Item # 4CVL5
  • Mfr. Model # SW3250-SC
  • Lectern, Wireless Sound System, Height 46-3/4", Width 26", Depth 25-1/2", Color Black/Cherry Panel, Material...More

Lectern,Walnut,46-1/2x22x15 In
Lectern w/Sound,Walnut,46-1/2x22x15 In
Lectern,Full Height,Sound,Medium Oak
  • AMPLIVOX SOUND SYSTEMS
  • Lectern, Full Height, Sound, Medium Oak Lectern,Full Height,Sound,Medium Oak
  • Item # 4CVP7
  • Mfr. Model # S505A-MO
  • LecternSound System Wired, Height 39 to 45 In., Width 20-3/4 In., Depth 16-1/2 In., Color Medium Oak,...More

Lectern,Wireless,Medium Oak
  • AMPLIVOX SOUND SYSTEMS
  • Lectern, Wireless, Medium Oak Lectern,Wireless,Medium Oak
  • Item # 4CVP3
  • Mfr. Model # SW450-MO
  • Lectern, Wireless Sound System, Height 46-1/2", Width 25-1/2", Depth 20-1/2", Color Medium Oak, Material...More

Floor Lectern,Legacy Series,Mahogany
  • REGENCY
  • Floor Lectern, Legacy Series, Mahogany Floor Lectern,Legacy Series,Mahogany
  • Item # 12U557
  • Mfr. Model # LLC44MH
  • Floor Lectern, Height 44 In., Width 24 In., Depth 18 In., Color Mahogany, Material Commercial Grade Laminate...More

Lectern w/Sound,Cherry,27x23-1/2x11-1/2
Podium,Silver/Gray,44-3/4 In. H
Lectern,Mahogany,43-1/2x24x18 in.
Lectern Stand,Adjustable,30-44,Mahogany
Lectern,Mahogany,46-1/2x25-1/2x20-1/2 In
Lectern Stand,Adjustable,30-44In,Oak
Lectern,Steel/Polycarbonate,Gray
Executive Mobile Lectern,Medium Oak
Executive Mobile Lectern,Cherry
Tabletop Lectern,Folding,Mahogany
Tabletop Lectern,Folding,Maple
  • AMPLIVOX SOUND SYSTEMS
  • Tabletop Lectern, Folding, Maple Tabletop Lectern,Folding,Maple
  • Item # 48FZ19
  • Mfr. Model # W242-MP
  • Tabletop Lectern, Folding, Sound System No, Height 12 In., Width 20 In., Depth 16 In., Color Maple, Material...More

Lectern w/Sound,Mahogany,43x21x15 In
Lectern w/Sound,Oak,43x21x15 In
  • AMPLIVOX SOUND SYSTEMS
  • Lectern w/Sound, Oak, 43x21x15 In Lectern w/Sound,Oak,43x21x15 In
  • Item # 30F092
  • Mfr. Model # S355-MO
  • Lectern, Sound System Yes, Height 43 In., Width 21 In., Depth 15 In., Color Oak, Material Solid Wood Veneer,...More

Lectern w/Sound,Maple
Lectern w/Sound,Medium Oak,26x23x20 In
Results per page:  16 | 32 | 48

Explore the diverse lectern selection at Grainger when you’re looking to equip your training room, auditorium, banquet hall or other gathering space with speaker equipment. Floor model and tabletop models let you choose whether or not you want your lecterns wired for sound. Some lecterns also include a wireless lapel mic. Many floor models feature casters for easy mobility. Choose the finish color that fits your needs when you shop for a lectern at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More