Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Latches, Hasps, and Hinges

157 Results Found that Include 688 Products

Results per page: 16 | 32 | 48
  • MCKINNEY
  • HingeHinge
  • Multiple product options available

    Multiple product options available

Concealed Hinge Free Swinging
  • LAMP
  • Concealed Hinge Free SwingingConcealed Hinge Free Swinging
  • Item # 4WDT4
  • Mfr. Model # 304B-46/14
  • Concealed Free Swinging Hinge, Finish Polished, Mounting Screw-On, Load Capacity 15 lb./Pair, Door Thickness...More

  • BATTALION
  • Butt HingeButt Hinge
  • Multiple product options available

    Multiple product options available

Pivot Hinge,Steel
  • MARKAR
  • Pivot Hinge, SteelPivot Hinge,Steel
  • Item # 25HE30
  • Mfr. Model # B1923US2G
  • Pivot Hinge, Mounting Offset, Finish Satin Chrome, Material Steel, Color Dull Chrome, Door Thickness 1-3/4...More

Continuous Hinge,Natural,8 ft. L,2 In. W
  • BATTALION
  • Continuous Hinge, Natural, 8 ft. L, 2 In. WContinuous Hinge,Natural,8 ft. L,2 In. W
  • Item # 1JEJ1
  • Mfr. Model # 1JEJ1
  • Piano Hinge, Without Holes, Material Steel, Finish Natural, Leaf Thickness 0.060 In., Length 8 ft., Width 2...More

Concealed Hinge Free Swinging
  • LAMP
  • Concealed Hinge Free SwingingConcealed Hinge Free Swinging
  • Item # 4WDT6
  • Mfr. Model # 304B-46/9
  • Concealed Free Swinging Hinge, Finish Polished, Mounting Screw-On, Load Capacity 15 lb./Pair, Door Thickness...More

Cam Latch,Nonlocking,Single Point Tongue
Compression Latch,Keyed,Blk Powder Coat
  • BATTALION
  • Compression Latch, Keyed, Blk Powder CoatCompression Latch
  • Item # 4RRC9
  • Mfr. Model # 4RRC9
  • Compression Latch, Keyed, Latch Type Hex Recess, Material Steel, Finish Black Powder Coated, Height 27/32...More

Concealed Hinge Free Swinging
  • LAMP
  • Concealed Hinge Free SwingingConcealed Hinge Free Swinging
  • Item # 4WDT5
  • Mfr. Model # 304B-46/19
  • Concealed Free Swinging Hinge, Finish Polished, Mounting Screw-On, Load Capacity 15 lb./Pair, Door Thickness...More

Overlay Pivot Hinge,43/64 In H,0.062 In
  • LAMP
  • Overlay Pivot Hinge, 43/64 In H, 0.062 InOverlay Pivot Hinge,43/64 In H,0.062 In
  • Item # 4WEA2
  • Mfr. Model # WP-1R
  • Overlay Pivot Hinge, Pin Type Nonremovable, Height 43/64 In., Width 2-5/16 In., Leaf Thickness 0.062 In.,...More

Overlay Pivot Hinge,43/64 In H,0.062 In
  • LAMP
  • Overlay Pivot Hinge, 43/64 In H, 0.062 InOverlay Pivot Hinge,43/64 In H,0.062 In
  • Item # 4WEA1
  • Mfr. Model # WP-1L
  • Overlay Pivot Hinge, Pin Type Nonremovable, Height 43/64 In., Width 2-5/16 In., Leaf Thickness 0.062 In.,...More

Piano Hinge,3 ft. L,1-1/2 In. W
  • BATTALION
  • Piano Hinge, 3 ft. L, 1-1/2 In. WPiano Hinge,3 ft. L,1-1/2 In. W
  • Item # 2ZDV9
  • Mfr. Model # 2ZDV9
  • Piano Hinge, Without Holes, Material Steel, Finish Natural, Leaf Thickness 0.035 In., Length 3 ft., Width...More

Continuous Hinge,4 ft. L,1-1/2 In. W
  • BATTALION
  • Continuous Hinge, 4 ft. L, 1-1/2 In. WContinuous Hinge,4 ft. L,1-1/2 In. W
  • Item # 1CBL1
  • Mfr. Model # 1CBL1
  • Piano Hinge, Without Holes, Material Steel, Finish Natural, Leaf Thickness 0.040 In., Length 4 ft., Width...More

Results per page: 16 | 32 | 48