Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Latches, Hasps, and Hinges

62 Results Found that Include 65 Products

Results per page: 16 | 32 | 48
Pivot Hinge,Full Surface,1-1/4 in.,PK2
  • KOENDERS WATER SOLUTIONS
  • Pivot Hinge, Full Surface, 1-1/4 in., PK2Pivot Hinge,Full Surface,1-1/4 in.,PK2
  • Item # 34DC34
  • Mfr. Model # 30047A
  • Pivot Hinge, Mounting Full Surface, Pin Type Removable, Finish Galvanized, Height 4 In., Width 4 In., Pin...More

Geared Piano Hinge,2-7/8 in. W
  • PEMKO
  • Geared Piano Hinge, 2-7/8 in. WGeared Piano Hinge,2-7/8 in. W
  • Item # 33RZ48
  • Mfr. Model # CFS83-HT-RH
  • Geared Piano Hinge, With Holes, Material Aluminum, Finish Clear Anodized, Leaf Thickness 0.125 In., Length 83...More

Geared Piano Hinge,3-3/16 in. W
  • PEMKO
  • Geared Piano Hinge, 3-3/16 in. WGeared Piano Hinge,3-3/16 in. W
  • Item # 33RZ49
  • Mfr. Model # CFS83CP-HT-RH
  • Geared Piano Hinge, With Holes, Material Aluminum, Finish Clear Anodized, Leaf Thickness 0.125 In., Length 83...More

Geared Piano Hinge,2-1/4 in. W
  • PEMKO
  • Geared Piano Hinge, 2-1/4 in. WGeared Piano Hinge,2-1/4 in. W
  • Item # 33RZ66
  • Mfr. Model # DHS83-HT-RH
  • Geared Piano Hinge, With Holes, Material Aluminum, Finish Dark Bronze Anodized, Leaf Thickness 0.125 In.,...More

Geared Piano Hinge,3-3/16 in. W
  • PEMKO
  • Geared Piano Hinge, 3-3/16 in. WGeared Piano Hinge,3-3/16 in. W
  • Item # 33RZ50
  • Mfr. Model # CFS83CP-HD1-HT-RH
  • Heavy Duty Piano Hinge, With Holes, Material Aluminum, Finish Clear Anodized, Leaf Thickness 0.125 In.,...More

Geared Piano Hinge,2-1/4 in. W
  • PEMKO
  • Geared Piano Hinge, 2-1/4 in. WGeared Piano Hinge,2-1/4 in. W
  • Item # 33RZ67
  • Mfr. Model # DHS83HD1-HT-RH
  • Heavy Duty Piano Hinge, With Holes, Material Aluminum, Finish Dark Bronze Anodized, Leaf Thickness 0.125 In.,...More

Geared Piano Hinge,2-1/4 in. W
  • PEMKO
  • Geared Piano Hinge, 2-1/4 in. WGeared Piano Hinge,2-1/4 in. W
  • Item # 33RZ60
  • Mfr. Model # CHS95HD1-HT-RH
  • Heavy Duty Piano Hinge, With Holes, Material Aluminum, Finish Clear Anodized, Leaf Thickness 0.125 In.,...More

Piano Hinge,Dark Bronze,84 in.
  • MARKAR
  • Piano Hinge, Dark Bronze, 84 in.Piano Hinge,Dark Bronze,84 in.
  • Item # 33RT80
  • Mfr. Model # FM100-001-313-HT-MP
  • Piano Hinge, With Holes, Material 6063-T Aluminum Alloy, Leaf Thickness 0.125 In., Length 84 In., Width...More

Geared Piano Hinge,2-7/8 in. W
  • PEMKO
  • Geared Piano Hinge, 2-7/8 in. WGeared Piano Hinge,2-7/8 in. W
  • Item # 33RZ51
  • Mfr. Model # CFS83HD1-HT-RH
  • Heavy Duty Piano Hinge, With Holes, Material Aluminum, Finish Clear Anodized, Leaf Thickness 0.125 In.,...More

Geared Piano Hinge,2-1/4 in. W
  • PEMKO
  • Geared Piano Hinge, 2-1/4 in. WGeared Piano Hinge,2-1/4 in. W
  • Item # 33RZ68
  • Mfr. Model # DHS95HD1-HT-RH
  • Heavy Duty Piano Hinge, With Holes, Material Aluminum, Finish Dark Bronze Anodized, Leaf Thickness 0.125 In.,...More

Piano Hinge,Full Mortise,96 in.
  • MARKAR
  • Piano Hinge, Full Mortise, 96 in.Piano Hinge,Full Mortise,96 in.
  • Item # 33RT86
  • Mfr. Model # FM100-102-313-HT-MP
  • Piano Hinge, With Holes, Material 6063-T Aluminum Alloy, Leaf Thickness 0.125 In., Length 96 In., Width...More

Geared Piano Hinge,3-3/16 in. W
  • PEMKO
  • Geared Piano Hinge, 3-3/16 in. WGeared Piano Hinge,3-3/16 in. W
  • Item # 33RZ61
  • Mfr. Model # DFS83CP-HT-RH
  • Geared Piano Hinge, With Holes, Material Aluminum, Finish Dark Bronze Anodized, Leaf Thickness 0.125 In.,...More

Geared Piano Hinge,3-3/16 in. W
  • PEMKO
  • Geared Piano Hinge, 3-3/16 in. WGeared Piano Hinge,3-3/16 in. W
  • Item # 33RZ55
  • Mfr. Model # CFS95CP-HD1-HT-RH
  • Heavy Duty Piano Hinge, With Holes, Material Aluminum, Finish Clear Anodized, Leaf Thickness 0.125 In.,...More

Piano Hinge96 in.L,1-11/16 in.W
  • MARKAR
  • Piano Hinge96 in.L, 1-11/16 in.WPiano Hinge96 in.L,1-11/16 in.W
  • Item # 33RT81
  • Mfr. Model # HS203-002-600-HT-MP-RH
  • Piano Hinge, With Holes, Material 1012 Carbon Steel, Leaf Thickness 0.083 In., Length 96 In., Width 1-11/16...More

Geared Piano Hinge,2-7/8 in. W
  • PEMKO
  • Geared Piano Hinge, 2-7/8 in. WGeared Piano Hinge,2-7/8 in. W
  • Item # 33RZ52
  • Mfr. Model # CFS95-HT-RH
  • Geared Piano Hinge, With Holes, Material Aluminum, Finish Clear Anodized, Leaf Thickness 0.125 In., Length 95...More

Piano Hinge84 in.L,1-11/16 in.W
  • MARKAR
  • Piano Hinge84 in.L, 1-11/16 in.WPiano Hinge84 in.L,1-11/16 in.W
  • Item # 33RT87
  • Mfr. Model # FS301-001-630-HT-MP-RH
  • Piano Hinge, With Holes, Material Stainless Steel, Leaf Thickness 0.083 In., Length 84 In., Width 1-11/16...More

Piano Hinge,84 in.L,2-1/4 in.W
  • MARKAR
  • Piano Hinge, 84 in.L, 2-1/4 in.WPiano Hinge,84 in.L,2-1/4 in.W
  • Item # 33RT73
  • Mfr. Model # FM200-001-600-HT-MP
  • Piano Hinge, With Holes, Material Carbon Steel, Leaf Thickness 0.083 In., Length 84 In., Width 2-1/4 In., Pin...More

Geared Piano Hinge,3-3/16 in. W
  • PEMKO
  • Geared Piano Hinge, 3-3/16 in. WGeared Piano Hinge,3-3/16 in. W
  • Item # 33RZ62
  • Mfr. Model # DFS83CP-HD1-HT-RH
  • Heavy Duty Piano Hinge, With Holes, Material Aluminum, Finish Dark Bronze Anodized, Leaf Thickness 0.125 In.,...More

Geared Piano Hinge,2-7/8 in. W
  • PEMKO
  • Geared Piano Hinge, 2-7/8 in. WGeared Piano Hinge,2-7/8 in. W
  • Item # 33RZ56
  • Mfr. Model # CFS95HD1-HT-RH
  • Heavy Duty Piano Hinge, With Holes, Material Aluminum, Finish Clear Anodized, Leaf Thickness 0.125 In.,...More

Piano Hinge,Full Mortise,96 in.
  • MARKAR
  • Piano Hinge, Full Mortise, 96 in.Piano Hinge,Full Mortise,96 in.
  • Item # 33RT82
  • Mfr. Model # FM100-002-628-HT-MP
  • Piano Hinge, With Holes, Material 6063-T Aluminum Alloy, Leaf Thickness 0.125 In., Length 96 In., Width...More

Geared Piano Hinge,2-7/8 in. W
  • PEMKO
  • Geared Piano Hinge, 2-7/8 in. WGeared Piano Hinge,2-7/8 in. W
  • Item # 33RZ53
  • Mfr. Model # CFS95-HT-RH
  • Geared Piano Hinge, With Holes, Material Aluminum, Finish Clear Anodized, Leaf Thickness 0.125 In., Length 95...More

Piano Hinge84 in.L,2-1/4 in.W
  • MARKAR
  • Piano Hinge84 in.L, 2-1/4 in.WPiano Hinge84 in.L,2-1/4 in.W
  • Item # 33RT88
  • Mfr. Model # FM300-001-630-HT-MP
  • Piano Hinge, With Holes, Material Stainless Steel, Leaf Thickness 0.083 In., Length 84 In., Width 2-1/4 In.,...More

Piano Hinge84 in.L,1-11/16 in.W
  • MARKAR
  • Piano Hinge84 in.L, 1-11/16 in.WPiano Hinge84 in.L,1-11/16 in.W
  • Item # 33RT74
  • Mfr. Model # HS203-001-600-HT-MP-RH
  • Piano Hinge, With Holes, Material 1012 Carbon Steel, Leaf Thickness 0.083 In., Length 84 In., Width 1-11/16...More

Piano Hinge,Full Surface,84 in.
  • MARKAR
  • Piano Hinge, Full Surface, 84 in.Piano Hinge,Full Surface,84 in.
  • Item # 33RT93
  • Mfr. Model # FS102-001-313-HT-MP
  • Piano Hinge, With Holes, Material 6063-T Aluminum Alloy, Leaf Thickness 0.125 In., Length 84 In., Width...More

Geared Piano Hinge,2-7/8 in. W
  • PEMKO
  • Geared Piano Hinge, 2-7/8 in. WGeared Piano Hinge,2-7/8 in. W
  • Item # 33RZ63
  • Mfr. Model # DFS83HD1-HT-RH
  • Heavy Duty Piano Hinge, With Holes, Material Aluminum, Finish Dark Bronze Anodized, Leaf Thickness 0.125 In.,...More

Geared Piano Hinge,2-1/4 in. W
  • PEMKO
  • Geared Piano Hinge, 2-1/4 in. WGeared Piano Hinge,2-1/4 in. W
  • Item # 33RZ57
  • Mfr. Model # CHS83-HT-RH
  • Geared Piano Hinge, With Holes, Material Aluminum, Finish Clear Anodized, Leaf Thickness 0.125 In., Length 83...More

Piano Hinge,Aluminum,84 in.
  • MARKAR
  • Piano Hinge, Aluminum, 84 in.Piano Hinge,Aluminum,84 in.
  • Item # 33RT83
  • Mfr. Model # FS102-001-628-HT-MP
  • Piano Hinge, With Holes, Material 6063-T Aluminum Alloy, Leaf Thickness 0.125 In., Length 84 In., Width...More

Piano Hinge,Full Surface,96 in.
  • MARKAR
  • Piano Hinge, Full Surface, 96 in.Piano Hinge,Full Surface,96 in.
  • Item # 33RT90
  • Mfr. Model # FS102-002-628-HT-MP
  • Piano Hinge, With Holes, Material 6063-T Aluminum Alloy, Leaf Thickness 0.125 In., Length 96 In., Width...More

Heavy Duty Hinge95 in.L,2-1/4 in.W
  • MARKAR
  • Heavy Duty Hinge95 in.L, 2-1/4 in.WHeavy Duty Hinge95 in.L,2-1/4 in.W
  • Item # 33RU01
  • Mfr. Model # FM3500-95-HT-MP
  • Heavy Duty Hinge, With Holes, Material Stainless Steel, Leaf Thickness 0.109 In., Length 95 In., Width 2-1/4...More

Piano Hinge,Full Mortise,84 in.
  • MARKAR
  • Piano Hinge, Full Mortise, 84 in.Piano Hinge,Full Mortise,84 in.
  • Item # 33RT76
  • Mfr. Model # FM100-001-628-HT-MP
  • Piano Hinge, With Holes, Material 6063-T Aluminum Alloy, Leaf Thickness 0.125 In., Length 84 In., Width...More

Continuous Hinge with Edge Guard,96 in.L
  • MARKAR
  • Continuous Hinge with Edge Guard, 96 in.LContinuous Hinge with Edge Guard,96 in.L
  • Item # 33RU04
  • Mfr. Model # HG305-002-630-HT-MP-RH
  • Continuous Hinge with Edge Guard, With Holes, Material Stainless Steel, Leaf Thickness 0.083 In., Length 96...More

Results per page: 16 | 32 | 48