Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Latches, Hasps, and Hinges

13 Results Found that Include 96 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Continuous Hinge,4 ft. L,3/4 In. W
    • MARLBORO
    • Continuous Hinge, 4 ft. L, 3/4 In. WContinuous Hinge
    • Item # 4PNF3
    • Mfr. Model # SS035012-48.00
    • Piano Hinge, Without Holes, Material 304 Stainless Steel, Finish 2B Mill Finish, Leaf Thickness 0.035 In.,...More

    • BATTALION
    • Butt HingeButt Hinge
    • Multiple product options available

      Multiple product options available

    High Traffic Hinge,Full Surface,5 X 5 In
    • BATTALION
    • High Traffic Hinge, Full Surface, 5 X 5 InHigh Traffic Hinge
    • Item # 4PA55
    • Mfr. Model # 4PA55
    • High Traffic Hinge, Mounting Full Surface, Bearing Type Ball, Pin Type Nonremovable, Finish Prime Coat,...More

    Tee Hinge,Steel,3 In. L,PK2
    • BATTALION
    • Tee Hinge, Steel, 3 In. L, PK2Tee Hinge
    • Item # 1RCV5
    • Mfr. Model # 1RCV5
    • Tee Hinge, Material Steel, Finish Galvanized, Pin Material Steel, Door Leaf Length 5 In., Door Leaf Width...More

    Strap Hinge,Steel,1-5/8 In. L,PK2
    • BATTALION
    • Strap Hinge, Steel, 1-5/8 In. L, PK2Strap Hinge
    • Item # 1RCJ8
    • Mfr. Model # 1RCJ8
    • Strap Hinge, Material Steel, Finish Galvanized, Pin Material Steel, Door Leaf Length 6 In., Door Leaf Width...More

    Hinge,Full Mortise,Ball Bearing,Chrome
    • BATTALION
    • Hinge, Full Mortise, Ball Bearing, ChromeHinge,Full Mortise,Ball Bearing,Chrome
    • Item # 1VZV9
    • Mfr. Model # 1VZV9
    • Detention Door Hinge, Material Steel, Range of Motion 180 Degrees , Mounting Full Mortise, Orientation Left...More

    Pivot Pawl Latch, Nonlocking, Push to Close, Black Powder&#
    Utility Hinge,Brass,3 Hole,PK2
    • BATTALION
    • Utility Hinge, Brass, 3 Hole, PK2Utility Hinge
    • Item # 1XMG2
    • Mfr. Model # 1XMG2
    • Utility Hinge, Mounting Full Surface, Bearing Type Plain, Pin Type Nonremovable, Finish Polished Brass,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More