Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Latches, Hasps, and Hinges

8 Results Found that Include 8 Products

Results per page: 16 | 32 | 48
    Piano Hinge,8 ft. L,1-11/16 In. W
    • MARKAR
    • Piano Hinge, 8 ft. L, 1-11/16 In. WFull Mortise with Edge Guard Continous Hinge
    • Item # 2YEY4
    • Mfr. Model # HG305-002-630
    • Load-Rated Piano Hinge, With Holes, Material 304 Stainless Steel, Finish Satin, Leaf Thickness 0.125 In.,...More

    Piano Hinge84 in.L,1-11/16 in.W
    • MARKAR
    • Piano Hinge84 in.L, 1-11/16 in.WPiano Hinge84 in.L,1-11/16 in.W
    • Item # 33RT74
    • Mfr. Model # HS203-001-600-HT-MP-RH
    • Piano Hinge, With Holes, Material 1012 Carbon Steel, Leaf Thickness 0.083 In., Length 84 In., Width 1-11/16...More

    Piano Hinge84 in.L,1-11/16 in.W
    • MARKAR
    • Piano Hinge84 in.L, 1-11/16 in.WPiano Hinge84 in.L,1-11/16 in.W
    • Item # 33RT78
    • Mfr. Model # FS201-001-600-HT-MP-RH
    • Piano Hinge, With Holes, Material 1012 Carbon Steel, Leaf Thickness 0.083 In., Length 84 In., Width 1-11/16...More

    Piano Hinge96 in.L,2-1/4 in.W
    • MARKAR
    • Piano Hinge96 in.L, 2-1/4 in.WPiano Hinge96 in.L,2-1/4 in.W
    • Item # 33RT75
    • Mfr. Model # FM200-002-600-HT-MP
    • Piano Hinge, With Holes, Material Carbon Steel, Leaf Thickness 0.083 In., Length 96 In., Width 2-1/4 In., Pin...More

    Piano Hinge,Full Surface,84 in.
    • MARKAR
    • Piano Hinge, Full Surface, 84 in.Piano Hinge,Full Surface,84 in.
    • Item # 33RT77
    • Mfr. Model # FS101-001-628-HT-MP-RH
    • Piano Hinge, With Holes, Material 6063-T Aluminum Alloy, Leaf Thickness 0.125 In., Length 84 In., Width...More

    Piano Hinge84 in.L,1-11/16 in.W
    • MARKAR
    • Piano Hinge84 in.L, 1-11/16 in.WPiano Hinge84 in.L,1-11/16 in.W
    • Item # 33RT79
    • Mfr. Model # FS202-001-600-HT-MP
    • Piano Hinge, With Holes, Material 1012 Carbon Steel, Leaf Thickness 0.083 In., Length 84 In., Width 1-11/16...More

    Piano Hinge,Full Mortise,84 in.
    • MARKAR
    • Piano Hinge, Full Mortise, 84 in.Piano Hinge,Full Mortise,84 in.
    • Item # 33RT76
    • Mfr. Model # FM100-001-628-HT-MP
    • Piano Hinge, With Holes, Material 6063-T Aluminum Alloy, Leaf Thickness 0.125 In., Length 84 In., Width...More

    Geared Piano Hinge,Bronze Anodized
    • MCKINNEY
    • Geared Piano Hinge, Bronze AnodizedGeared Piano Hinge,Bronze Anodized
    • Item # 20UM83
    • Mfr. Model # MCK-HD-120-BZ
    • Geared Piano Hinge, With Holes, Material Extruded 6063-T6 Aluminum Alloy, Finish Bronze Anodized, Leaf...More

    Results per page: 16 | 32 | 48