Skip Content

Filter Results By

Applied Filters Clear All

Latches, Hasps, and Hinges

6 Results Found that Include 6 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Piano Hinge,7 ft. L,1-11/16 In. W
  • MARKAR
  • Piano Hinge, 7 ft. L, 1-11/16 In. W Full Mortise with Edge Guard Continous Hinge
  • Item # 2YEY3
  • Mfr. Model # HG305-001-630
  • Load-Rated Piano Hinge, With Holes, Material Stainless Steel, Finish Satin, Leaf Thickness 0.125 In., Length...More

Fire-Rated Geared Piano Hinge
  • STANLEY
  • Fire-Rated Geared Piano Hinge Fire-Rated Continuous Geared Hinge
  • Item # 5MRA8
  • Mfr. Model # 663HD 119" HS DOOR HINGE DB ALUM
  • Fire-Rated Geared Piano Hinge, 34 Holes, Material Aluminum, Finish Anodized Clear, Leaf Thickness 0.187 In.,...More

Piano Hinge,8 ft. L,1-11/16 In. W
  • MARKAR
  • Piano Hinge, 8 ft. L, 1-11/16 In. W Full Surface Continuous Hinge
  • Item # 2YEX9
  • Mfr. Model # FS302-002-630
  • Load-Rated Piano Hinge, With Holes, Material Stainless Steel, Finish Satin, Leaf Thickness 0.4375 In., Length...More

Piano Hinge,0.4375", 0.125"
  • MARKAR
  • Piano Hinge, 0.4375", 0.125" Half Surface Continous Hinge
  • Item # 2YEY2
  • Mfr. Model # HS303-002-630
  • Load-Rated Piano Hinge, With Holes, Material Stainless Steel, Finish Satin, Leaf Thickness 0.437 In., 0.125...More

Piano Hinge With Holes, Carbon Steel, 2-1/4" Width,&#x
  • MARKAR
  • Piano Hinge With Holes, Carbon Steel, 2-1/4" Width, 84" Length Piano Hinge With Holes, Carbon Steel, 2-1/4" Width, 84" Length
  • Item # 33RT73
  • Mfr. Model # FM200-001-600-HT-MP
  • Piano Hinge, Hospital Tip Yes, With Holes, Material Carbon Steel, Leaf Thickness 0.083 In., Length 84 In.,...More

Continuous Hinge 46 Holes, Steel, 4-3/8" Width, 8
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More