Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Latches, Hasps, and Hinges

28 Results Found that Include 109 Products

Results per page: 16 | 32 | 48
    • BATTALION
    • Draw LatchDraw Latch
    • Multiple product options available

      Multiple product options available

    • BATTALION
    • Cam LatchCam Latch
    • Multiple product options available

      Multiple product options available

    • BATTALION
    • Tee HingeTee Hinge
    • Multiple product options available

      Multiple product options available

    • BATTALION
    • Butt HingeButt Hinge
    • Multiple product options available

      Multiple product options available

    Hinge,Torque,Blk,2 Holes
    • BATTALION
    • Hinge, Torque, Blk, 2 HolesHinge,Torque,Blk,2 Holes
    • Item # 1XLY1
    • Mfr. Model # 1XLY1
    • Torque Hinge, Pin Type Nonremovable, Height 2 In., Width 2-1/4 In., Leaf Thickness 0.18 In., Holes per Leaf...More

    Strap Hinge,Steel,1-3/16 In. L
    • BATTALION
    • Strap Hinge, Steel, 1-3/16 In. LStrap Hinge
    • Item # 1RCP5
    • Mfr. Model # 1RCP5
    • Strap Hinge, Material Steel, Finish Stainless Steel, Pin Material Steel, Door Leaf Length 5-3/4 In., Door...More

    High Traffic Hinge,Half Mortise
    • BATTALION
    • High Traffic Hinge, Half MortiseHigh Traffic Hinge
    • Item # 4PA23
    • Mfr. Model # 4PA23
    • High Traffic Hinge, Mounting Half Mortise, Bearing Type Ball, Pin Type Nonremovable, Finish Prime Coat,...More

    Pivot Hinge,Steel,180 Deg,PK 2
    • STANLEY
    • Pivot Hinge, Steel, 180 Deg, PK 2Pivot Hinge, Full Surface Mounting
    • Item # 5MRE7
    • Mfr. Model # 342 WARDROBE PIVOT 26D STL
    • Pivot Hinge, Material Steel, Range of Motion 180 Degrees , Mounting Full Surface, Orientation Center Hung,...More

    Slide Bolt Hasp,Fixed,Hardened Steel
    • ABUS
    • Slide Bolt Hasp, Fixed, Hardened SteelFixed Staple Hasp
    • Item # 3MPK2
    • Mfr. Model # 300/140
    • Fixed Staple Hasp, Hasp Style Slide Bolt, Material Hardened Steel, Finish Chrome, Length 5-1/2 In., Width...More

    Hinge Hasp,Stainless Steel,7-1/2 In. L
    • BATTALION
    • Hinge Hasp, Stainless Steel, 7-1/2 In. LFixed Staple Corner Hasp
    • Item # 1XMT4
    • Mfr. Model # 1XMT4
    • Fixed Staple Corner Hasp, Hasp Style Conventional, Material Stainless Steel, Finish Natural, Length 7-1/2...More

    Spring Hinge,Steel,3-1/2 In H,3-1/2 In W
    • BATTALION
    • Spring Hinge, Steel, 3-1/2 In H, 3-1/2 In WSpring Hinge
    • Item # 1CAA9
    • Mfr. Model # 1CAA9
    • Spring Hinge, Bearing Type Plain, Mounting Full Mortise, Material Steel, Height 3-1/2 In., Width 3-1/2 In.,...More

    Push to Close Latch,Keyed,Bl Powder Coat
    • BATTALION
    • Push to Close Latch, Keyed, Bl Powder CoatPush to Close Latch
    • Item # 1XPD3
    • Mfr. Model # 1XPD3
    • Push to Close Latch, Keyed, Latch Type Push to Close w/Pull Tab, Material Zinc, Finish Black Powder Coated,...More

    Double Action Hinge,SS,180 Deg,Weld-On
    • LAMP
    • Double Action Hinge, SS, 180 Deg, Weld-OnDouble Action Hinge, Weld-On Mounting
    • Item # 4WDV2
    • Mfr. Model # HG-BH80
    • Double Action Hinge, Material Stainless Steel, Range of Motion 180 Degrees , Mounting Weld-On, Orientation...More

    Torque Hinge,2-1/8 In H
    • LAMP
    • Torque Hinge, 2-1/8 In HStainless Steel Torque S.S. Torque Hinge
    • Item # 5ENU2
    • Mfr. Model # HG-ITM50
    • Torque Hinge, Pin Type Nonremovable, Height 2-1/8 In., Width 3-5/32 In., Leaf Thickness 0.087 In., Holes per...More

    Results per page: 16 | 32 | 48