Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Latches, Hasps, and Hinges

46 Results Found that Include 120 Products 

 |  Results per page: 16 | 32 | 48

Spring Hinge

BATTALION

Multiple product options available

Continuous Hinge

BATTALION

Multiple product options available

Draw Latch

BATTALION

Multiple product options available

Hasp, Rotating Eye, 316 Stainless Steel

LAMP

Grainger Item # 3TJN4 | Mfr. Model # HP-645S

Catalog Page # 2658 (PDF)

Rotating Eye Hasp, Hasp Style Conventional, Material 316 Stainless Steel, Finish Electro Polished, Length...More

Paddle Latch

BATTALION

Multiple product options available

Cam Latch

BATTALION

Multiple product options available

Standard Weight Hinge

BATTALION

Multiple product options available

Adjustable Spring Gate Hinge, Matte, PR

TRUCLOSE

Grainger Item # 38G643 | Mfr. Model # TCA1S3BT

Catalog Page # 2727 (PDF)

Adjustable Spring Gate Hinge, Mounting Full Surface, Material Polymer/Stainless Steel, Height 1-3/8 In.,...More

Utility Hinge

BATTALION

Multiple product options available

Pivot Hinge, Steel, 180 Deg, PK 2

STANLEY

Grainger Item # 5MRE9 | Mfr. Model # 350158

Catalog Page # 2719 (PDF)

Pivot Hinge, Material Steel, Range of Motion 180 Degrees , Mounting Full Surface, Orientation Right hand,...More

Pivot Hinge, Steel, 180 Deg, PK 2

STANLEY

Grainger Item # 5MRE8 | Mfr. Model # 350167

Catalog Page # 2719 (PDF)

Pivot Hinge, Material Steel, Range of Motion 180 Degrees , Mounting Full Surface, Orientation Left hand,...More

Concealed Bearing Hinge

STANLEY

Multiple product options available

Flush Ball Bearing Hinge

STANLEY

Multiple product options available

Continuous Hinge

MARLBORO

Multiple product options available

Push to Close Latch, Nonlock, Bl Pwdr Coat

BATTALION

Grainger Item # 1XPD4 | Mfr. Model # 1XPD4

Catalog Page # 2736 (PDF)

Push to Close Latch, Nonlocking, Latch Type Push to Close w/Pull Tab, Material Plastic, Finish Black Powder...More

Compression Latch

BATTALION

Multiple product options available

Latching Safety Hasp, Steel, 7-1/2 In. L

BATTALION

Grainger Item # 1RBG2 | Mfr. Model # 1RBG2

Catalog Page # 2658 (PDF)

Rotating Eye Hasp, Hasp Style Latching Safety, Material Steel, Finish Zinc Plated, Length 7-1/2 In., Width...More

Surface Mount Hinge

BATTALION

Multiple product options available

Standard Duty Hinge

MONROE PMP

Multiple product options available

Template Hinge

BATTALION

Multiple product options available

Invisible Hinge

SOSS

Multiple product options available

Non Template Hinge

BATTALION

Multiple product options available

Tee Hinge, Steel, 2-3/32 In. L, PK2

BATTALION

Grainger Item # 1WBG1 | Mfr. Model # 1WBG1

Catalog Page # 2726 (PDF)

Tee Hinge, Material Steel, Finish Black Enamel, Pin Material Steel, Door Leaf Length 6 In., Door Leaf Width 2...More

Hinge, Door Removal, 2 Holes

BATTALION

Grainger Item # 1XLY4 | Mfr. Model # 1XLY4

Catalog Page # 2718 (PDF)

Quick Release Hinge, Material Stainless Steel, Range of Motion 270 Degrees , Mounting Full Surface,...More

Nonremovable Lift-Off Hinge

LAMP

Multiple product options available

Rotary Latch

BATTALION

Multiple product options available

Continuous Hinge, Natural, 8 ft. L, 2 In. W

BATTALION

Grainger Item # 1JEJ1 | Mfr. Model # 1JEJ1

Catalog Page # NA

Piano Hinge, Without Holes, Material Steel, Finish Natural, Leaf Thickness 0.060 In., Length 8 ft., Width 2...More

Hinge

MCKINNEY

Multiple product options available

Hasp, Brass, 3/4 In. L

BATTALION

Grainger Item # 1XMT2 | Mfr. Model # 1XMT2

Catalog Page # NA

Fixed Staple Hasp, Hasp Style Conventional, Material Brass, Finish Polished Brass, Length 3/4 In., Width...More

Stainless Steel Torque Torque Hinge

LAMP

Multiple product options available

Offset Pivot Hinge, Half Surface, 125 lb.

KABA ILCO

Grainger Item # 20VF30 | Mfr. Model # IL-OP-15-RH-DU SETS

Catalog Page # NA

Offset Pivot Hinge, Mounting Half Surface, Bearing Type Ball, Finish Dark Bronze, Material Diecast Aluminum,...More

Offset Pivot Hinge, Half Surface, 125 lb.

KABA ILCO

Grainger Item # 20VF17 | Mfr. Model # IL-OP-10-RH-AL FLUSH SETS

Catalog Page # NA

Offset Pivot Hinge, Mounting Half Surface, Bearing Type Ball, Finish Aluminum, Material Diecast Aluminum,...More

 |  Results per page: 16 | 32 | 48
loader image