Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Latches, Hasps, and Hinges

28 Results Found that Include 98 Products

Results per page: 16 | 32 | 48
    • BATTALION
    • Butt HingeButt Hinge
    • Multiple product options available

      Multiple product options available

    Paddle Latch,Nonlocking,Passivated
    • BATTALION
    • Paddle Latch, Nonlocking, PassivatedPaddle Latch
    • Item # 1XPB4
    • Mfr. Model # 1XPB4
    • Paddle Latch, Nonlocking, Latch Type Push to Close, Material Stainless Steel, Finish Passivated, Height 4-1/4...More

    Hasp,Rotating Eye,304 Stainless Steel
    • LAMP
    • Hasp, Rotating Eye, 304 Stainless SteelRotating Eye Hasp
    • Item # 3TJN8
    • Mfr. Model # HP-75
    • Rotating Eye Hasp, Hasp Style Conventional, Material 304 Stainless Steel, Finish Polished, Length 2-61/64...More

    • BATTALION
    • Cam LatchCam Latch
    • Multiple product options available

      Multiple product options available

    • BATTALION
    • Draw LatchDraw Latch
    • Multiple product options available

      Multiple product options available

    Hasp,Fixed,Steel,Zinc Plated,7-1/2 In. L
    • GRAINGER APPROVED
    • Hasp, Fixed, Steel, Zinc Plated, 7-1/2 In. LFixed Staple Hasp
    • Item # 4FWD7
    • Mfr. Model # 4FWD7
    • Fixed Staple Hasp, Hasp Style Conventional, Material Steel, Finish Zinc Plated, Length 7-1/2 In., Width 1-3/4...More

    Spring-Cam Latch,Nonlocking,Natural
    • BATTALION
    • Spring-Cam Latch, Nonlocking, NaturalSpring-Cam Latch
    • Item # 4RPY5
    • Mfr. Model # 4RPY5
    • Spring-Cam Latch, Nonlocking, Latch Type Knurled Head, Material 302/303 Stainless Steel, Finish Natural,...More

    Glass Door Hinge,Stainless Steel,270 Deg
    • LAMP
    • Glass Door Hinge, Stainless Steel, 270 DegGlass Door Hinge, Weld-On Mounting
    • Item # 4WEA5
    • Mfr. Model # GH-34/8/CR-P
    • Glass Door Hinge, Material Stainless Steel, Range of Motion 270 Degrees , Mounting Weld-On, Orientation Left...More

    Latching Draw Hasp,Nonlocking,Natural
    • BATTALION
    • Latching Draw Hasp, Nonlocking, NaturalLatching Draw Hasp
    • Item # 1RBR4
    • Mfr. Model # 1RBR4
    • Latching Draw Hasp, Nonlocking, Latch Type Lift to Open, Material Steel, Finish Natural, Height 3/4 In.,...More

    Double Action Hinge,SS,180 Deg
    • LAMP
    • Double Action Hinge, SS, 180 DegDouble Action Hinge,SS,180 Deg
    • Item # 4WDU9
    • Mfr. Model # HG-BH60
    • Double Action Hinge, Material Stainless Steel, Range of Motion 180 Degrees , Orientation Left or Right Hand,...More

    Tee Hinge,Steel,6 In. L,PK2
    • BATTALION
    • Tee Hinge, Steel, 6 In. L, PK2Tee Hinge
    • Item # 1RCV9
    • Mfr. Model # 1RCV9
    • Tee Hinge, Material Steel, Finish Galvanized, Pin Material Steel, Door Leaf Length 6 In., Door Leaf Width...More

    Lift-Off Hinge,Natural,4 x 3 In.
    • BATTALION
    • Lift-Off Hinge, Natural, 4 x 3 In.Removable Lift-Off Hinge
    • Item # 3HWE4
    • Mfr. Model # 3HWE4
    • Lift-Off Hinge, Without Holes, Left/Right Hand Right, Finish Natural, Material 304 Stainless Steel, Height 4...More

    Template Hinge,Nonremovable
    • STANLEY
    • Template Hinge, NonremovableTemplate Hinge
    • Item # 5GJP1
    • Mfr. Model # F179 4 5X4 NRP DOOR HINGE 3 STL
    • Template Hinge, Mounting Full Mortise, Bearing Type Plain, Pin Type Nonremovable, Finish Bright Brass, Height...More

    Continuous Hinge,2 ft. L,4 In. W
    • MONROE PMP
    • Continuous Hinge, 2 ft. L, 4 In. WStandard Duty Hinge
    • Item # 5MWD8
    • Mfr. Model # CA90140024
    • Piano Hinge, 0 Holes, Material Aluminum, Finish Mill Finish, Leaf Thickness 0.090 In., Length 2 ft., Width 4...More

    Concealed Hinge,H 2 3/4
    • LAMP
    • Concealed Hinge, H 2 3/4Concealed Hinge
    • Item # 4WDY7
    • Mfr. Model # R-70
    • Concealed Hinge, Finish Satin Chrome, Mounting Screw-On, Load Capacity 44 lb., Door Thickness 53/64 In.,...More

    Cleanroom Hinge,Technopolymer,180 Deg
    • ELESA
    • Cleanroom Hinge, Technopolymer, 180 DegAdjustable Friction Clean Hinge
    • Item # 15E739
    • Mfr. Model # CFU.60 CH-6 Clean
    • Cleanroom Hinge, Material Technopolymer, Range of Motion 180 Degrees , Mounting Full Surface, Orientation...More

    Continuous Hinge,Natural,3 ft. L,5 In. W
    • BATTALION
    • Continuous Hinge, Natural, 3 ft. L, 5 In. WContinuous Hinge,Natural,3 ft. L,5 In. W
    • Item # 2ZER9
    • Mfr. Model # 2ZER9
    • Piano Hinge, Without Holes, Material Steel, Finish Natural, Leaf Thickness 0.090 In., Length 3 ft., Width 5...More

    Torque Hinge,37/64 In H,1-3/8 In W
    • LAMP
    • Torque Hinge, 37/64 In H, 1-3/8 In WStainless Steel Torque Hinge
    • Item # 4WDZ5
    • Mfr. Model # SFTH-02-5
    • Torque Hinge, Pin Type Nonremovable, Height 37/64 In., Width 1-3/8 In., Leaf Thickness 0.047 In., Holes per...More

    Torque Hinge,2-1/8 In H
    • LAMP
    • Torque Hinge, 2-1/8 In HStainless Steel Torque S.S. Torque Hinge
    • Item # 5ENU4
    • Mfr. Model # HG-ITS25
    • Torque Hinge, Pin Type Nonremovable, Height 2-1/8 In., Width 1-47/64 In., Leaf Thickness 0.087 In., Holes per...More

    Results per page: 16 | 32 | 48