Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Latches, Hasps, and Hinges

29 Results Found that Include 122 Products 

Results per page: 16 | 32 | 48
    • BATTALION
    • Butt HingeButt Hinge
    • Multiple product options available

      Multiple product options available

    Safety Hasp,Steel,4-1/2 In. L
    • BATTALION
    • Safety Hasp, Steel, 4-1/2 In. LLocking Hasp
    • Item # 4PE49
    • Mfr. Model # 4PE49
    • Locking Hasp, Hasp Style Keyed, Material Steel, Finish Zinc Plated, Length 4-1/2 In., Width 1-1/2 In.,...More

    • BATTALION
    • Draw LatchDraw Latch
    • Multiple product options available

      Multiple product options available

    Latching Draw Hasp,Nonlock,Zinc Plated
    • BATTALION
    • Latching Draw Hasp, Nonlock, Zinc PlatedLatching Draw Hasp
    • Item # 1RBR6
    • Mfr. Model # 1RBR6
    • Latching Draw Hasp, Nonlocking, Latch Type Lift to Open, Material Steel, Finish Zinc Plated, Height 1-19/32...More

    Weld-On Hinge,5-29/32 x 1 In.
    • MARLBORO
    • Weld-On Hinge, 5-29/32 x 1 In.Weld-On Hinge
    • Item # 4PPR9
    • Mfr. Model # 4PPR9
    • Weld-On Hinge, Without Holes, Left/Right Hand Left/Right, Finish Mill, Material 304 Stainless Steel, Height...More

    Spring-Cam Latch,Nonlocking,Natural
    • BATTALION
    • Spring-Cam Latch, Nonlocking, NaturalSpring-Cam Latch
    • Item # 4RPY3
    • Mfr. Model # 4RPY3
    • Spring-Cam Latch, Nonlocking, Latch Type Slotted Head, Material 302/303 Stainless Steel, Finish Natural,...More

    Latching Hinge Hasp,Steel,7-1/4 In. L
    • BATTALION
    • Latching Hinge Hasp, Steel, 7-1/4 In. LRotating Eye Corner Hasp
    • Item # 1RBG5
    • Mfr. Model # 1RBG5
    • Rotating Eye Corner Hasp, Hasp Style Latching Safety, Material Steel, Finish Natural, Length 7-1/4 In., Width...More

    Concealed Hinge Pin Hasp,Hardened Steel
    • ABUS
    • Concealed Hinge Pin Hasp, Hardened SteelFixed Staple Hasp
    • Item # 3MPH5
    • Mfr. Model # 100DG/100
    • Fixed Staple Hasp, Hasp Style Concealed Hinge Pin, Material Hardened Steel, Finish Chrome, Length 5-7/8 In.,...More

    • BATTALION
    • Tee HingeTee Hinge
    • Multiple product options available

      Multiple product options available

    Hinge,Invisible,Satin Chrome,2 3/4 In
    • SOSS
    • Hinge, Invisible, Satin Chrome, 2 3/4 InInvisible Hinge
    • Item # 4ACV8
    • Mfr. Model # 208US26DPB
    • Invisible Hinge, Finish Satin Chrome, Mounting Full Mortise, Load Capacity Medium Duty, Door Thickness 1 In.,...More

    Continuous Hinge,4 ft. L,1-1/2 In. W
    • BATTALION
    • Continuous Hinge, 4 ft. L, 1-1/2 In. WContinuous Hinge,4 ft. L,1-1/2 In. W
    • Item # 1CBL1
    • Mfr. Model # 1CBL1
    • Piano Hinge, Without Holes, Material Steel, Finish Natural, Leaf Thickness 0.040 In., Length 4 ft., Width...More

    Continuous Hinge,3 ft. L,2 In. W
    • MONROE PMP
    • Continuous Hinge, 3 ft. L, 2 In. WStandard Duty Hinge
    • Item # 5MVY6
    • Mfr. Model # CS24020036
    • Piano Hinge, Without Holes, Material 304 Stainless Steel, Finish Mill Finish, Leaf Thickness 0.040 In.,...More

    Hasp,Brass,3/4 In. L
    • BATTALION
    • Hasp, Brass, 3/4 In. LFixed Staple Hasp
    • Item # 1XMT3
    • Mfr. Model # 1XMT3
    • Fixed Staple Hasp, Hasp Style Conventional, Material Brass, Finish Antique Brass, Length 3/4 In., Width 1-1/2...More

    Hinge,Invisible,Satin Chrome,2 3/8 In
    • SOSS
    • Hinge, Invisible, Satin Chrome, 2 3/8 InHinge,Invisible,Satin Chrome,2 3/8 In
    • Item # 4ACV3
    • Mfr. Model # 106US26DPB
    • Invisible Hinge, Finish Satin Chrome, Mounting Surface Mount, Load Capacity Light Duty, Door Thickness 5/64...More

    Strap Hinge,Steel,16 In. L
    • BATTALION
    • Strap Hinge, Steel, 16 In. LStrap Hinge
    • Item # 1RCN5
    • Mfr. Model # 1RCN5
    • Strap Hinge, Material Steel, Finish Galvanized, Pin Material Steel, Door Leaf Length 5 In., Door Leaf Width...More

    Lift-Off Hinge,Natural,4 x 3 In.
    • BATTALION
    • Lift-Off Hinge, Natural, 4 x 3 In.Lift-Off Hinge,Natural,4 x 3 In.
    • Item # 3HUG3
    • Mfr. Model # 3HUG3
    • Lift-Off Hinge, With Holes, Left/Right Hand Right, Finish Natural, Material 304 Stainless Steel, Height 4...More

    Continuous Hinge,4 ft. L,1-1/4 In. W
    • BATTALION
    • Continuous Hinge, 4 ft. L, 1-1/4 In. WContinuous Hinge,4 ft. L,1-1/4 In. W
    • Item # 1CBK4
    • Mfr. Model # 1CBK4
    • Piano Hinge, Without Holes, Material Steel, Finish Natural, Leaf Thickness 0.040 In., Length 4 ft., Width...More

    Concealed Hinge,H 1 25/32 In
    • LAMP
    • Concealed Hinge, H 1 25/32 InConcealed Hinge
    • Item # 4WDY6
    • Mfr. Model # R-45
    • Concealed Hinge, Finish Satin Chrome, Mounting Screw-On, Load Capacity 44 lb., Door Thickness 53/64 In.,...More

    Results per page: 16 | 32 | 48