Skip Content

Filter Results By

Applied Filters Clear All

Latches, Hasps, and Hinges

36 Results Found that Include 122 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Hinge,Full Mortise,Sleeve
  • MCKINNEY
  • Hinge, Full Mortise, SleeveHinge
  • Item # 25HE14
  • Mfr. Model # 1502 4-1/2" X 4-1/2" 26D
  • Hinge, Mounting Full Mortise, Bearing Type Sleeve, Pin Type Spring, Finish Satin Chrome, Height 4-1/2 In.,...More

Hinge,Full Mortise,Ball Bearing,Chrome
  • BATTALION
  • Hinge, Full Mortise, Ball Bearing, ChromeHinge,Full Mortise,Ball Bearing,Chrome
  • Item # 1VZV9
  • Mfr. Model # 1VZV9
  • Detention Door Hinge, Material Steel, Range of Motion 180 Degrees , Mounting Full Mortise, Orientation Left...More

KeyedLocking Hasp 3-1/2" Length, Steel, Zinc Plated Fi
ConventionalRotating Eye Hasp 2-9/16" Length, 304 Stainless
  • BATTALION
  • Cam LatchCam Latch
  • Multiple product options available

    Multiple product options available

SafetyRotating Eye Corner Hasp 7-1/4" Length, Steel, Z
Full Mortise Hinge,4-1/2inH,Satin Chrome
  • STANLEY SECURITY SOLUTIONS
  • Full Mortise Hinge, 4-1/2inH, Satin ChromeFull Mortise Hinge,4-1/2inH,Satin Chrome
  • Item # 38ND01
  • Mfr. Model # FBB179 4.5X4.5 26D
  • Full Mortise Hinge, Material Steel, Range of Motion 270 Degrees , Mounting Screw-On, Orientation Left or...More

Weld-OnFixed Staple Hasp 3-1/2" Length, 316 Stainless
Interleaf Casework Hinge,3/4 In W,PK2
  • STANLEY
  • Interleaf Casework Hinge, 3/4 In W, PK2Interleaf Casework Hinge,3/4 In W,PK2
  • Item # 5MRE4
  • Mfr. Model # 1592-4 2/PKCABHGE 26D
  • Interleaf Casework Hinge, Pin Type Nonremovable, Height 2-3/4 In., Width 3/4 In., Leaf Thickness 0.088 In.,...More

Draw LatchNonlocking, Spring Loaded, Natural Finish, 3-1/2"
Latching Draw HaspNonlocking, Lift to Open, Zinc Plated Fin
Hinge,Full Mortise,Plain Bearing,Brass
  • BATTALION
  • Hinge, Full Mortise, Plain Bearing, BrassStandard Weight Hinge
  • Item # 1CAA3
  • Mfr. Model # 1CAA3
  • Butt Hinge, Mounting Full Mortise, Bearing Type Plain, Pin Type Removable, Finish Brass, Height 4 In., Width...More

Wiring Harness
ConventionalFixed Staple Hasp 7-1/2" Length, Steel, Natural
  • GRAINGER APPROVED
  • ConventionalFixed Staple Hasp 7-1/2" Length, Steel, Natural FinishFixed Staple Hasp
  • Item # 4FWE1
  • Mfr. Model # 4FWE1
  • Fixed Staple Hasp, Hasp Style Conventional, Material Steel, Finish Natural, Length 7-1/2 In., Width 1-3/4...More

SafetyAdjustable Staple Hasp 4-1/2" Length, Steel, Galvaniz
  • BATTALION
  • Butt HingeButt Hinge
  • Multiple product options available

    Multiple product options available

Steel, Tee Hinge Zinc Finish, Steel Pin Material, 1, E
  • BATTALION
  • Steel, Tee Hinge Zinc Finish, Steel Pin Material, 1, EATee Hinge
  • Item # 4PB47
  • Mfr. Model # 4PB47
  • Tee Hinge, Material Steel, Finish Zinc, Pin Material Steel, Door Leaf Length 10 In., Door Leaf Width 3-7/16...More

Latching SafetyRotating Eye Hasp 6" Length, Steel, Galvaniz
Steel, Strap Hinge Galvanized Finish, Steel Pin Material, 2
  • BATTALION
  • Steel, Strap Hinge Galvanized Finish, Steel Pin Material, 2, PKStrap Hinge
  • Item # 1RCH9
  • Mfr. Model # 1RCH9
  • Strap Hinge, Material Steel, Finish Galvanized, Pin Material Steel, Door Leaf Length 4 In., Door Leaf Width...More

Lift-Off Hinge,Natural,4 x 4 In.
  • BATTALION
  • Lift-Off Hinge, Natural, 4 x 4 In.Removable Lift-Off Hinge
  • Item # 3HWE5
  • Mfr. Model # 3HWE5
  • Lift-Off Hinge, Without Holes, Left/Right Hand Right, Finish Natural, Material 304 Stainless Steel, Height 4...More

Stainless Steel, Strap Hinge Stainless Steel Finish, Stainless&#
  • MARLBORO
  • Stainless Steel, Strap Hinge Stainless Steel Finish, Stainless Steel Pin Material, 1, EAStrap Hinge
  • Item # 4PRA6
  • Mfr. Model # 4PRA6
  • Strap Hinge, Material Stainless Steel, Finish Stainless Steel, Pin Material Stainless Steel, Door Leaf Length...More

Stainless Steel, Profile Strap Hinge Stainless Steel Finish,
  • MARLBORO
  • Stainless Steel, Profile Strap Hinge Stainless Steel Finish, Stainless Steel Pin Material, 1, EAProfile Strap Hinge
  • Item # 4PRA8
  • Mfr. Model # 4PRA8
  • Profile Strap Hinge, Material Stainless Steel, Finish Stainless Steel, Pin Material Stainless Steel, Door...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More