Skip Content

Filter Results By

Applied Filters Clear All

Latches, Hasps, and Hinges

50 Results Found that Include 198 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Conventional Fixed Staple Hasp, 6" Length, Steel, Galvanize
  • GRAINGER APPROVED
  • Conventional Fixed Staple Hasp, 6" Length, Steel, Galvanized Finish Fixed Staple Hasp
  • Item # 4FWD6
  • Mfr. Model # 4FWD6
  • Fixed Staple Hasp, Hasp Style Conventional, Material Steel, Finish Galvanized, Length 6 In., Width 1-3/4 In.,...More

Safety Adjustable Staple Hasp, 3-1/2" Length, Steel, G
Full Mortise Hinge,4-1/2inH,Satin Chrome
  • STANLEY
  • Full Mortise Hinge, 4-1/2inH, Satin Chrome Full Mortise Hinge,4-1/2inH,Satin Chrome
  • Item # 38ND01
  • Mfr. Model # FBB179 4.5X4.5 26D
  • Full Mortise Hinge, Material Steel, Range of Motion 270 Degrees , Mounting Screw-On, Orientation Left or...More

Conventional Rotating Eye Hasp, 1-3/4" Length, Steel,
Polished Concealed Free Swinging Hinge, Screw-On, 15 lb./Pa
Conventional Rotating Eye Hasp, 6" Length, Steel, Black
  • GRAINGER APPROVED
  • Conventional Rotating Eye Hasp, 6" Length, Steel, Black Finish Rotating Eye Hasp
  • Item # 4FWE6
  • Mfr. Model # 4FWE6
  • Rotating Eye Hasp, Hasp Style Conventional, Material Steel, Finish Black, Length 6 In., Width 2-3/16 In.,...More

Latching Draw Hasp, Nonlocking, Lift to Open, Zinc Plated&#
Concealed Hinge Pin Fixed Staple Hasp, 4-7/8" Length,&
  • BATTALION
  • Cam Latch Cam Latch
  • Multiple product options available

    Multiple product options available

Spring-Cam Latch, Nonlocking, Knurled Head, Zinc Plated Finish,&
Sectional Garage Door Hinge,Steel
  • BATTALION
  • Sectional Garage Door Hinge, Steel Garage Door Hinge
  • Item # 1RBW6
  • Mfr. Model # 1RBW6
  • Garage Door Hinge, Hospital Tip No, Material Stainless Steel, Range of Motion 270 Degrees , Mounting Full...More

Tee Hinge,Steel,2-1/2InH x 4InW,PR
  • NATIONAL HARDWARE
  • Tee Hinge, Steel, 2-1/2InH x 4InW, PR Tee Hinge,Steel,2-1/2InH x 4InW,PR
  • Item # 38XD71
  • Mfr. Model # N128-801
  • Tee Hinge, Material Steel, Range of Motion 360 Degrees , Mounting Surface, Orientation Left or Right Hand,...More

Full Mortise Hinge,4-1/2inH,Satin Brass
  • STANLEY
  • Full Mortise Hinge, 4-1/2inH, Satin Brass Full Mortise Hinge,4-1/2inH,Satin Brass
  • Item # 38NC94
  • Mfr. Model # F179 4.5X4 4
  • Full Mortise Hinge, Material Steel, Range of Motion 270 Degrees , Mounting Screw-On, Orientation Left or...More

Polished Concealed Free Swinging Hinge, Screw-On, 15 lb./Pa
Full Mortise Hinge,4-1/2inH,FBB179
  • STANLEY
  • Full Mortise Hinge, 4-1/2inH, FBB179 Full Mortise Hinge,4-1/2inH,FBB179
  • Item # 38NC99
  • Mfr. Model # FBB179 4.5X4.5 P
  • Full Mortise Hinge, Material Steel, Range of Motion 270 Degrees , Mounting Screw-On, Orientation Left or...More

Pivot Hinge, Fiberglass,2-3/8 x 2-3/8In
  • ELESA
  • Pivot Hinge, Fiberglass, 2-3/8 x 2-3/8In Pivot Hinge, Full Surface Mounting
  • Item # 20KC18
  • Mfr. Model # CFM.60 SH-8-CLEAN
  • Pivot Hinge, Material Fiberglass, Range of Motion 270 Degrees , Mounting Full Surface, Orientation Left or...More

Conventional Fixed Staple Replacement Eye, 1-3/4" Length,&#
  • BATTALION
  • Tee Hinge Tee Hinge
  • Multiple product options available

    Multiple product options available

Steel Strap Hinge, Zinc Finish, Steel Pin Material, 1
  • BATTALION
  • Steel Strap Hinge, Zinc Finish, Steel Pin Material, 1 EA Strap Hinge
  • Item # 4PB43
  • Mfr. Model # 4PB43
  • Strap Hinge, Material Steel, Finish Zinc, Pin Material Steel, Door Leaf Length 8 In., Door Leaf Width 3 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More