Skip Content

Filter Results By

Applied Filters Clear All

Latches, Hasps, and Hinges

20 Results Found that Include 142 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Full Mortise Hinge,4-1/2inH,Satin Chrome
  • STANLEY
  • Full Mortise Hinge, 4-1/2inH, Satin Chrome Full Mortise Hinge,4-1/2inH,Satin Chrome
  • Item # 38ND01
  • Mfr. Model # FBB179 4.5X4.5 26D
  • Full Mortise Hinge, Material Steel, Range of Motion 270 Degrees , Mounting Screw-On, Orientation Left or...More

High Security Template Hinge,Concealed
  • STANLEY
  • High Security Template Hinge, Concealed High Security Template Hinge,Concealed
  • Item # 5GJG7
  • Mfr. Model # IHTCB1995 4 5XSRS DOOR HINGE USP STS
  • High Security Template Hinge, Mounting Full Mortise, Bearing Type Concealed Bearing, Pin Type Nonremovable,...More

Interleaf Casework Hinge, Nonremovable Pin Type, Leaf Thickness&
Full Mortise Hinge,4-1/2inH,Satin Brass
  • STANLEY
  • Full Mortise Hinge, 4-1/2inH, Satin Brass Full Mortise Hinge,4-1/2inH,Satin Brass
  • Item # 38NC94
  • Mfr. Model # F179 4.5X4 4
  • Full Mortise Hinge, Material Steel, Range of Motion 270 Degrees , Mounting Screw-On, Orientation Left or...More

Full Mortise Hinge,4-1/2inH,FBB179
  • STANLEY
  • Full Mortise Hinge, 4-1/2inH, FBB179 Full Mortise Hinge,4-1/2inH,FBB179
  • Item # 38NC99
  • Mfr. Model # FBB179 4.5X4.5 P
  • Full Mortise Hinge, Material Steel, Range of Motion 270 Degrees , Mounting Screw-On, Orientation Left or...More

Continuous Hinge With Holes, Steel, 2-3/16" Width, 6&#
  • STANLEY
  • Continuous Hinge With Holes, Steel, 2-3/16" Width, 6 ft. Length Continuous Hinge With Holes, Steel, 2-3/16" Width, 6 ft. Length
  • Item # 33GN86
  • Mfr. Model # 641 UL STL FM DOOR HINGE 6'8" P STL
  • Continuous Hinge, With Holes, Material Steel, Finish Prime Coat, Leaf Thickness 0.075 In., Length 6 ft.,...More

Full Mortise Hinge,Steel,4-1/2inH.x4inW.
  • STANLEY
  • Full Mortise Hinge, Steel, 4-1/2inH.x4inW. Full Mortise Hinge,Steel,4-1/2inH.x4inW.
  • Item # 38NC92
  • Mfr. Model # F191 4.5X4 32D
  • Full Mortise Hinge, Material Steel, Range of Motion 270 Degrees , Mounting Screw-On, Orientation Left or...More

Continuous Hinge With Holes, Steel, 2-3/16" Width, 7&#
  • STANLEY
  • Continuous Hinge With Holes, Steel, 2-3/16" Width, 7 ft. Length Continuous Hinge With Holes, Steel, 2-3/16" Width, 7 ft. Length
  • Item # 33GN87
  • Mfr. Model # 641 UL STL FM DOOR HINGE 7'0" P STL
  • Continuous Hinge, With Holes, Material Steel, Finish Prime Coat, Leaf Thickness 0.075 In., Length 7 ft.,...More

Full Mort Hinge,4-1/2in,NonRemovable Pin
  • STANLEY
  • Full Mort Hinge, 4-1/2in, NonRemovable Pin Full Mort Hinge,4-1/2in,NonRemovable Pin
  • Item # 38NC93
  • Mfr. Model # FBB199NRP 4.5 4 32D
  • Full Mortise Hinge-Non Removable Pin, Material Steel, Range of Motion 270 Degrees , Mounting Screw-On,...More

Continuous Hinge With Holes, Stainless Steel, 2-3/16"
Continuous Hinge With Holes, Stainless Steel, 2-3/16"
Full Mortise Hinge,3inHx3inW,Satin Chrme
  • STANLEY
  • Full Mortise Hinge, 3inHx3inW, Satin Chrme Full Mortise Hinge,3inHx3inW,Satin Chrme
  • Item # 38NC96
  • Mfr. Model # F179 3X3 26D
  • Full Mortise Hinge, Material Steel, Range of Motion 270 Degrees , Mounting Screw-On, Orientation Left or...More

Full Mortise Hinge,4inH.x4inW.,Primed
  • STANLEY
  • Full Mortise Hinge, 4inH.x4inW., Primed Full Mortise Hinge,4inH.x4inW.,Primed
  • Item # 38NC95
  • Mfr. Model # F179 4X4 P
  • Full Mortise Hinge, Material Steel, Range of Motion 270 Degrees , Mounting Screw-On, Orientation Left or...More

Full Mortise Hinge,Steel,4inH.x4inW.
  • STANLEY
  • Full Mortise Hinge, Steel, 4inH.x4inW. Full Mortise Hinge,Steel,4inH.x4inW.
  • Item # 38NC98
  • Mfr. Model # FBB179 4X4 P
  • Full Mortise Hinge, Material Steel, Range of Motion 270 Degrees , Mounting Screw-On, Orientation Left or...More

Steel Prison Hinge, Screw-On, 1000 lb., Door Thickness 4-1&
Full Mortise Hinge,4-1/2inH,FBB167
  • STANLEY
  • Full Mortise Hinge, 4-1/2inH, FBB167 Full Mortise Hinge,4-1/2inH,FBB167
  • Item # 38NC97
  • Mfr. Model # FBB167 4.5 P
  • Full Mortise Hinge, Material Steel, Range of Motion 270 Degrees , Mounting Screw-On, Orientation Left or...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More