Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Latches, Hasps, and Hinges

45 Results Found that Include 72 Products

Results per page: 16 | 32 | 48
Pivot Hinge,Steel
  • MARKAR
  • Pivot Hinge, SteelPivot Hinge,Steel
  • Item # 25HE30
  • Mfr. Model # B1923US2G
  • Pivot Hinge, Mounting Offset, Finish Satin Chrome, Material Steel, Color Dull Chrome, Door Thickness 1-3/4...More

Heavy Duty Hinge 79 in.L,SS
  • MARKAR
  • Heavy Duty Hinge 79 in.L, SSHeavy Duty Hinge 79 in.L,SS
  • Item # 20KC48
  • Mfr. Model # FM3500-79
  • Heavy Duty Security Hinge, Without Holes, Material Stainless Steel, Finish Satin Stainless Steel, Leaf...More

Piano Hinge,Full Surface,96 in.
  • MARKAR
  • Piano Hinge, Full Surface, 96 in.Piano Hinge,Full Surface,96 in.
  • Item # 33RT90
  • Mfr. Model # FS102-002-628-HT-MP
  • Piano Hinge, With Holes, Material 6063-T Aluminum Alloy, Leaf Thickness 0.125 In., Length 96 In., Width...More

Heavy Duty Hinge,83 In.L,SS
  • MARKAR
  • Heavy Duty Hinge, 83 In.L, SSHeavy Duty Hinge,83 In.L,SS
  • Item # 20KC49
  • Mfr. Model # FM3500-83
  • Heavy Duty Security Hinge, With Holes, Material Stainless Steel, Finish Satin Stainless Steel, Leaf Thickness...More

Heavy Duty Continuous Hinge,80 in.L
  • MARKAR
  • Heavy Duty Continuous Hinge, 80 in.LHeavy Duty Continuous Hinge,80 in.L
  • Item # 33RU05
  • Mfr. Model # FM3500-79-HT-MP
  • Heavy Duty Continuous Hinge, With Holes, Material Stainless Steel, Leaf Thickness 0.109 In., Length 80 In.,...More

Piano Hinge84 in.L,1-11/16 in.W
  • MARKAR
  • Piano Hinge84 in.L, 1-11/16 in.WPiano Hinge84 in.L,1-11/16 in.W
  • Item # 33RT91
  • Mfr. Model # HS303-001-630-HT-MP-RH
  • Piano Hinge, With Holes, Material Stainless Steel, Leaf Thickness 0.083 In., Length 84 In., Width 1-11/16...More

Heavy Duty Hinge 79 in.L,SS
  • MARKAR
  • Heavy Duty Hinge 79 in.L, SSHeavy Duty Hinge 79 in.L,SS
  • Item # 20KC50
  • Mfr. Model # FM3500-95
  • Heavy Duty Security Hinge, Without Holes, Material Stainless Steel, Finish Satin Stainless Steel, Leaf...More

Heavy Duty Continuous Hinge,120 in.L
  • MARKAR
  • Heavy Duty Continuous Hinge, 120 in.LHeavy Duty Continuous Hinge,120 in.L
  • Item # 33RU06
  • Mfr. Model # FM3500-120-HT-MP
  • Heavy Duty Continuous Hinge, With Holes, Material Stainless Steel, Leaf Thickness 0.109 In., Length 120 In.,...More

Piano Hinge,Full Surface,84 in.
  • MARKAR
  • Piano Hinge, Full Surface, 84 in.Piano Hinge,Full Surface,84 in.
  • Item # 33RT92
  • Mfr. Model # FS101-001-313-HT-MP-RH
  • Piano Hinge, With Holes, Material 6063-T Aluminum Alloy, Leaf Thickness 0.125 In., Length 84 In., Width...More

Heavy Duty Hinge 120 in.L,SS
  • MARKAR
  • Heavy Duty Hinge 120 in.L, SSHeavy Duty Hinge 120 in.L,SS
  • Item # 20KC51
  • Mfr. Model # FM3500-120
  • Heavy Duty Security Hinge, Without Holes, Material Stainless Steel, Finish Satin Stainless Steel, Leaf...More

Piano Hinge,Full Surface,96 in.
  • MARKAR
  • Piano Hinge, Full Surface, 96 in.Piano Hinge,Full Surface,96 in.
  • Item # 33RT98
  • Mfr. Model # FS102-002-313-HT-MP
  • Piano Hinge, With Holes, Material 6063-T Aluminum Alloy, Leaf Thickness 0.125 In., Length 96 In., Width...More

Piano Hinge,Aluminum,84 in.
  • MARKAR
  • Piano Hinge, Aluminum, 84 in.Piano Hinge,Aluminum,84 in.
  • Item # 33RT83
  • Mfr. Model # FS102-001-628-HT-MP
  • Piano Hinge, With Holes, Material 6063-T Aluminum Alloy, Leaf Thickness 0.125 In., Length 84 In., Width...More

  • MARKAR
  • HingeHinge
  • Multiple product options available

    Multiple product options available

Piano Hinge,Full Mortise,84 in.
  • MARKAR
  • Piano Hinge, Full Mortise, 84 in.Piano Hinge,Full Mortise,84 in.
  • Item # 33RT76
  • Mfr. Model # FM100-001-628-HT-MP
  • Piano Hinge, With Holes, Material 6063-T Aluminum Alloy, Leaf Thickness 0.125 In., Length 84 In., Width...More

Piano Hinge96 in.L,1-11/16 in.W
  • MARKAR
  • Piano Hinge96 in.L, 1-11/16 in.WPiano Hinge96 in.L,1-11/16 in.W
  • Item # 33RU03
  • Mfr. Model # FS302-002-630-HT-MP
  • Piano Hinge, With Holes, Material Stainless Steel, Leaf Thickness 0.083 In., Length 96 In., Width 1-11/16...More

Piano Hinge,Full Surface,84 in.
  • MARKAR
  • Piano Hinge, Full Surface, 84 in.Piano Hinge,Full Surface,84 in.
  • Item # 33RT93
  • Mfr. Model # FS102-001-313-HT-MP
  • Piano Hinge, With Holes, Material 6063-T Aluminum Alloy, Leaf Thickness 0.125 In., Length 84 In., Width...More

Piano Hinge84 in.L,1-11/16 in.W
  • MARKAR
  • Piano Hinge84 in.L, 1-11/16 in.WPiano Hinge84 in.L,1-11/16 in.W
  • Item # 33RT87
  • Mfr. Model # FS301-001-630-HT-MP-RH
  • Piano Hinge, With Holes, Material Stainless Steel, Leaf Thickness 0.083 In., Length 84 In., Width 1-11/16...More

Piano Hinge84 in.L,1-11/16 in.W
  • MARKAR
  • Piano Hinge84 in.L, 1-11/16 in.WPiano Hinge84 in.L,1-11/16 in.W
  • Item # 33RT95
  • Mfr. Model # FS302-001-630-HT-MP
  • Piano Hinge, With Holes, Material Stainless Steel, Leaf Thickness 0.083 In., Length 84 In., Width 1-11/16...More

Piano Hinge,84 in.L,2-1/4 in.W
  • MARKAR
  • Piano Hinge, 84 in.L, 2-1/4 in.WPiano Hinge,84 in.L,2-1/4 in.W
  • Item # 33RT73
  • Mfr. Model # FM200-001-600-HT-MP
  • Piano Hinge, With Holes, Material Carbon Steel, Leaf Thickness 0.083 In., Length 84 In., Width 2-1/4 In., Pin...More

Heavy Duty Hinge,83 in.L,2-1/4 in.W
  • MARKAR
  • Heavy Duty Hinge, 83 in.L, 2-1/4 in.WHeavy Duty Hinge,83 in.L,2-1/4 in.W
  • Item # 33RT99
  • Mfr. Model # FM3500-83-HT-MP
  • Heavy Duty Hinge, With Holes, Material Stainless Steel, Leaf Thickness 0.109 In., Length 83 In., Width 2-1/4...More

Piano Hinge96 in.L,1-11/16 in.W
  • MARKAR
  • Piano Hinge96 in.L, 1-11/16 in.WPiano Hinge96 in.L,1-11/16 in.W
  • Item # 33RT84
  • Mfr. Model # FS201-02-600-HT-MP-RH
  • Piano Hinge, With Holes, Material 1012 Carbon Steel, Leaf Thickness 0.083 In., Length 96 In., Width 1-11/16...More

Piano Hinge,Full Surface,84 in.
  • MARKAR
  • Piano Hinge, Full Surface, 84 in.Piano Hinge,Full Surface,84 in.
  • Item # 33RT77
  • Mfr. Model # FS101-001-628-HT-MP-RH
  • Piano Hinge, With Holes, Material 6063-T Aluminum Alloy, Leaf Thickness 0.125 In., Length 84 In., Width...More

Piano Hinge,Full Surface,96 in.
  • MARKAR
  • Piano Hinge, Full Surface, 96 in.Piano Hinge,Full Surface,96 in.
  • Item # 33RT89
  • Mfr. Model # FS101-002-628-HT-MP-RH
  • Piano Hinge, With Holes, Material 6063-T Aluminum Alloy, Leaf Thickness 0.125 In., Length 96 In., Width...More

Continuous Hinge with Edge Guard,96 in.L
  • MARKAR
  • Continuous Hinge with Edge Guard, 96 in.LContinuous Hinge with Edge Guard,96 in.L
  • Item # 33RU04
  • Mfr. Model # HG305-002-630-HT-MP-RH
  • Continuous Hinge with Edge Guard, With Holes, Material Stainless Steel, Leaf Thickness 0.083 In., Length 96...More

Piano Hinge,Full Surface,96 in.
  • MARKAR
  • Piano Hinge, Full Surface, 96 in.Piano Hinge,Full Surface,96 in.
  • Item # 33RT97
  • Mfr. Model # FS101-002-313-HT-MP-RH
  • Piano Hinge, With Holes, Material 6063-T Aluminum Alloy, Leaf Thickness 0.125 In., Length 96 In., Width...More

Piano Hinge,Full Mortise,96 in.
  • MARKAR
  • Piano Hinge, Full Mortise, 96 in.Piano Hinge,Full Mortise,96 in.
  • Item # 33RT82
  • Mfr. Model # FM100-002-628-HT-MP
  • Piano Hinge, With Holes, Material 6063-T Aluminum Alloy, Leaf Thickness 0.125 In., Length 96 In., Width...More

Piano Hinge96 in.L,2-1/4 in.W
  • MARKAR
  • Piano Hinge96 in.L, 2-1/4 in.WPiano Hinge96 in.L,2-1/4 in.W
  • Item # 33RT75
  • Mfr. Model # FM200-002-600-HT-MP
  • Piano Hinge, With Holes, Material Carbon Steel, Leaf Thickness 0.083 In., Length 96 In., Width 2-1/4 In., Pin...More

Results per page: 16 | 32 | 48