Skip Content

Filter Results By

Cleaning Path
HP
Amps
Air Flow
Power Cord Length
Brand
Price
Shop By
Ratings

Large Area Vacuum Cleaners

6 Results Found that Include 6 Products

Results per page: 16 | 32 | 48
    Wide Area Vacuum, 26 In
    • DAYTON
    • Wide Area Vacuum, 26 InWide Area Vacuum, 26 In
    • Item # 5UMR1
    • Mfr. Model # 5UMR1
    • Wide Area Vacuum, Cleaning Path 26 In., 1.57 HP, 11 Amps, Air Flow 101 cfm, Power Cord Length 50 ft., Bag...More

    Wide Area Vacuum,30in.
    • TENNANT
    • Wide Area Vacuum, 30in.Wide Area Vacuum,30in.
    • Item # 15A757
    • Mfr. Model # 1068029
    • Wide Area Vacuum, Cleaning Path 30 In., 1 HP, 12.6 Amps, Air Flow 226 cfm, Power Cord Length 75 ft., Bag Type...More

    Wide Area Vacuum, 26 In
    • NOBLES
    • Wide Area Vacuum, 26 InWide Area Vacuum, 26 In
    • Item # 4VDW1
    • Mfr. Model # 9007457
    • Wide Area Vacuum, Cleaning Path 26 In., 1 HP, 10 Amps, Air Flow 101 cfm, Power Cord Length 50 ft., Bag Type...More

    Wide Area Vacuum,28 in. Cleaning Path
    • SANITAIRE
    • Wide Area Vacuum, 28 in. Cleaning PathWide Area Vacuum,28 in. Cleaning Path
    • Item # 30RR51
    • Mfr. Model # SC6093A
    • Wide Area Vacuum, Cleaning Path 28 In., 10 Amps, Air Flow 163 cfm, Power Cord Length 60 ft., Bag Type Paper,...More

    Comvac Commercial Wide Area,200 cfm
    • BISSELL COMMERCIAL
    • Comvac Commercial Wide Area, 200 cfmComvac Commercial Wide Area,200 cfm
    • Item # 36RE59
    • Mfr. Model # BG-CC28
    • Wide Area Vacuum, Cleaning Path 28 In., 5/8 HP, 8.5 Amps, Air Flow 200 cfm, Power Cord Length 60 ft., Bag...More

    Wide Area Vacuum, 30 In., 1 HP
    • HOOVER
    • Wide Area Vacuum, 30 In., 1 HPWide Area Vacuum, 30 In., 1 HP
    • Item # 11W082
    • Mfr. Model # CH86000
    • Wide Area Vacuum, Cleaning Path 30 In., 1 HP, Air Flow 224 cfm, Power Cord Length 75 ft., Bag Type Paper, Net...More

    Results per page: 16 | 32 | 48

      Extend the life of your wet dry vacuum when you purchase a new wet dry vacuum head from Grainger. A new vacuum head can provide thousands of hours of motor run time and added durability during heavy-duty use in rugged environments. Grainger’s comprehensive list of vacuum accessories and attachments helps all of your industrial vacuum products run longer and clean more efficiently. Wet dry vacuum heads are just one more way Grainger helps you get the job done.