Skip Content

Filter Results By

Item
Battery Size
Number of Batteries
Lamp Type
Body Material
Body Color
Price
Shop By

Lanterns

4 Results Found that Include 6 Products 

Results per page: 16 | 32 | 48
    • WESTWARD
    • LED Lantern
    • Lantern, Lamp Type LED, and Body Material ABS Plastic, Varies by Battery Size, Number of Batteries, Batteries Included, Battery Burn Time, Length, Lamp Life, Body Color,...More

    Lantern,6V,Krypton,Yellow/Black
    • WESTWARD
    • Lantern, 6V, Krypton, Yellow/Black
    • Item # 6AHA9
    • Mfr. Model # 6AHA9
    • Lantern, Lamp Type Krypton, Battery Size 6V, Number of Batteries (1) 6V or 4 D, Batteries Included No,...More

    Rechargeable Lantern,LED,Red/Black
    • WESTWARD
    • Rechargeable Lantern, LED, Red/Black
    • Item # 5RHN0
    • Mfr. Model # 5RHN0
    • Rechargeable Lantern, Lamp Type LED, Number of Batteries 1, Batteries Included Yes, Battery Burn Time 5 hr.,...More

    Rechargeable Lantern,45000 Candle Power
    • WESTWARD
    • Rechargeable Lantern, 45000 Candle Power
    • Item # 4FZK3
    • Mfr. Model # 4FZK3
    • Lantern, Lamp Type Xenon, Batteries Included Yes, Battery Burn Time 4 hr., Battery Type Lead Acid, Charging...More

    Results per page: 16 | 32 | 48