Skip Content

Filter Results By

Applied Filters Clear All

Item
Battery Size
Number of Batteries
Lamp Type
Body Material
Body Color
Brand
Price
Shop By
Ratings

Lanterns

21 Results Found that Include 55 Products

Results per page: 16 | 32 | 48
    LED Lantern,6V Battery
    • WESTWARD
    • LED Lantern, 6V BatteryLED Lantern
    • Item # 4FZK4
    • Mfr. Model # 4FZK4
    • Lantern, Lamp Type LED, Battery Size 6V, Number of Batteries 1, Batteries Included Yes, Battery Burn Time 40...More

    Rechargeable Lantern,LED
    • STREAMLIGHT
    • Rechargeable Lantern, LEDRechargeable Lantern,LED
    • Item # 23X774
    • Mfr. Model # 45871
    • Rechargeable LED. Lantern, Lamp Type LED, Batteries Included Yes, Battery Burn Time 7 hr. - High, 15 hr. -...More

    • STREAMLIGHT
    • Halogen/LED Rechargeable LanternHalogen/LED Rechargeable Lantern
    • Multiple product options available

      Rechargeable Lantern, Lamp Type Halogen/LED, Batteries Included Yes, Battery Type Lead Acid, Body Color Orange, and Body Material ABS Thermoplastic, Varies by Battery...More

    Portable Scene Light,Yellow/Black
    • STREAMLIGHT
    • Portable Scene Light, Yellow/BlackPortable Scene Light,Yellow/Black
    • Item # 30KA23
    • Mfr. Model # 45670
    • Portable Scene Light, Voltage 12V, Battery Burn Time (Hrs.) 5/9/18, Lumens High - 3600/Medium - 2400/Low -...More

    • STREAMLIGHT
    • Xenon Rechargeable LanternXenon Rechargeable Lantern
    • Multiple product options available

      Rechargeable Lantern, Lamp Type Xenon, Number of Batteries 1, Batteries Included Yes, Battery Type Lead Acid, Body Material ABS Thermoplastic and Switch Type Toggle;...More

    Lantern,LED,Yellow,9-1/2 in. L
    • BRIGHT STAR
    • Lantern, LED, Yellow, 9-1/2 in. LLantern,LED,Yellow,9-1/2 in. L
    • Item # 35VY14
    • Mfr. Model # 07632
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Lantern,LED,4 Cell,9-1/2 in. L,Orange
    • BRIGHT STAR
    • Lantern, LED, 4 Cell, 9-1/2 in. L, OrangeLantern,LED,4 Cell,9-1/2 in. L,Orange
    • Item # 35VY15
    • Mfr. Model # 07650
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Lantern,LED,4 Cell,9-1/2 in. L,Black
    • BRIGHT STAR
    • Lantern, LED, 4 Cell, 9-1/2 in. L, BlackLantern,LED,4 Cell,9-1/2 in. L,Black
    • Item # 35VY16
    • Mfr. Model # 07651
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Lantern,LED,4 Cell,9-1/2 in. L,Yellow
    • BRIGHT STAR
    • Lantern, LED, 4 Cell, 9-1/2 in. L, YellowLantern,LED,4 Cell,9-1/2 in. L,Yellow
    • Item # 35VY17
    • Mfr. Model # 07652
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Lantern,LED,9-1/2 in. L,High Vis Green
    • BRIGHT STAR
    • Lantern, LED, 9-1/2 in. L, High Vis GreenLantern,LED,9-1/2 in. L,High Vis Green
    • Item # 35VY18
    • Mfr. Model # 07712
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Lantern,LED,4 Cell,225/100 lm
    • BRIGHT STAR
    • Lantern, LED, 4 Cell, 225/100 lmLantern,LED,4 Cell,225/100 lm
    • Item # 35VY12
    • Mfr. Model # 07630
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Lantern,4 Cell,9-1/2 in. L,600 lm
    • BRIGHT STAR
    • Lantern, 4 Cell, 9-1/2 in. L, 600 lmLantern,4 Cell,9-1/2 in. L,600 lm
    • Item # 35VY21
    • Mfr. Model # 07712 UTIL
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Lantern,4 Cell,9-1/2 in. L,225/100 lm
    • BRIGHT STAR
    • Lantern, 4 Cell, 9-1/2 in. L, 225/100 lmLantern,4 Cell,9-1/2 in. L,225/100 lm
    • Item # 35VY10
    • Mfr. Model # 07611
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Lantern,LED,9-1/2 in. L,600 lm
    • BRIGHT STAR
    • Lantern, LED, 9-1/2 in. L, 600 lmLantern,LED,9-1/2 in. L,600 lm
    • Item # 35VY19
    • Mfr. Model # 07752
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Lantern,LED,Black,9-1/2 in. L,225/100 lm
    • BRIGHT STAR
    • Lantern, LED, Black, 9-1/2 in. L, 225/100 lmLantern,LED,Black,9-1/2 in. L,225/100 lm
    • Item # 35VY13
    • Mfr. Model # 07631
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Lantern,LED,9-1/2 in. L,225/100 lm
    • BRIGHT STAR
    • Lantern, LED, 9-1/2 in. L, 225/100 lmLantern,LED,9-1/2 in. L,225/100 lm
    • Item # 35VY11
    • Mfr. Model # 07612-UTIL
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Lantern,LED,4 Cell,600 lm
    • BRIGHT STAR
    • Lantern, LED, 4 Cell, 600 lmLantern,LED,4 Cell,600 lm
    • Item # 35VY20
    • Mfr. Model # 07732
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Lantern,LED,Orange,9-1/2 in. L
    • BRIGHT STAR
    • Lantern, LED, Orange, 9-1/2 in. LLantern,LED,Orange,9-1/2 in. L
    • Item # 35VY09
    • Mfr. Model # 07610
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Results per page: 16 | 32 | 48