Skip Content

Filter Results By

Applied Filters Clear All

Lanterns

37 Results Found that Include 77 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
LED Lantern,IPX7,400 lm,Black
  • RAYOVAC
  • LED Lantern, IPX7,400 lm, BlackLED Lantern,IPX7,400 lm,Black
  • Item # 20JP01
  • Mfr. Model # OT3DLN-B
  • LED Lantern, Lamp Type LED, Battery Size D, Number of Batteries 3, Batteries Included Yes, Battery Burn Time...More

LED Spotlight,IPX7,500 lm,Black
  • RAYOVAC
  • LED Spotlight, IPX7,500 lm, BlackLED Spotlight,IPX7,500 lm,Black
  • Item # 20JP02
  • Mfr. Model # OT6AASP-B
  • LED Spotlight, Lamp Type LED, Battery Size AA, Number of Batteries 6, Batteries Included Yes, Battery Burn...More

Lantern,LED, Alkaline,350M
  • RAYOVAC
  • Lantern, LED, Alkaline, 350MLantern,LED, Alkaline,350M
  • Item # 21RU32
  • Mfr. Model # DIYBEAM-B
  • Lantern, Lamp Type LED, Battery Size C, Number of Batteries 4, Batteries Included Yes, Battery Burn Time 20...More

Rechargeable Lantern,LED
  • STREAMLIGHT
  • Rechargeable Lantern, LEDRechargeable Lantern,LED
  • Item # 23X774
  • Mfr. Model # 45871
  • Rechargeable LED. Lantern, Lamp Type LED, Batteries Included Yes, Battery Burn Time 7 to 15 hr., Battery Type...More

Compact Lantern,LED,AA,Alkaline,Coyote
  • STREAMLIGHT
  • Compact Lantern, LED, AA, Alkaline, CoyoteCompact Lantern,LED,AA,Alkaline,Coyote
  • Item # 36MU58
  • Mfr. Model # 44941
  • Compact Lantern, Lamp Type LED, Battery Size AA, Number of Batteries 3, Batteries Included No, Battery Burn...More

  • STREAMLIGHT
  • Xenon Rechargeable LanternXenon Rechargeable Lantern
  • Multiple product options available

    Rechargeable Lantern, Lamp Type Xenon, Number of Batteries 1, Batteries Included Yes, Battery Type Lead Acid, Body Material ABS Thermoplastic and Switch Type Toggle;...More

Lantern,6V,Krypton,191m,75 lm,Yellow
  • RAYOVAC
  • Lantern, 6V, Krypton, 191m, 75 lm, YellowLantern,6V,Krypton,191m,75 lm,Yellow
  • Item # 39UE22
  • Mfr. Model # I6V-B2A
  • Lantern, Lamp Type Krypton, Battery Size 6V, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

Lantern,LED,Blk/Gry/Red
  • BRUNTON
  • Lantern, LED, Blk/Gry/RedLantern,LED,Blk/Gry/Red
  • Item # 18H235
  • Mfr. Model # P-373010
  • Lantern, Lamp Type LED, Battery Size C, Number of Batteries 3, Batteries Included Yes, Battery Burn Time 45...More

  • STREAMLIGHT
  • Halogen/LED Rechargeable LanternHalogen/LED Rechargeable Lantern
  • Multiple product options available

    Rechargeable Lantern, Lamp Type Halogen/LED, Batteries Included Yes, Battery Type Lead Acid, Body Color Orange, and Body Material ABS Thermoplastic, Varies by Battery...More

Clamp Lantern,CREE LED,AA
  • BLACKFIRE
  • Clamp Lantern, CREE LED, AAClamp Lantern,CREE LED,AA
  • Item # 36JA66
  • Mfr. Model # BBM910
  • Clamp Lantern, Lamp Type CREE LED, Battery Size AA, Number of Batteries 3, Batteries Included No, Battery...More

Med.Base,120V Machine Light,100W
  • FOSTORIA
  • Med.Base, 120V Machine Light, 100WMed.Base,120V Machine Light,100W
  • Item # 29XR98
  • Mfr. Model # 66-VCX-701B
  • Task Light, Lamp Type Incandescent, LED, or Fluorescent, Batteries Included No, Length 38 In., 1470 Lumens,...More

Lantern,LED,Orange,9-1/2 in. L
  • BRIGHT STAR
  • Lantern, LED, Orange, 9-1/2 in. LLantern,LED,Orange,9-1/2 in. L
  • Item # 35VY09
  • Mfr. Model # 07610
  • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

Folding Lantern,6V,Krypton,191m,75 lm
  • RAYOVAC
  • Folding Lantern, 6V, Krypton, 191m, 75 lmFolding Lantern,6V,Krypton,191m,75 lm
  • Item # 39UE29
  • Mfr. Model # KLFA
  • Folding Lantern, Lamp Type Krypton, Battery Size 6V, Number of Batteries 1 or 4, Batteries Included No,...More

Lantern,Rechargeable,Beige
  • STREAMLIGHT
  • Lantern, Rechargeable, BeigeLantern,Rechargeable,Beige
  • Item # 3KXL8
  • Mfr. Model # 45129
  • Rechargeable Lantern, Battery Size 6V, Number of Batteries 1, Batteries Included Yes, Battery Burn Time 9...More

LED Folding Lantern,IPX4,Area and Spot
  • ENERGIZER
  • LED Folding Lantern, IPX4, Area and SpotLED Folding Lantern,IPX4,Area and Spot
  • Item # 20TP64
  • Mfr. Model # ENFFL81E
  • LED Folding Lantern, Lamp Type LED, Battery Size AA, Number of Batteries 4 or 8, Batteries Included Yes,...More

Mini Pop-Up Lantern,IPX4,Area and Spot
  • ENERGIZER
  • Mini Pop-Up Lantern, IPX4, Area and SpotMini Pop-Up Lantern,IPX4,Area and Spot
  • Item # 20TP65
  • Mfr. Model # ENFPU41E
  • Mini Pop-Up Lantern, Lamp Type LED, Battery Size AA, Number of Batteries 4, Batteries Included Yes, Battery...More

Lantern,4 Cell,9-1/2 in. L,225/100 lm
  • BRIGHT STAR
  • Lantern, 4 Cell, 9-1/2 in. L, 225/100 lmLantern,4 Cell,9-1/2 in. L,225/100 lm
  • Item # 35VY10
  • Mfr. Model # 07611
  • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

Lantern,Rechargeable,Beige
  • STREAMLIGHT
  • Lantern, Rechargeable, BeigeLantern,Rechargeable,Beige
  • Item # 3KXJ6
  • Mfr. Model # 45133
  • Rechargeable Lantern, Lamp Type 8 Watts, Battery Size 6V, Number of Batteries 1, Batteries Included Yes,...More

LED Lantern
  • COAST
  • LED LanternLED Lantern
  • Item # 14H203
  • Mfr. Model # EAL20
  • Lantern, Lamp Type LED, Battery Size D, Number of Batteries 4, Batteries Included No, Battery Burn Time 100...More

Lantern,Black,249L
  • PELICAN
  • Lantern, Black, 249LXenon Safety-Approved Lantern
  • Item # 9ACG0
  • Mfr. Model # 4000-000-110X
  • Safety-Approved Lantern, Lamp Type Xenon, Battery Size D, Number of Batteries 8, Battery Burn Time 11 hr.,...More

Magnetic Base,12In.,120V
  • FOSTORIA
  • Magnetic Base, 12In., 120VMagnetic Base,12In.,120V
  • Item # 29XR90
  • Mfr. Model # 12-R-M-3
  • Task Light, Lamp Type Incandescent, LED, or Fluorescent, Batteries Included No, Length 12 In., 865 Lumens,...More

Circline Lamp,3X Magn., 45In
  • FOSTORIA
  • Circline Lamp, 3X Magn., 45InCircline Lamp,3X Magn., 45In
  • Item # 29XR96
  • Mfr. Model # 45-MAG-W
  • Magnifer Light, Lamp Type Circline Fluorescent Lamp, Batteries Included No, Length 45 In., 8-Diopter (3X...More

Lantern,Rechargeable,Fluorescent/LED
  • PANASONIC
  • Lantern, Rechargeable, Fluorescent/LEDLantern,Rechargeable,Fluorescent/LED
  • Item # 22EC40
  • Mfr. Model # EY3741B
  • Lantern, Lamp Type Fluorescent/LED, Batteries Included No, Battery Burn Time 5 to 110 hr., Battery Type...More

Lantern,4 Cell,9-1/2 in. L,600 lm
  • BRIGHT STAR
  • Lantern, 4 Cell, 9-1/2 in. L, 600 lmLantern,4 Cell,9-1/2 in. L,600 lm
  • Item # 35VY21
  • Mfr. Model # 07712 UTIL
  • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

Lantern,LED,Black,9-1/2 in. L,225/100 lm
  • BRIGHT STAR
  • Lantern, LED, Black, 9-1/2 in. L, 225/100 lmLantern,LED,Black,9-1/2 in. L,225/100 lm
  • Item # 35VY13
  • Mfr. Model # 07631
  • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

Lantern,LED,Yellow,9-1/2 in. L
  • BRIGHT STAR
  • Lantern, LED, Yellow, 9-1/2 in. LLantern,LED,Yellow,9-1/2 in. L
  • Item # 35VY14
  • Mfr. Model # 07632
  • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

Lantern,LED,4 Cell,9-1/2 in. L,Orange
  • BRIGHT STAR
  • Lantern, LED, 4 Cell, 9-1/2 in. L, OrangeLantern,LED,4 Cell,9-1/2 in. L,Orange
  • Item # 35VY15
  • Mfr. Model # 07650
  • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

Lantern,LED,9-1/2 in. L,225/100 lm
  • BRIGHT STAR
  • Lantern, LED, 9-1/2 in. L, 225/100 lmLantern,LED,9-1/2 in. L,225/100 lm
  • Item # 35VY11
  • Mfr. Model # 07612-UTIL
  • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

Lantern,LED,4 Cell,9-1/2 in. L,Black
  • BRIGHT STAR
  • Lantern, LED, 4 Cell, 9-1/2 in. L, BlackLantern,LED,4 Cell,9-1/2 in. L,Black
  • Item # 35VY16
  • Mfr. Model # 07651
  • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More