Skip Content

Filter Results By

Applied Filters Clear All

Item
Battery Size
Number of Batteries
Lamp Type
Body Material
Body Color
Brand
Price
Shop By

Lanterns

15 Results Found that Include 15 Products

Results per page: 16 | 32 | 48
    Compact Lantern,LED,AA,Alkaline,Coyote
    • STREAMLIGHT
    • Compact Lantern, LED, AA, Alkaline, CoyoteCompact Lantern,LED,AA,Alkaline,Coyote
    • Item # 36MU58
    • Mfr. Model # 44941
    • Compact Lantern, Lamp Type LED, Battery Size AA, Number of Batteries 3, Batteries Included No, Battery Burn...More

    Clamp Lantern,CREE LED,AA
    • BLACKFIRE
    • Clamp Lantern, CREE LED, AAClamp Lantern,CREE LED,AA
    • Item # 36JA66
    • Mfr. Model # BBM910
    • Clamp Lantern, Lamp Type CREE LED, Battery Size AA, Number of Batteries 3, Batteries Included No, Battery...More

    Lantern,LED,9-1/2 in. L,600 lm
    • BRIGHT STAR
    • Lantern, LED, 9-1/2 in. L, 600 lmLantern,LED,9-1/2 in. L,600 lm
    • Item # 35VY19
    • Mfr. Model # 07752
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Lantern,LED,Black,9-1/2 in. L,225/100 lm
    • BRIGHT STAR
    • Lantern, LED, Black, 9-1/2 in. L, 225/100 lmLantern,LED,Black,9-1/2 in. L,225/100 lm
    • Item # 35VY13
    • Mfr. Model # 07631
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Lantern,LED,4 Cell,600 lm
    • BRIGHT STAR
    • Lantern, LED, 4 Cell, 600 lmLantern,LED,4 Cell,600 lm
    • Item # 35VY20
    • Mfr. Model # 07732
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Lantern,LED,9-1/2 in. L,225/100 lm
    • BRIGHT STAR
    • Lantern, LED, 9-1/2 in. L, 225/100 lmLantern,LED,9-1/2 in. L,225/100 lm
    • Item # 35VY11
    • Mfr. Model # 07612-UTIL
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Lantern,LED,Yellow,9-1/2 in. L
    • BRIGHT STAR
    • Lantern, LED, Yellow, 9-1/2 in. LLantern,LED,Yellow,9-1/2 in. L
    • Item # 35VY14
    • Mfr. Model # 07632
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Lantern,LED,4 Cell,9-1/2 in. L,Black
    • BRIGHT STAR
    • Lantern, LED, 4 Cell, 9-1/2 in. L, BlackLantern,LED,4 Cell,9-1/2 in. L,Black
    • Item # 35VY16
    • Mfr. Model # 07651
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Lantern,4 Cell,9-1/2 in. L,600 lm
    • BRIGHT STAR
    • Lantern, 4 Cell, 9-1/2 in. L, 600 lmLantern,4 Cell,9-1/2 in. L,600 lm
    • Item # 35VY21
    • Mfr. Model # 07712 UTIL
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Lantern,LED,9-1/2 in. L,High Vis Green
    • BRIGHT STAR
    • Lantern, LED, 9-1/2 in. L, High Vis GreenLantern,LED,9-1/2 in. L,High Vis Green
    • Item # 35VY18
    • Mfr. Model # 07712
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Lantern,LED,4 Cell,225/100 lm
    • BRIGHT STAR
    • Lantern, LED, 4 Cell, 225/100 lmLantern,LED,4 Cell,225/100 lm
    • Item # 35VY12
    • Mfr. Model # 07630
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Lantern,4 Cell,9-1/2 in. L,225/100 lm
    • BRIGHT STAR
    • Lantern, 4 Cell, 9-1/2 in. L, 225/100 lmLantern,4 Cell,9-1/2 in. L,225/100 lm
    • Item # 35VY10
    • Mfr. Model # 07611
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Lantern,LED,4 Cell,9-1/2 in. L,Orange
    • BRIGHT STAR
    • Lantern, LED, 4 Cell, 9-1/2 in. L, OrangeLantern,LED,4 Cell,9-1/2 in. L,Orange
    • Item # 35VY15
    • Mfr. Model # 07650
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Lantern,LED,4 Cell,9-1/2 in. L,Yellow
    • BRIGHT STAR
    • Lantern, LED, 4 Cell, 9-1/2 in. L, YellowLantern,LED,4 Cell,9-1/2 in. L,Yellow
    • Item # 35VY17
    • Mfr. Model # 07652
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Lantern,LED,Orange,9-1/2 in. L
    • BRIGHT STAR
    • Lantern, LED, Orange, 9-1/2 in. LLantern,LED,Orange,9-1/2 in. L
    • Item # 35VY09
    • Mfr. Model # 07610
    • Lantern, Lamp Type LED, Battery Size 4 Cell, Number of Batteries 1, Batteries Included Yes, Battery Burn Time...More

    Results per page: 16 | 32 | 48