Skip Content

Filter Results By

Applied Filters Clear All

Item
Battery Size
Number of Batteries
Lamp Type
Body Material
Body Color
Brand
Price
Shop By
Ratings

Lanterns

9 Results Found that Include 52 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • PELICAN
    • LED Rechargeable LanternLED Rechargeable Lantern
    • Multiple product options available

      Rechargeable Lantern, Lamp Type LED, Battery Size D, Number of Batteries 4, Batteries Included Yes, Battery Burn Time 3 hr. 45 min., Battery Type Lithium-Ion, Length...More

    Rechargeable Lantern,LED,Red/Black
    • WESTWARD
    • Rechargeable Lantern, LED, Red/BlackRechargeable Lantern,LED,Red/Black
    • Item # 5RHN0
    • Mfr. Model # 5RHN0
    • Rechargeable Lantern, Lamp Type LED, Number of Batteries 1, Batteries Included Yes, Battery Burn Time 5 hr.,...More

    • STREAMLIGHT
    • Xenon Rechargeable LanternXenon Rechargeable Lantern
    • Multiple product options available

      Rechargeable Lantern, Lamp Type Xenon, Number of Batteries 1, Batteries Included Yes, Battery Type Lead Acid, Body Material ABS Thermoplastic and Switch Type Toggle;...More

    • STREAMLIGHT
    • Halogen/LED Rechargeable LanternHalogen/LED Rechargeable Lantern
    • Multiple product options available

      Rechargeable Lantern, Lamp Type Halogen/LED, Batteries Included Yes, Battery Type Lead Acid, Body Color Orange, and Body Material ABS Thermoplastic, Varies by Battery...More

    Lantern,Rechargeable,Beige
    • STREAMLIGHT
    • Lantern, Rechargeable, BeigeLantern,Rechargeable,Beige
    • Item # 3KXL8
    • Mfr. Model # 45129
    • Rechargeable Lantern, Battery Size 6V, Number of Batteries 1, Batteries Included Yes, Battery Burn Time 9...More

    Lantern,Rechargeable,Beige
    • STREAMLIGHT
    • Lantern, Rechargeable, BeigeLantern,Rechargeable,Beige
    • Item # 3KXJ6
    • Mfr. Model # 45133
    • Rechargeable Lantern, Lamp Type 8 Watts, Battery Size 6V, Number of Batteries 1, Batteries Included Yes,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More