Skip Content

Filter Results By

Landscape Lighting

84 Results Found that Include 84 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Landscape Light,Bullet,120VAC,50W,Incand
  • LUMAPRO
  • Landscape Light, Bullet, 120VAC, 50W, Incand Landscape Light,Bullet,120VAC,50W,Incand
  • Item # 6MPC0
  • Mfr. Model # 6MPC0
  • Landscape Light, Bullet, Voltage 120VAC, Max. Wattage 50, Lamp Type Incandescent, Suggested Lamp Item No....More

Landscape Light,Bullet,120VAC,75W,Incd
  • LUMAPRO
  • Landscape Light, Bullet, 120VAC, 75W, Incd Landscape Light,Bullet,120VAC,75W,Incd
  • Item # 6MPC3
  • Mfr. Model # 6MPC3
  • Landscape Light, Bullet, Voltage 120VAC, Max. Wattage 75, Lamp Type Incandescent, Suggested Lamp Item No....More

Landscape Light,Bullet,120V,35W,Halogen
  • LUMAPRO
  • Landscape Light, Bullet, 120V, 35W, Halogen Landscape Light,Bullet,120V,35W,Halogen
  • Item # 6MPA6
  • Mfr. Model # 6MPA6
  • Landscape Light, Mini Bullet, Voltage 120VAC, Max. Wattage 35, Lamp Type Halogen, Die Cast Aluminum Housing...More

Landscape Light,Bullet,120V,50W,Halogen
  • LUMAPRO
  • Landscape Light, Bullet, 120V, 50W, Halogen Landscape Light,Bullet,120V,50W,Halogen
  • Item # 6MPA8
  • Mfr. Model # 6MPA8
  • Landscape Light, Mini Bullet, Voltage 120VAC, Max. Wattage 50, Lamp Type Halogen, Die Cast Aluminum Housing...More

Landscape Light,Bullet,120VAC,150W,Incd
  • LUMAPRO
  • Landscape Light, Bullet, 120VAC, 150W, Incd Landscape Light,Bullet,120VAC,150W,Incd
  • Item # 6MPC6
  • Mfr. Model # 6MPC6
  • Landscape Light, Bullet, Voltage 120VAC, Max. Wattage 150, Lamp Type Incandescent, Suggested Lamp Item No....More

Mini Deck Light,Outdoor,LED Solar,Black
Mini Deck Light,Outdoor,LED Solar,Bronze
Deck Sconce,Outdoor,LED Solar,Rubd Brnze
Landscape Light,Bullet,12VDC,35W,Halogen
  • LUMAPRO
  • Landscape Light, Bullet, 12VDC, 35W, Halogen Landscape Light,Bullet,12VDC,35W,Halogen
  • Item # 6MPA7
  • Mfr. Model # 6MPA7
  • Landscape Light, Mini Bullet, Voltage 12VDC, Max. Wattage 35, Lamp Type Halogen, Suggested Lamp Item No....More

Wall Lantern,Outdoor,120V,White
  • PROGRESS
  • Wall Lantern, Outdoor, 120V, White Wall Lantern,Outdoor,120V,White
  • Item # 20LC95
  • Mfr. Model # P5713-30
  • Wall Lantern, Outdoor, Voltage 120V, Max. Wattage 75, Lamp Type BR-30, Suggested Lamp Item No. 3MK69,...More

Landscape Light,Bullet,12VDC,50W,Halogen
  • LUMAPRO
  • Landscape Light, Bullet, 12VDC, 50W, Halogen Landscape Light,Bullet,12VDC,50W,Halogen
  • Item # 6MPA9
  • Mfr. Model # 6MPA9
  • Landscape Light, Mini Bullet, Voltage 12VDC, Max. Wattage 50, Lamp Type Halogen, Suggested Lamp Item No....More

Floodlight Base,120V,Plastic,Green
  • YARD MASTER
  • Floodlight Base, 120V, Plastic, Green Floodlight Base,120V,Plastic,Green
  • Item # 38YJ17
  • Mfr. Model # 0430
  • Floodlight Base, Voltage 120, Max. Wattage 150, Lamp Type PAR-38, Plastic Housing Material, Housing Finish...More

Wall Bracket,Outdoor,120V,Antique Brnze
  • PROGRESS
  • Wall Bracket, Outdoor, 120V, Antique Brnze Wall Bracket,Outdoor,120V,Antique Brnze
  • Item # 20LC97
  • Mfr. Model # P5741-20
  • Wall Bracket, Outdoor, Voltage 120V, Max. Wattage 150, Lamp Type BR-40, Suggested Lamp Item No. 4PL25,...More

Linear Lantern,Outdoor,120V,Brshd Nickl
  • PROGRESS
  • Linear Lantern, Outdoor, 120V, Brshd Nickl Linear Lantern,Outdoor,120V,Brshd Nickl
  • Item # 20LD13
  • Mfr. Model # P5806-09
  • Linear Lantern, Outdoor, Voltage 120V, Max. Wattage 18, Lamp Type GU-24, Suggested Lamp Item No. 5AFA8, Die...More

Wall Bracket,Outdoor,120V,White
  • PROGRESS
  • Wall Bracket, Outdoor, 120V, White Wall Bracket,Outdoor,120V,White
  • Item # 20LC98
  • Mfr. Model # P5741-30
  • Wall Bracket, Outdoor, Voltage 120V, Max. Wattage 150, Lamp Type BR-40, Suggested Lamp Item No. 4PL25,...More

Lamp,Outdoor,120V,Black
  • PROGRESS
  • Lamp, Outdoor, 120V, Black Lamp,Outdoor,120V,Black
  • Item # 20LD68
  • Mfr. Model # P7376-31
  • Lamp, Outdoor, Voltage 120V, Max. Wattage 13, Lamp Type 2-Pin, Twin Compact Fluorescent, Suggested Lamp Item...More

Wall Lantern,Outdoor,120V,Brshed Nickel
  • PROGRESS
  • Wall Lantern, Outdoor, 120V, Brshed Nickel Wall Lantern,Outdoor,120V,Brshed Nickel
  • Item # 20LD77
  • Mfr. Model # P5985-09WB
  • Wall Lantern, Outdoor, Voltage 120V, Max. Wattage 26, Lamp Type GU-24, Suggested Lamp Item No. 5AFC0,...More

Linear Lantern,Outdoor,120V,Antq Bronze
  • PROGRESS
  • Linear Lantern, Outdoor, 120V, Antq Bronze Linear Lantern,Outdoor,120V,Antq Bronze
  • Item # 20LD14
  • Mfr. Model # P5806-20
  • Linear Lantern, Outdoor, Voltage 120V, Max. Wattage 18, Lamp Type GU-24, Suggested Lamp Item No. 5AFA8, Die...More

Wall Bracket,Outdoor,120V,Black
  • PROGRESS
  • Wall Bracket, Outdoor, 120V, Black Wall Bracket,Outdoor,120V,Black
  • Item # 20LC99
  • Mfr. Model # P5741-31
  • Wall Bracket, Outdoor, Voltage 120V, Max. Wattage 150, Lamp Type BR-40, Suggested Lamp Item No. 4PL25,...More

Wall Bracket,Outdoor,120V,White
  • PROGRESS
  • Wall Bracket, Outdoor, 120V, White Wall Bracket,Outdoor,120V,White
  • Item # 20LC87
  • Mfr. Model # P5694-60
  • Wall Bracket, Outdoor, Voltage 120V, Max. Wattage 9, Lamp Type 2-Pin, Twin Compact Fluorescent, Suggested...More

Wall Bracket,Outdoor,120V,Black
  • PROGRESS
  • Wall Bracket, Outdoor, 120V, Black Wall Bracket,Outdoor,120V,Black
  • Item # 20LC94
  • Mfr. Model # P5712-31
  • Wall Bracket, Outdoor, Voltage 120V, Max. Wattage 75, Lamp Type BR-30, Suggested Lamp Item No. 3MK69,...More

Wall Lantern,Outdoor,120V,Antiqe Bronze
  • PROGRESS
  • Wall Lantern, Outdoor, 120V, Antiqe Bronze Wall Lantern,Outdoor,120V,Antiqe Bronze
  • Item # 20LD10
  • Mfr. Model # P5800-20
  • Wall Lantern, Outdoor, Voltage 120V, Max. Wattage 18, Lamp Type GU-24, Suggested Lamp Item No. 5AFA8, Die...More

Lamp,Outdoor,120V,White
  • PROGRESS
  • Lamp, Outdoor, 120V, White Lamp,Outdoor,120V,White
  • Item # 20LD65
  • Mfr. Model # P7375-30STRWB
  • Lamp, Outdoor, Voltage 120V, Max. Wattage 13, Lamp Type 4-Pin, Quad Compact Fluorescent, Suggested Lamp Item...More

Wall Lantern,Outdoor,120V,Antiqu Bronze
  • PROGRESS
  • Wall Lantern, Outdoor, 120V, Antiqu Bronze Wall Lantern,Outdoor,120V,Antiqu Bronze
  • Item # 20LD81
  • Mfr. Model # P5986-20
  • Wall Lantern, Outdoor, Voltage 120V, Max. Wattage 13, Lamp Type GU-24, Suggested Lamp Item No. 2CUW2,...More

Wall Lantern,Outdoor,120V,Antque Bronze
  • PROGRESS
  • Wall Lantern, Outdoor, 120V, Antque Bronze Wall Lantern,Outdoor,120V,Antque Bronze
  • Item # 20LD78
  • Mfr. Model # P5985-20WB
  • Wall Lantern, Outdoor, Voltage 120V, Max. Wattage 26, Lamp Type GU-24, Suggested Lamp Item No. 5AFC0,...More

Wall Lantern,Outdoor,120V,White
  • PROGRESS
  • Wall Lantern, Outdoor, 120V, White Wall Lantern,Outdoor,120V,White
  • Item # 20LD15
  • Mfr. Model # P5816-30WB
  • Wall Lantern, Outdoor, Voltage 120V, Max. Wattage 18, Lamp Type GU-24, Suggested Lamp Item No. 5AFA8,...More

Wall Lantern,Outdoor,120V,Antique Brnze
  • PROGRESS
  • Wall Lantern, Outdoor, 120V, Antique Brnze Wall Lantern,Outdoor,120V,Antique Brnze
  • Item # 20LC67
  • Mfr. Model # P5642-20
  • Wall Lantern, Outdoor, Voltage 120V, Max. Wattage 150, Lamp Type BR-40, Suggested Lamp Item No. 4PL25, Cast...More

Lamp,Outdoor,120V,White
  • PROGRESS
  • Lamp, Outdoor, 120V, White Lamp,Outdoor,120V,White
  • Item # 20LD59
  • Mfr. Model # P7340-30WB
  • Lamp, Outdoor, Voltage 120V, Max. Wattage 27, Lamp Type GU-24, Suggested Lamp Item No. 5AFC0, Polypropylene...More

Wall Lantern,Outdoor,120V,Black
  • PROGRESS
  • Wall Lantern, Outdoor, 120V, Black Wall Lantern,Outdoor,120V,Black
  • Item # 20LD18
  • Mfr. Model # P5843-31WB
  • Wall Lantern, Outdoor, Voltage 120V, Max. Wattage 18, Lamp Type GU-24, Suggested Lamp Item No. 5AFA8,...More

Wall Lantern,Outdoor,120V,Metallic Gray
  • PROGRESS
  • Wall Lantern, Outdoor, 120V, Metallic Gray Wall Lantern,Outdoor,120V,Metallic Gray
  • Item # 20LC70
  • Mfr. Model # P5642-82
  • Wall Lantern, Outdoor, Voltage 120V, Max. Wattage 150, Lamp Type BR-40, Suggested Lamp Item No. 4PL25, Cast...More

Wall Lantern,Outdoor,120V,Brshed Nickel
  • PROGRESS
  • Wall Lantern, Outdoor, 120V, Brshed Nickel Wall Lantern,Outdoor,120V,Brshed Nickel
  • Item # 20LD11
  • Mfr. Model # P5801-09
  • Wall Lantern, Outdoor, Voltage 120V, Max. Wattage 26, Lamp Type GU-24, Suggested Lamp Item No. 5AFC0, Die...More

Wall Lantern,Outdoor,120V,Black
  • PROGRESS
  • Wall Lantern, Outdoor, 120V, Black Wall Lantern,Outdoor,120V,Black
  • Item # 20LD82
  • Mfr. Model # P5986-31
  • Wall Lantern, Outdoor, Voltage 120V, Max. Wattage 13, Lamp Type GU-24, Suggested Lamp Item No. 2CUW2,...More

Results per page:  16 | 32 | 48

Improve nighttime visibility and provide security on walkways, driveways, and paths with landscape lighting from Grainger. Keeping outdoor areas illuminated make walkways safe to navigate and can deter unauthorized access to premises. Fixtures are durable and built to withstand harsh outdoor conditions. Locking-teeth design allows precise head positioning and keeps fixtures solidly in place. Landscape lighting can be used to accent groundwork or facades.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More