Filter Results By

Applied Filters Clear All

Overall Lamp Shape
Lamp Shape
Item
Dimmable / Non-Dimmable
Lamp Type
LED Replacement For
Watts
Color Temp.
Light Color
Initial Lumens
Price
  • View MoreView Less
Shop By
Green Certification

Lamps

7 Results Found that Include 7 Products 

 |  Results per page: 16 | 32 | 48

    LED Reflector Lamp, BR30,2700K, Warm

    PHILIPS

    Grainger Item # 16A336 | Mfr. Model # 420554

    Catalog Page # 666 (PDF)

    LED Reflector Lamp, Dimmable, Lamp Type Reflector, Lamp Shape BR30, Base Type Medium Screw (E26), 13 Watts,...More

    LED Lamp, A21,15W, 120V, 2700K, Warm White

    PHILIPS

    Grainger Item # 26CT16 | Mfr. Model # 428755

    Catalog Page # 666 (PDF)

    LED Lamp, Dimmable, Lamp Type LED, Lamp Shape A21, Base Type Medium Screw (E26), 15 Watts, Voltage 120,...More

    LED Lamp, R20, E26,8W, 2700K, 25D

    PHILIPS

    Grainger Item # 46C237 | Mfr. Model # 428813

    Catalog Page # 666 (PDF)

    LED Lamp, Dimmable, Lamp Type Reflector, Lamp Shape R20, Base Type Medium Screw (E26), 8 Watts, Voltage 120,...More

    LED Lamp, 10.5W, BR30,2700K, Soft White

    PHILIPS

    Grainger Item # 26CT15 | Mfr. Model # 293878

    Catalog Page # NA

    LED Lamp, Dimmable, Lamp Type LED, Lamp Shape BR30, Base Type Medium Screw (E26), 10.5 Watts, Voltage 120,...More

    LED Lamp, BR40, Indoor, 12W, 120V, 2700K

    PHILIPS

    Grainger Item # 49H103 | Mfr. Model # 431940

    Catalog Page # NA

    LED Lamp, Dimmable, Lamp Type LED, Lamp Shape BR40, Base Type Medium Screw (E26), 12 Watts, Voltage 120,...More

    LED Lamp, PAR30S, Medium, 12W, 3000K

    PHILIPS

    Grainger Item # 30YH82 | Mfr. Model # 432970

    Catalog Page # NA

    LED Lamp, Non-Dimmable, Lamp Type LED, Lamp Shape PAR30S, Base Type Medium Screw (E26), 12 Watts, Voltage...More

    LED Lamp, PAR30S, Medium, 12W, 2700K

    PHILIPS

    Grainger Item # 30YH81 | Mfr. Model # 432962

    Catalog Page # NA

    LED Lamp, Non-Dimmable, Lamp Type LED, Lamp Shape PAR30S, Base Type Medium Screw (E26), 12 Watts, Voltage...More

     |  Results per page: 16 | 32 | 48
      loader image