Filter Results By

Overall Lamp Shape
Lamp Shape
  • View MoreView Less
Item
Dimmable / Non-Dimmable
Lamp Type
  • View MoreView Less
LED Replacement For
  • View MoreView Less
Base Type
Watts
  • View MoreView Less
Color Temp.
Light Color
  • View MoreView Less
Initial Lumens
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Lamps

47 Results Found that Include 105 Products 

 |  Results per page: 16 | 32 | 48

LED Lamp, A19

PHILIPS

Multiple product options available

LED Lamp, BR30

PHILIPS

Multiple product options available

LED Lamp, A21

PHILIPS

Multiple product options available

LED Lamp, PAR20

PHILIPS

Multiple product options available

LED Reflector Lamp, BR30,2700K, Warm

PHILIPS

Grainger Item # 16A336 | Mfr. Model # 420554

Catalog Page # 666 (PDF)

LED Reflector Lamp, Dimmable, Lamp Type Reflector, Lamp Shape BR30, Base Type Medium Screw (E26), 13 Watts,...More

LED Lamp, PAR38

PHILIPS

Multiple product options available

LED Lamp, B11

PHILIPS

Multiple product options available

LED Spotlight, MR16

PHILIPS

Multiple product options available

LED Lamp, MR16

PHILIPS

Multiple product options available

LED Lamp, B12, E26,3.5W, 2700K

PHILIPS

Grainger Item # 46C241 | Mfr. Model # 427815

Catalog Page # 666 (PDF)

LED Lamp, Dimmable, Lamp Type Blunt Tip, Lamp Shape B12, Base Type Medium Screw (E26), 3.5 Watts, Voltage...More

LED Lamp, BA11, E12,3.5W, 2700K

PHILIPS

Grainger Item # 46C239 | Mfr. Model # 427781

Catalog Page # 666 (PDF)

LED Lamp, Dimmable, Lamp Type Blunt Tip, Lamp Shape BA11, Base Type Candelabra Screw (E12), 3.5 Watts,...More

LED Lamp, F15

PHILIPS

Multiple product options available

LED Spotlight, PAR20

PHILIPS

Multiple product options available

LED Lamp, PAR16,300L, 3000K

PHILIPS

Grainger Item # 22N520 | Mfr. Model # 423509

Catalog Page # 666 (PDF)

LED Lamp, Dimmable, Lamp Shape PAR16, Base Type 2-Pin (GU10), 6 Watts, Voltage 120, Indoor/Outdoor, Initial...More

LED Floodlight, PAR38

PHILIPS

Multiple product options available

LED Lamp, R20, E26,8W, 2700K, 25D

PHILIPS

Grainger Item # 46C237 | Mfr. Model # 428813

Catalog Page # 666 (PDF)

LED Lamp, Dimmable, Lamp Type Reflector, Lamp Shape R20, Base Type Medium Screw (E26), 8 Watts, Voltage 120,...More

LED Linear Lamp, T8

PHILIPS

Multiple product options available

LED Lamp, PAR30S

PHILIPS

Multiple product options available

LED Lamp, PAR30L

PHILIPS

Multiple product options available

LED Lamp, T8, Indoor, 14.5W, 100-277V, 4000K

PHILIPS

Grainger Item # 49H101 | Mfr. Model # 433078

Catalog Page # NA

LED Lamp, Non-Dimmable, Lamp Type LED, Lamp Shape T8, Base Type Medium Bi-Pin (G13), 14.5 Watts, Voltage 100...More

LED Lamp, T8, Indoor, 14.5W, 100-277V, 5000K

PHILIPS

Grainger Item # 49H102 | Mfr. Model # 433086

Catalog Page # NA

LED Lamp, Non-Dimmable, Lamp Type LED, Lamp Shape T8, Base Type Medium Bi-Pin (G13), 14.5 Watts, Voltage 100...More

LED Lamp, T8, Indoor, 14.5W, 100-277V, 3500K

PHILIPS

Grainger Item # 49H099 | Mfr. Model # 433268

Catalog Page # NA

LED Lamp, Non-Dimmable, Lamp Type LED, Lamp Shape T8, Base Type Medium Bi-Pin (G13), 14.5 Watts, Voltage 100...More

LED Lamp, A21,120V, 1600L, 2700K

PHILIPS

Grainger Item # 22XW64 | Mfr. Model # 432187

Catalog Page # 666 (PDF)

LED Lamp, Dimmable, Lamp Type LED, Lamp Shape A21, Base Type Medium Screw (E26), 15 Watts, Voltage 120,...More

LED Lamp, T8, Indoor, 14.5W, 100-277V, 3000K

PHILIPS

Grainger Item # 49H098 | Mfr. Model # 433060

Catalog Page # NA

LED Lamp, Non-Dimmable, Lamp Type LED, Lamp Shape T8, Base Type Medium Bi-Pin (G13), 14.5 Watts, Voltage 100...More

LED Lamp, MR16, Indoor, 7W, 12V, 2700K

PHILIPS

Grainger Item # 49H082 | Mfr. Model # 432625

Catalog Page # NA

LED Lamp, Dimmable, Lamp Type LED, Lamp Shape MR16, Base Type 2-Pin (GU5.3), 7 Watts, Voltage 12, Indoor,...More

LED Lamp, MR16,3000K, 7W, White

PHILIPS

Grainger Item # 20VC10 | Mfr. Model # 433631

Catalog Page # NA

LED Lamp, Dimmable, Lamp Type LED, Lamp Shape MR16, Base Type 2-Pin (GU5.3), 7 Watts, Voltage 12, Indoor,...More

LED Lamp, 10.5W, BR30,2700K, Soft White

PHILIPS

Grainger Item # 26CT15 | Mfr. Model # 293878

Catalog Page # NA

LED Lamp, Dimmable, Lamp Type LED, Lamp Shape BR30, Base Type Medium Screw (E26), 10.5 Watts, Voltage 120,...More

LED Lamp, BR40, Indoor, 12W, 120V, 2700K

PHILIPS

Grainger Item # 49H103 | Mfr. Model # 431940

Catalog Page # NA

LED Lamp, Dimmable, Lamp Type LED, Lamp Shape BR40, Base Type Medium Screw (E26), 12 Watts, Voltage 120,...More

LED Lamp, MR16, Indoor, 7W, 12V, 4000K

PHILIPS

Grainger Item # 49H081 | Mfr. Model # 432617

Catalog Page # NA

LED Lamp, Dimmable, Lamp Type LED, Lamp Shape MR16, Base Type 2-Pin (GU5.3), 7 Watts, Voltage 12, Indoor,...More

LED Lamp, MR16, Indoor, 7W, 12V, 2700K

PHILIPS

Grainger Item # 49H079 | Mfr. Model # 432591

Catalog Page # NA

LED Lamp, Dimmable, Lamp Type LED, Lamp Shape MR16, Base Type 2-Pin (GU5.3), 7 Watts, Voltage 12, Indoor,...More

LED Lamp, MR16, Indoor, 7W, 12V, 3000K

PHILIPS

Grainger Item # 49H080 | Mfr. Model # 432609

Catalog Page # NA

LED Lamp, Dimmable, Lamp Type LED, Lamp Shape MR16, Base Type 2-Pin (GU5.3), 7 Watts, Voltage 12, Indoor,...More

LED Lamp, MR16, Indoor, 7W, 12V, 3000K

PHILIPS

Grainger Item # 49H083 | Mfr. Model # 432633

Catalog Page # NA

LED Lamp, Dimmable, Lamp Type LED, Lamp Shape MR16, Base Type 2-Pin (GU5.3), 7 Watts, Voltage 12, Indoor,...More

 |  Results per page: 16 | 32 | 48
loader image