Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Lamps

17 Results Found that Include 23 Products 

 |  Results per page: 16 | 32 | 48

    Incandescent Light Bulb, BR30,65W, PK6

    LUMAPRO

    Grainger Item # 2CUY5 | Mfr. Model # 2CUY5

    Catalog Page # 653 (PDF)

    Incandescent Lamp, Lamp Type Flood, Lamp Shape BR30, Base Type Medium Screw (E26), 65 Watts, Initial Lumens...More

    High Pressure Sodium Lamp, ET18,250W

    LUMAPRO

    Grainger Item # 2YGF5 | Mfr. Model # 2YGF5

    Catalog Page # 645 (PDF)

    High Pressure Sodium Lamp, Lamp Shape ET18, Base Type Mogul Screw (E39), Lamp Designation LU250/S50, 250...More

    High Pressure Sodium Lamp, ED23.5,70W

    LUMAPRO

    Grainger Item # 2YGF3 | Mfr. Model # 2YGF3

    Catalog Page # 645 (PDF)

    High Pressure Sodium Lamp, Lamp Shape ED23.5, Base Type Mogul Screw (E39), Lamp Designation LU70/S62, 70...More

    Miniature Lamp, 1450,1W, G3 1/2,24V, PK10

    LUMAPRO

    Grainger Item # 2FMH4 | Mfr. Model # 2FMH4

    Catalog Page # 659 (PDF)

    Miniature Incandescent Bulb, Trade Number 1450, Lamp Shape G3 1/2, Base Type Miniature Bayonet (BA9s), 1...More

    Miniature Incandescent Bulb, S8, 28V

    LUMAPRO

    Multiple product options available

    LED Spotlight, MR16

    LUMAPRO

    Multiple product options available

    LED Lamp, PAR30

    LUMAPRO

    Multiple product options available

    LED Light Bulb, A19,3000K, Warm

    LUMAPRO

    Grainger Item # 6GEM2 | Mfr. Model # 6GEM2

    Catalog Page # NA

    LED Lamp, Dimmable, Lamp Type A-Line, Lamp Shape A19, Base Type Medium Screw (E26), 8 Watts, Voltage 120,...More

    LED Light Bulb, A19,5000K, Very Cool

    LUMAPRO

    Grainger Item # 6GEM3 | Mfr. Model # 6GEM3

    Catalog Page # NA

    LED Lamp, Dimmable, Lamp Type A-Line, Lamp Shape A19, Base Type Medium Screw (E26), 8 Watts, Voltage 120,...More

    LED Lamp, T8

    LUMAPRO

    Multiple product options available

    Miniature Lamp, 24E2,1W, T2,24V, PK10

    LUMAPRO

    Grainger Item # 2EKT8 | Mfr. Model # 2EKT8

    Catalog Page # 657 (PDF)

    Miniature Incandescent Bulb, Trade Number 24E2, Lamp Shape T2, Base Type Tel. Slide No. 3, 1 Watts, 24...More

    Miniature Lamp, 1308,15.7W, B6,28V, PK10

    LUMAPRO

    Grainger Item # 2FLT4 | Mfr. Model # 2FLT4

    Catalog Page # 659 (PDF)

    Miniature Incandescent Bulb, Trade Number 1308, Lamp Shape B6, Base Type Single Contact Bayonet (BA15s), 15.7...More

    Miniature Lamp, 311,36W, S11,28V, PK10

    LUMAPRO

    Grainger Item # 2FLZ1 | Mfr. Model # 2FLZ1

    Catalog Page # 658 (PDF)

    Miniature Incandescent Bulb, Trade Number 311, Lamp Shape S11, Base Type Single Contact Bayonet (BA15s), 36...More

    LED Lamp, PAR30S, E26,15W, 2700K

    LUMAPRO

    Grainger Item # 46E393 | Mfr. Model # 46E393

    Catalog Page # 664 (PDF)

    LED Lamp, Dimmable, Lamp Type Reflector, Lamp Shape PAR30S, Base Type Medium Screw (E26), 15 Watts, Voltage...More

    LED Lamp, A19, E26,18.5W, 2700K

    LUMAPRO

    Grainger Item # 46E385 | Mfr. Model # 46E385

    Catalog Page # 664 (PDF)

    LED Lamp, Dimmable, Lamp Type A-Line, Lamp Shape A19, Base Type Medium Screw (E26), 18 Watts, Voltage 120,...More

    Miniature Lamp, 1295NA, 38W, S8,12.5V, PK10

    LUMAPRO

    Grainger Item # 2FMZ5 | Mfr. Model # 2FMZ5

    Catalog Page # 659 (PDF)

    Miniature Incandescent Bulb, Trade Number 1295NA, Lamp Shape S8, Base Type Single Contact Bayonet (BA15s), 38...More

    Miniature Lamp, 31.2/8.26W, S8,14V, PK10

    LUMAPRO

    Grainger Item # 3EHN4 | Mfr. Model # 3EHN4

    Catalog Page # 660 (PDF)

    Miniature Incandescent Bulb, Trade Number 4114LL, Lamp Shape S8, Base Type Double Contact Wedge, 31.2/8.3...More

     |  Results per page: 16 | 32 | 48
      loader image