Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Lamps

24 Results Found that Include 39 Products 

Results per page: 16 | 32 | 48
    Halogen Light Bulb,T3,500W,PK4
    • LUMAPRO
    • Halogen Light Bulb, T3,500W, PK4
    • Item # 2CVB7
    • Mfr. Model # 2CVB7
    • Halogen Lamp, Lamp Type Double Ended, Lamp Shape T3, Base Type Recessed Single Contact (R7S), 500 Watts, 130...More

    Plug-In CFL, T4
    • LUMAPRO
    • Plug-In CFL, T4
    • Multiple product options available

    Linear Fluorescent Lamp, T5
    High Pressure Sodium Lamp, ED17
    Screw-In CFL,Non-Dimmable,3000K,15W
    • LUMAPRO
    • Screw-In CFL, Non-Dimmable, 3000K, 15W
    • Item # 2CEK6
    • Mfr. Model # 2CEK6
    • Screw-In CFL, Non-Dimmable, Lamp Type Reflector-PAR, Lamp Designation 15CFLPAR30/LN/30/AR, Start Type...More

    Screw-In CFL,Dimmable,10,000 hr.,PK2
    • LUMAPRO
    • Screw-In CFL, Dimmable, 10,000 hr., PK2
    • Item # 12T282
    • Mfr. Model # 12T282
    • Screw-In CFL, Dimmable, Lamp Type Spiral, Lamp Designation 23W CFL 2700K, Start Type Instant, 23 Watts,...More

    LED Spotlight, MR11
    • LUMAPRO
    • LED Spotlight, MR11
    • Multiple product options available

    Metal Halide Lamp,ED28,175W
    • LUMAPRO
    • Metal Halide Lamp, ED28,175W
    • Item # 2YGE6
    • Mfr. Model # 2YGE6
    • HID Lamp, Lamp Type Metal Halide, Lamp Shape ED28, Base Type Mogul Screw (E39), Lamp Designation...More

    Miniature Lamp,1818,4W,T3 1/4,24V,PK10
    • LUMAPRO
    • Miniature Lamp, 1818,4W, T3 1/4,24V, PK10
    • Item # 2FMK6
    • Mfr. Model # 2FMK6
    • Miniature Incandescent Bulb, Trade Number 1818, Lamp Shape T3 1/4, Base Type Miniature Bayonet (BA9s), 4...More

    Metal Halide Lamp,ED37,400W
    • LUMAPRO
    • Metal Halide Lamp, ED37,400W
    • Item # 2YGE4
    • Mfr. Model # 2YGE4
    • HID Lamp, Lamp Type Metal Halide, Lamp Shape ED37, Base Type Mogul Screw (E39), Lamp Designation...More

    Miniature Lamp,H11-55LL,55W,T4,12V
    • LUMAPRO
    • Miniature Lamp, H11-55LL, 55W, T4,12V
    • Item # 2FNC7
    • Mfr. Model # 2FNC7
    • Miniature Incandescent Bulb, Trade Number H11-55LL, Lamp Shape T4, Base Type PGJ19-2, 55 Watts, 12 Voltage,...More

    Miniature Incandescent Bulb, S8, 12.8V
    Miniature Incand. Bulb,G4 1/2,14V,PK10
    • LUMAPRO
    • Miniature Incand. Bulb, G4 1/2,14V, PK10
    • Item # 6DTP9
    • Mfr. Model # 6DTP9
    • Miniature Incandescent Bulb, Trade Number 20, Lamp Shape G4 1/2, Base Type 2-Pin (G5.3), .23 Watts, 14...More

    Miniature Lamp,1822,3.6W,T3 1/4,36V,PK10
    • LUMAPRO
    • Miniature Lamp, 1822,3.6W, T3 1/4,36V, PK10
    • Item # 2FMJ9
    • Mfr. Model # 2FMJ9
    • Miniature Incandescent Bulb, Trade Number 1822, Lamp Shape T3 1/4, Base Type Miniature Bayonet (BA9s), 3.6...More

    LED Lamp,MR16,GU10,6.5W,120V
    • LUMAPRO
    • LED Lamp, MR16, GU10,6.5W, 120V
    • Item # 46C367
    • Mfr. Model # 46C367
    • LED Lamp, Dimmable, Lamp Type Reflector-MR, Lamp Shape MR16, Base Type 2-Pin (GU10), 6.5 Watts, Voltage 120,...More

    Miniature Incandescent Bulb, T3 1/4, 14V
    Miniature Lamp,308,19W,S8,28V,PK10
    • LUMAPRO
    • Miniature Lamp, 308,19W, S8,28V, PK10
    • Item # 2FMF3
    • Mfr. Model # 2FMF3
    • Miniature Incandescent Bulb, Trade Number 308, Lamp Shape S8, Base Type Double Contact Bayonet (BA15d), 19...More

    Miniature Lamp,316,T3 1/4,6V,PK10
    • LUMAPRO
    • Miniature Lamp, 316, T3 1/4,6V, PK10
    • Item # 2FLY1
    • Mfr. Model # 2FLY1
    • Miniature Incandescent Bulb, Trade Number 316, Lamp Shape T3 1/4, Base Type Miniature Bayonet (BA9s), 4...More

    Halogen Light Bulb,T4,100W
    • LUMAPRO
    • Halogen Light Bulb, T4,100W
    • Item # 4RZZ7
    • Mfr. Model # 4RZZ7
    • Halogen Lamp, Lamp Type Single Ended, Lamp Shape T4, Base Type Candelabra Screw (E11), 100 Watts, 120...More

    Miniature Incandescent Bulb, G6, 28V
    Miniature Lamp,136W,S11,6.2V
    • LUMAPRO
    • Miniature Lamp, 136W, S11,6.2V
    • Item # 3EHL3
    • Mfr. Model # 3EHL3
    • Miniature Incandescent Bulb, Trade Number 1724, Lamp Shape S11, Base Type Double Contact Bayonet (BA15d), 36...More

    Miniature Lamp,1196,37W,RP11,12.5V
    • LUMAPRO
    • Miniature Lamp, 1196,37W, RP11,12.5V
    • Item # 2FLW4
    • Mfr. Model # 2FLW4
    • Miniature Incandescent Bulb, Trade Number 1196, Lamp Shape RP11, Base Type Double Contact Bayonet (BA15d), 37...More

    Miniature Lamp,7225,21/4W,S8,12V,PK10
    • LUMAPRO
    • Miniature Lamp, 7225,21/4W, S8,12V, PK10
    • Item # 2FMX5
    • Mfr. Model # 2FMX5
    • Miniature Incandescent Bulb, Trade Number 7225, Lamp Shape S8, Base Type Double Contact Index (BAY15d), 21/4...More

    Miniature Lamp,e214-2,7W,T3,13.5V,PK10
    • LUMAPRO
    • Miniature Lamp, e214-2,7W, T3,13.5V, PK10
    • Item # 2EKV4
    • Mfr. Model # 2EKV4
    • Miniature Incandescent Bulb, Trade Number e214-2, Lamp Shape T3, Base Type Miniature Cap, 7 Watts, 13.5...More

    Results per page: 16 | 32 | 48