Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Lamps

48 Results Found that Include 77 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Metal Halide Lamp,ED37,400W
  • LUMAPRO
  • Metal Halide Lamp, ED37,400WMetal Halide Lamp, ED37
  • Item # 2YGD7
  • Mfr. Model # 2YGD7
  • HID Lamp, Lamp Type Metal Halide, Lamp Shape ED37, Base Type Mogul Screw (E39), Lamp Designation...More

Screw-In CFL,Dimmable,2700K,15W
  • LUMAPRO
  • Screw-In CFL, Dimmable, 2700K, 15WScrew-In CFL, R30
  • Item # 2CUV6
  • Mfr. Model # 2CUV6
  • Screw-In CFL, Dimmable, Lamp Type Reflector-R/BR, Lamp Designation 15CFLR30/F/DIM/27, Start Type Preheat, 15...More

Metal Halide Lamp,ED28,175W
  • LUMAPRO
  • Metal Halide Lamp, ED28,175WMetal Halide Lamp, ED28
  • Item # 2YGE2
  • Mfr. Model # 2YGE2
  • HID Lamp, Lamp Type Metal Halide, Lamp Shape ED28, Base Type Mogul Screw (E39), Lamp Designation...More

Incandescent Light Bulb,A19,100W,PK6
  • LUMAPRO
  • Incandescent Light Bulb, A19,100W, PK6Incandescent Lamp, A19
  • Item # 2CUX8
  • Mfr. Model # 2CUX8
  • Incandescent Lamp, Lamp Type A-Shape, Lamp Shape A19, Base Type Medium Screw (E26) Brass, 100 Watts, Initial...More

LED Lamp,A19,E26,13.5W,2700K
  • LUMAPRO
  • LED Lamp, A19, E26,13.5W, 2700KLED Lamp, A19
  • Item # 46E384
  • Mfr. Model # 46E384
  • LED Lamp, Dimmable, Lamp Type A-Shape, Lamp Shape A19, Base Type Medium Screw (E26), 13.5 Watts, Voltage 120,...More

Screw-In CFL,Non-Dimmable,2700K,12W
  • LUMAPRO
  • Screw-In CFL, Non-Dimmable, 2700K, 12WScrew-In CFL, T4
  • Item # 2CUU9
  • Mfr. Model # 2CUU9
  • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, 3-Way, Lamp Designation 12/20/26CFL/3-Way/27, Start Type...More

LED Lamp,MR16,Ba15d,3W,12V
  • LUMAPRO
  • LED Lamp, MR16, Ba15d, 3W, 12VLED Lamp, MR16
  • Item # 46C365
  • Mfr. Model # 46C365
  • LED Lamp, Non-Dimmable, Lamp Type Reflector-MR, Lamp Shape MR16, Base Type Double Contact Bayonet (BA15D), 3...More

Mini Lamp,130MB,3.25W,T2 1/2,130V,PK10
  • LUMAPRO
  • Mini Lamp, 130MB, 3.25W, T2 1/2,130V, PK10Mini Lamp,130MB,3.25W,T2 1/2,130V,PK10
  • Item # 3EHJ8
  • Mfr. Model # 3EHJ8
  • Miniature Incandescent Bulb, Trade Number 130MB, Lamp Shape T2 1/2, Base Type Miniature Bayonet (BA9s), 3.3...More

Screw-In CFL,Non-Dimmable,2700K,32W
  • LUMAPRO
  • Screw-In CFL, Non-Dimmable, 2700K, 32WScrew-In CFL, T5
  • Item # 3EMY1
  • Mfr. Model # 3EMY1
  • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation 32CFL/27, Start Type Rapid, 32 Watts,...More

Screw-In CFL,Non-Dimmable,2700K,23W
  • LUMAPRO
  • Screw-In CFL, Non-Dimmable, 2700K, 23WScrew-In CFL, R40
  • Item # 2CUV9
  • Mfr. Model # 2CUV9
  • Screw-In CFL, Non-Dimmable, Lamp Type Reflector-R/BR, Lamp Designation 23CFLR40/F/27, Start Type Preheat, 23...More

Miniature Bulb,250T3Q/S,250W,T3,120V
  • LUMAPRO
  • Miniature Bulb, 250T3Q/S, 250W, T3,120VMiniature Bulb,250T3Q/S,250W,T3,120V
  • Item # 4RZZ9
  • Mfr. Model # 4RZZ9
  • Miniature Halogen Bulb, Trade Number 250T3Q/S, Lamp Shape T3, Base Type Recessed Single Contact (R7S), 250...More

Miniature Lamp,24PSB,2AW,T2,24V,PK10
  • LUMAPRO
  • Miniature Lamp, 24PSB, 2AW, T2,24V, PK10Miniature Incandescent Bulb, T2, 24V
  • Item # 2EKU1
  • Mfr. Model # 2EKU1
  • Miniature Incandescent Bulb, Trade Number 24PSB, Lamp Shape T2, Base Type Tel. Slide No. 5, 2 Watts, 24...More

Miniature Lamp,12PSB,2W,T2,12V,PK10
  • LUMAPRO
  • Miniature Lamp, 12PSB, 2W, T2,12V, PK10Miniature Incandescent Bulb, T2, 12V
  • Item # 2EKT7
  • Mfr. Model # 2EKT7
  • Miniature Incandescent Bulb, Trade Number 12PSB, Lamp Shape T2, Base Type Tel. Slide No. 5, 2 Watts, 12...More

Miniature Lamp,7511-10PK,S8,24V,PK10
  • LUMAPRO
  • Miniature Lamp, 7511-10PK, S8,24V, PK10Miniature Lamp,7511-10PK,S8,24V,PK10
  • Item # 12A785
  • Mfr. Model # 12A785
  • Miniature Incandescent Bulb, Trade Number 7511, Lamp Shape S8, Base Type Single Contact Bayonet (BA15s), 21...More

Miniature Lamp,243,0.6W,TL3,2.3V,PK10
  • LUMAPRO
  • Miniature Lamp, 243,0.6W, TL3,2.3V, PK10Miniature Lamp,243,0.6W,TL3,2.3V,PK10
  • Item # 2FMT4
  • Mfr. Model # 2FMT4
  • Miniature Incandescent Bulb, Trade Number 243, Lamp Shape TL3, Base Type Miniature Screw (E10), 0.6 Watts,...More

Miniature Lamp,6PSB,0.84W,T2,6V,PK10
  • LUMAPRO
  • Miniature Lamp, 6PSB, 0.84W, T2,6V, PK10Miniature Incandescent Bulb, T2, 6V
  • Item # 2EKT6
  • Mfr. Model # 2EKT6
  • Miniature Incandescent Bulb, Trade Number 6PSB, Lamp Shape T2, Base Type Tel. Slide No. 5, 0.8 Watts, 6...More

Miniature Lamp,28PSB,1W,T2,28V,PK10
  • LUMAPRO
  • Miniature Lamp, 28PSB, 1W, T2,28V, PK10Miniature Incandescent Bulb, T2, 28V
  • Item # 2EKU3
  • Mfr. Model # 2EKU3
  • Miniature Incandescent Bulb, Trade Number 28PSB, Lamp Shape T2, Base Type Tel. Slide No. 5, 1 Watts, 28...More

Miniature Incand. Bulb,19.9W,S8,28V,PK10
  • LUMAPRO
  • Miniature Incand. Bulb, 19.9W, S8,28V, PK10Miniature Incandescent Bulb, S8, 28V
  • Item # 3EHK8
  • Mfr. Model # 3EHK8
  • Miniature Incandescent Bulb, Trade Number 1204, Lamp Shape S8, Base Type Double Contact Bayonet (BA15d), 19.9...More

Halogen Light Bulb,T4,250W
  • LUMAPRO
  • Halogen Light Bulb, T4,250WHalogen Lamp, T4
  • Item # 4TAC3
  • Mfr. Model # 4TAC3
  • Halogen Lamp, Lamp Type Single Ended, Lamp Shape T4, Base Type Double Contact Bayonet (BA15d), 250 Watts, 120...More

Miniature Lamp,24MB,T2 1/2,24V,PK10
  • LUMAPRO
  • Miniature Lamp, 24MB, T2 1/2,24V, PK10Miniature Incandescent Bulb, T2 1/2, 24V
  • Item # 3HGE5
  • Mfr. Model # 3HGE5
  • Miniature Incandescent Bulb, Trade Number 24MB, Lamp Shape T2 1/2, Base Type Miniature Bayonet (BA9s), 1.7...More

Miniature Lamp,1821,5W,T3 1/4,28V,PK10
  • LUMAPRO
  • Miniature Lamp, 1821,5W, T3 1/4,28V, PK10Miniature Incandescent Bulb, T3 1/4, 28V
  • Item # 2FMW5
  • Mfr. Model # 2FMW5
  • Miniature Incandescent Bulb, Trade Number 1821, Lamp Shape T3 1/4, Base Type Miniature Screw (E10), 5 Watts,...More

Miniature Lamp,60PSB,3W,T2,60V,PK10
  • LUMAPRO
  • Miniature Lamp, 60PSB, 3W, T2,60V, PK10Miniature Incandescent Bulb, T2, 60V
  • Item # 2EKU7
  • Mfr. Model # 2EKU7
  • Miniature Incandescent Bulb, Trade Number 60PSB, Lamp Shape T2, Base Type Tel. Slide No. 5, 3 Watts, 60...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More