Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Lamps

90 Results Found that Include 157 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Screw-In CFL,Non-Dimmable,2700K,15W
  • LUMAPRO
  • Screw-In CFL, Non-Dimmable, 2700K, 15WScrew-In CFL,Non-Dimmable,2700K,15W
  • Item # 2CUU6
  • Mfr. Model # 2CUU6
  • Screw-In CFL, Non-Dimmable, Lamp Type Globe, Lamp Designation 15CFLG30/GLOBE/27, Start Type Preheat, 15...More

Screw-In CFL,Non-Dimmable,4100K,40W
  • LUMAPRO
  • Screw-In CFL, Non-Dimmable, 4100K, 40WScrew-In CFL, T5
  • Item # 2CUU4
  • Mfr. Model # 2CUU4
  • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation 40CFL/41, Start Type Preheat, 40 Watts,...More

Screw-In CFL,Dimmable,2700K,20W
  • LUMAPRO
  • Screw-In CFL, Dimmable, 2700K, 20WScrew-In CFL, T3
  • Item # 2CUU8
  • Mfr. Model # 2CUU8
  • Screw-In CFL, Dimmable, Lamp Type Spiral, Lamp Designation 20CFL/DIM/27, Start Type Preheat, 20 Watts,...More

Plug-In CFL,26W,T4,Cool,1710 lm,4100K
  • LUMAPRO
  • Plug-In CFL, 26W, T4, Cool, 1710 lm, 4100KPlug-In CFL,26W,T4,Cool,1710 lm,4100K
  • Item # 35ZU46
  • Mfr. Model # F26DBX841ECO/LUM
  • Plug-In CFL, Non-Dimmable, Lamp Type Double Tube, Lamp Designation F26DBX/841/ECO, 26 Watts, Incandescent...More

Circular Fluorescent Lamp,T9,4100K,16 In
  • LUMAPRO
  • Circular Fluorescent Lamp, T9,4100K, 16 InCircular Fluorescent Lamp
  • Item # 13G573
  • Mfr. Model # 13G573
  • Circular Fluorescent Lamp, Lamp Shape T9, Lamp Dia. 1-1/8 In., Overall Dia. 16 In., Base Type 4-Pin (G10q),...More

Mini Lamp,1843,0.56W,T3 1/4,28V,PK10
  • LUMAPRO
  • Mini Lamp, 1843,0.56W, T3 1/4,28V, PK10Miniature Incandescent Bulb, T3 1/4, 28V
  • Item # 2FMB2
  • Mfr. Model # 2FMB2
  • Miniature Incandescent Bulb, Trade Number 1843, Lamp Shape T3 1/4, Base Type Miniature Bayonet (BA9s), 0.6...More

Mini LED Bulb,LM10120MB,0.72W,T3 1/4
  • LUMAPRO
  • Mini LED Bulb, LM10120MB, 0.72W, T3 1/4Miniature Bi-Polar LED Bulb, T3 1/4, 120V
  • Item # 2FNK1
  • Mfr. Model # 2FNK1
  • Miniature Bi-Polar LED Bulb, Lamp Shape T3 1/4, Base Type Miniature Bayonet (BA9s), 0.7 Watts, 120 Voltage,...More

Plug-In CFL,32W,T4,Neutral,2400 lm,3500K
  • LUMAPRO
  • Plug-In CFL, 32W, T4, Neutral, 2400 lm, 3500KPlug-In CFL,32W,T4,Neutral,2400 lm,3500K
  • Item # 35ZU37
  • Mfr. Model # F32TBX835AECOLUM
  • Plug-In CFL, Dimmable, Lamp Type Triple Tube, Lamp Designation F32TBX/835/A/ECO, 32 Watts, Incandescent...More

LED Lamp,A19,E26,7.5W,2700K
  • LUMAPRO
  • LED Lamp, A19, E26,7.5W, 2700KLED Lamp, A19
  • Item # 46E383
  • Mfr. Model # 46E383
  • LED Lamp, Dimmable, Lamp Type A-Shape, Lamp Shape A19, Base Type Medium Screw (E26), 7.5 Watts, Voltage 120,...More

Mini Lamp,H4-75/70,75/70W,T4 5/8,28V
  • LUMAPRO
  • Mini Lamp, H4-75/70,75/70W, T4 5/8,28VMini Lamp,H4-75/70,75/70W,T4 5/8,28V
  • Item # 2EKX6
  • Mfr. Model # 2EKX6
  • Miniature Incandescent Bulb, Trade Number H4-75/70, Lamp Shape T4 5/8, Base Type P43T-38, 75/70 Watts, 28...More

Miniature Lamp,912 24V,13W,T5,24V,PK10
  • LUMAPRO
  • Miniature Lamp, 912 24V, 13W, T5,24V, PK10Miniature Lamp,912 24V,13W,T5,24V,PK10
  • Item # 2FNB2
  • Mfr. Model # 2FNB2
  • Miniature Incandescent Bulb, Trade Number 912 24V, Lamp Shape T5, Base Type Wedge, 13 Watts, 24 Voltage,...More

Flashlight Lamp,KPR102,1.7W,B3 1/2,PK10
  • LUMAPRO
  • Flashlight Lamp, KPR102,1.7W, B3 1/2, PK10Miniature Incandescent Bulb, B3 1/2, 2.4V
  • Item # 2EKX7
  • Mfr. Model # 2EKX7
  • Miniature Incandescent Bulb, Trade Number KPR102, Lamp Shape B3 1/2, Base Type Single Contact Miniature...More

Miniature Lamp,1477,4W,T3,24V,PK10
  • LUMAPRO
  • Miniature Lamp, 1477,4W, T3,24V, PK10Miniature Lamp,1477,4W,T3,24V,PK10
  • Item # 2FMW2
  • Mfr. Model # 2FMW2
  • Miniature Incandescent Bulb, Trade Number 1477, Lamp Shape T3, Base Type Miniature Screw (E10), 4 Watts, 24...More

Flashlight Lamp,KPR113,3.6W,B3 1/2,,PK10
  • LUMAPRO
  • Flashlight Lamp, KPR113,3.6W, B3 1/2, , PK10Miniature Incandescent Bulb, B3 1/2, 4.8V
  • Item # 2EKX8
  • Mfr. Model # 2EKX8
  • Miniature Incandescent Bulb, Trade Number KPR113, Lamp Shape B3 1/2, Base Type Single Contact Miniature...More

Fluorescent Lamp,T8,Warm,3000K,PK6
  • LUMAPRO
  • Fluorescent Lamp, T8, Warm, 3000K, PK6Linear Fluorescent Lamp, T8
  • Item # 4XMK1
  • Mfr. Model # 4XMK1
  • Linear Fluorescent Lamp, Lamp Shape T8, Diameter 1 In., Length 24 In., Base Type Medium Bi-Pin (G13), Start...More

Miniature Lamp,86,1.26W,T1 3/4,6.3V,PK10
  • LUMAPRO
  • Miniature Lamp, 86,1.26W, T1 3/4,6.3V, PK10Miniature Incandescent Bulb, T1 3/4, 6.3V
  • Item # 2FMK3
  • Mfr. Model # 2FMK3
  • Miniature Incandescent Bulb, Trade Number 86, Lamp Shape T1 3/4, Base Type T1 3/4, 1.26 Watts, 6.3 Voltage,...More

Miniature Lamp,388,1W,T1 3/4,28V,PK10
  • LUMAPRO
  • Miniature Lamp, 388,1W, T1 3/4,28V, PK10Miniature Incandescent Bulb, T1 3/4, 28V
  • Item # 2FMN4
  • Mfr. Model # 2FMN4
  • Miniature Incandescent Bulb, Trade Number 388, Lamp Shape T1 3/4, Base Type Midget Grooved (S4S/8), 1 Watts,...More

Miniature Lamp,1680,24.6W,S8,6V,PK10
  • LUMAPRO
  • Miniature Lamp, 1680,24.6W, S8,6V, PK10Miniature Incandescent Bulb, S8, 6V
  • Item # 2FLU6
  • Mfr. Model # 2FLU6
  • Miniature Incandescent Bulb, Trade Number 1680, Lamp Shape S8, Base Type Single Contact Bayonet (BA15s), 24.6...More

Miniature Lamp,211-2,0.97W,T3,12.8V,PK10
  • LUMAPRO
  • Miniature Lamp, 211-2,0.97W, T3,12.8V, PK10Miniature Incandescent Bulb, T3, 12.8V
  • Item # 2FMD1
  • Mfr. Model # 2FMD1
  • Miniature Incandescent Bulb, Trade Number 211-2, Lamp Shape T3, Base Type Miniature Cap, 1 Watts, 12.8...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More