Skip Content

Filter Results By

Applied Filters Clear All

Lamps

7 Results Found that Include 7 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
HID Lamp, Mercury Vapor Lamp Type, ED37 Lamp Shape, Op
HID Lamp, Metal Halide Lamp Type, ED28 Lamp Shape, Enc
  • HID Lamp, Metal Halide Lamp Type, ED28 Lamp Shape, Enclosed Fixture Type, 400 Watts ED28 Metal Halide Lamps
  • Item # 4WW46
  • Mfr. Model # MVR400/U/ED28/R
  • HID Lamp, Lamp Type Metal Halide, Lamp Shape ED28, Base Type Mogul Screw (E39), Lamp Designation...More

Incandescent Light Bulb,A19,100/89W
  • Incandescent Light Bulb, A19,100/89W A19 Incandescent Lamps
  • Item # 4HCL2
  • Mfr. Model # 100A/RS/STG-130V
  • Incandescent Lamp, Lamp Type A-Shape, Lamp Shape A19, Base Type Medium Screw (E26), 100/89 Watts, Lumens...More

Incand Sealed Beam Floodlight,PAR56,200W
  • GE LIGHTING
  • Incand Sealed Beam Floodlight, PAR56,200W PAR56 Incandescent Lamps
  • Item # 1C249
  • Mfr. Model # 200PAR56/MFL
  • Incandescent Sealed Beam Lamp, Lamp Type Sealed Beam, Lamp Shape PAR56, Base Type Mogul End Prong (GX16d),...More

CFL Lamp, 26W,CFL,R40,Med,2500K, RVL,Dim
  • GE LIGHTING
  • CFL Lamp, 26W, CFL, R40, Med, 2500K, RVL, Dim Screw-In CFL, R40
  • Item # 40D418
  • Mfr. Model # FLE26HT3XDVRVLCD
  • Screw-In CFL, Dimmable, Lamp Type Reflector-R/BR, Lamp Designation FLE26HT3XDVRVLCD, 26 Watts, Incandescent...More

LED Lamp,G16.5,E12,4.5W,2700K
  • GE LIGHTING
  • LED Lamp, G16.5, E12,4.5W, 2700K G16.5 LED Lamps
  • Item # 22MW70
  • Mfr. Model # LED4DG16C-W
  • LED Lamp, Lamp Shape G16.5, Lamp Type Globe, Dimmable, Base Type Candelabra Screw (E12), 4.5 Watts, Voltage...More

Miniature LED Bulb,10W,T2 1/2,120V
  • Miniature LED Bulb, 10W, T2 1/2,120V T2 1/2 Miniature Lamp
  • Item # 6CJW2
  • Mfr. Model # 080BA9S120LB
  • Miniature LED Bulb, Lamp Shape T2 1/2, Base Type Miniature Bayonet (BA9s), 10 Watts, 120 Voltage, Average...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More