Skip Content

Filter Results By

Applied Filters Clear All

Lamps

28 Results Found that Include 71 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
HID Lamp, Metal Halide Lamp Type, ED28 Lamp Shape, Enc
  • HID Lamp, Metal Halide Lamp Type, ED28 Lamp Shape, Enclosed Fixture Type, 400 Watts ED28 Metal Halide Lamps
  • Item # 5V658
  • Mfr. Model # MVR400/U/ED28
  • HID Lamp, Lamp Type Metal Halide, Lamp Shape ED28, Base Type Mogul Screw (E39), Lamp Designation...More

HID Lamp, High Pressure Sodium Lamp Type, ED23.5 Lamp
HID Lamp, Mercury Vapor Lamp Type, ED28 Lamp Shape, Op
Linear Fluorescent Lamp, Recessed Double Contact (R17d)
Incandescent Floodlight,R40,400W
  • Incandescent Floodlight, R40,400W R40 Incandescent Lamps
  • Item # 6V647
  • Mfr. Model # 400R40/FL
  • Incandescent Lamp, Lamp Type Reflector-R/BR, Lamp Shape R40, Base Type Medium Screw (E26), 400 Watts, Lumens...More

HID Lamp, Ceramic Metal Halide Lamp Type, BD17 Lamp Sh
  • GE LIGHTING
  • HID Lamp, Ceramic Metal Halide Lamp Type, BD17 Lamp Shape, Enclosed Fixture Type, 70 Watts BD17 Ceramic Metal Halide Lamps
  • Item # 2DZX4
  • Mfr. Model # CMH70/U/830/MED
  • HID Lamp, Lamp Type Ceramic Metal Halide, Lamp Shape BD17, Base Type Medium Screw (E26), Lamp Designation...More

HID Lamp, High Pressure Sodium Lamp Type, ED18 Lamp Sh
HID Lamp, Metal Halide Lamp Type, ED37 Lamp Shape, Ope
  • HID Lamp, Metal Halide Lamp Type, ED37 Lamp Shape, Open Fixture Type, 400 Watts ED37 Metal Halide Lamps
  • Item # 6DGJ6
  • Mfr. Model # MVR400/VBU/HO
  • HID Lamp, Lamp Type Metal Halide, Lamp Shape ED37, Base Type Mogul Screw (E39), Lamp Designation...More

Incandescent Sealed Beam Lamp,PAR36,60W
  • Incandescent Sealed Beam Lamp, PAR36,60W PAR36 Incandescent Lamps
  • Item # 1C556
  • Mfr. Model # 4350
  • Incandescent Sealed Beam Lamp, Lamp Type Sealed Beam, Lamp Shape PAR36, Base Type Slip-On Terminals, 60...More

Single Ended Halogen Reflector Lamp, T6 Lamp Shape, 2-Pin&#
  • Single Ended Halogen Reflector Lamp, T6 Lamp Shape, 2-Pin Medium (G9.5) Base Type T6 Halogen Lamp
  • Item # 5V593
  • Mfr. Model # EHG Q750/CL/TP
  • Halogen Reflector Lamp, Lamp Type Single Ended, Lamp Shape T6, Base Type 2-Pin Medium (G9.5), 750 Watts, 120...More

LED Lamp,PAR30L,12W,2700K,35deg.,E26
  • LED Lamp, PAR30L, 12W, 2700K, 35deg., E26 PAR30L LED Lamps
  • Item # 32WU96
  • Mfr. Model # LED12DP3LRW82740
  • LED Lamp, Lamp Shape PAR30L, Lamp Type Reflector-PAR, Dimmable, Base Type Medium Screw (E26), 12 Watts,...More

Double Ended Halogen Lamp, T2 1/2 Lamp Shape, 2-Pin&#x
  • Double Ended Halogen Lamp, T2 1/2 Lamp Shape, 2-Pin (Special) Base Type T2 1/2 Halogen Lamp
  • Item # 2DZZ9
  • Mfr. Model # Q65T2 1/2/CL
  • Halogen Lamp, Lamp Type Double Ended, Lamp Shape T2 1/2, Base Type 2-Pin (Special), 65 Watts, 9.8 Voltage,...More

Single Ended Halogen Lamp, T3 1/2 Lamp Shape, 2-Pin&#x
  • Single Ended Halogen Lamp, T3 1/2 Lamp Shape, 2-Pin Prefocus (GZ9.5) Base Type T3 1/2 Halogen Lamp
  • Item # 2C921
  • Mfr. Model # EXM
  • Halogen Lamp, Lamp Type Single Ended, Lamp Shape T3 1/2, Base Type 2-Pin Prefocus (GZ9.5), 45 Watts, 7...More

Sealed Beam Halogen Sealed Beam Lamp, 140mm Lamp Shape,
  • GE LIGHTING
  • Sealed Beam Halogen Sealed Beam Lamp, 140mm Lamp Shape, Right Angle Lugs Base Type 140mm Halogen Lamp
  • Item # 3JK56
  • Mfr. Model # H4352
  • Halogen Sealed Beam Lamp, Lamp Type Sealed Beam, Lamp Shape 140mm, Base Type Right Angle Lugs, 65 Watts, 13...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More