Skip Content

Filter Results By

Applied Filters Clear All

Lamps

26 Results Found that Include 71 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
HID Lamp, Mercury Vapor Lamp Type, ED28 Lamp Shape, Op
  • HID Lamp, Mercury Vapor Lamp Type, ED28 Lamp Shape, Open/Enclosed Fixture Type, 250 Watts ED28 Mercury Vapor Lamps
  • Item # 4V584
  • Mfr. Model # HR250A37
  • HID Lamp, Lamp Type Mercury Vapor, Lamp Shape ED28, Base Type Mogul Screw (E39), Lamp Designation HR250A37,...More

HID Lamp, High Pressure Sodium Lamp Type, ED28 Lamp Sh
Linear Fluorescent Lamp, Medium Bi-Pin (G13) Base Type
  • GE LIGHTING
  • Linear Fluorescent Lamp, Medium Bi-Pin (G13) Base Type, 24" Length, 8000 hr. Average Life T10 Linear Fluorescent Lamps
  • Item # 1PDE2
  • Mfr. Model # G20T10
  • Linear Fluorescent Lamp, Lamp Shape T10, Light Bulb Dia. 1-1/4 In., Length 24 In., Base Type Medium Bi-Pin...More

LED Lamp, PAR20, 7W, 3000K, 20deg., E26
  • LED Lamp, PAR20, 7W, 3000K, 20deg., E26 PAR20 LED Lamps
  • Item # 32WU86
  • Mfr. Model # LED7DP202W830/20
  • LED Lamp, Lamp Shape PAR20, Lamp Type Reflector-PAR, Dimmable, Base Type Medium Screw (E26), 7 Watts, Voltage...More

LED Lamp, MR16, 7W, 4000K, 15, GU5.3
  • LED Lamp, MR16, 7W, 4000K, 15, GU5.3 MR16 LED Lamps
  • Item # 36M967
  • Mfr. Model # "LED7/DMR16/840/15"
  • LED Lamp, Lamp Shape MR16, Lamp Type Reflector-MR, Dimmable, Base Type 2-Pin (GU5.3), 7 Watts, Voltage 12,...More

Double Ended Halogen Heat Lamp, T3 Lamp Shape, Sleeve
  • Double Ended Halogen Heat Lamp, T3 Lamp Shape, Sleeve Base Type T3 Halogen Lamp
  • Item # 5V215
  • Mfr. Model # QH500T3/CL
  • Halogen Heat Lamp, Lamp Type Double Ended, Lamp Shape T3, Base Type Sleeve, 500 Watts, 115 Voltage, Light...More

Incand Sealed Beam Lamp,PAR36,110/55W
  • Incand Sealed Beam Lamp, PAR36,110/55W PAR36 Incandescent Lamps
  • Item # 1G862
  • Mfr. Model # 4811
  • Incandescent Sealed Beam Lamp, Lamp Type Sealed Beam, Lamp Shape PAR36, Base Type 3 Contact Lugs, 110/55...More

HID Lamp, Mercury Vapor Lamp Type, ED23.5 Lamp Shape,
Sealed Beam Halogen Sealed Beam Lamp, PAR38 Lamp Shape,
  • Sealed Beam Halogen Sealed Beam Lamp, PAR38 Lamp Shape, Medium Skirt (E26/50x39) Base Type PAR38 Halogen Lamp
  • Item # 1G926
  • Mfr. Model # Q250PAR/SP10
  • Halogen Sealed Beam Lamp, Lamp Type Sealed Beam, Lamp Shape PAR38, Base Type Medium Skirt (E26/50x39), 250...More

Incandescent Floodlight,R40,300W
  • Incandescent Floodlight, R40,300W R40 Incandescent Lamps
  • Item # 5V154
  • Mfr. Model # 300R/3FL
  • Incandescent Lamp, Lamp Type Reflector-R/BR, Lamp Shape R40, Base Type Mogul Screw (E39), 300 Watts, Lumens...More

Incandescent Light Bulb,PS40,620W
  • GE LIGHTING
  • Incandescent Light Bulb, PS40,620W PS40 Incandescent Lamps
  • Item # 5V072
  • Mfr. Model # 620PS40P
  • Incandescent Lamp, Lamp Type A-Shape, Lamp Shape PS40, Base Type Mogul Prefocus (P40s), 620 Watts, Lumens...More

Sealed Beam Halogen Sealed Beam Lamp, 150mm Lamp Shape,
  • GE LIGHTING
  • Sealed Beam Halogen Sealed Beam Lamp, 150mm Lamp Shape, 2 Right Angle Lugs Base Type 150mm Halogen Lamp
  • Item # 3JK38
  • Mfr. Model # H9415A
  • Halogen Sealed Beam Lamp, Lamp Type Sealed Beam, Lamp Shape 150mm, Base Type 2 Right Angle Lugs, 38 Watts, 13...More

Incandescent Sealed Beam Lamp,PAR56,100W
  • GE LIGHTING
  • Incandescent Sealed Beam Lamp, PAR56,100W PAR56 Incandescent Lamps
  • Item # 6VK39
  • Mfr. Model # 4545
  • Incandescent Sealed Beam Lamp, Lamp Type Sealed Beam, Lamp Shape PAR56, Base Type Screw Terminals, 100 Watts,...More

Sealed Beam Halogen Sealed Beam Lamp, 140mm Lamp Shape,
  • GE LIGHTING
  • Sealed Beam Halogen Sealed Beam Lamp, 140mm Lamp Shape, Right Angle Lugs Base Type 140mm Halogen Lamp
  • Item # 3JK55
  • Mfr. Model # H4351
  • Halogen Sealed Beam Lamp, Lamp Type Sealed Beam, Lamp Shape 140mm, Base Type Right Angle Lugs, 55 Watts, 13...More

Single Ended Halogen Reflector Lamp, T7 Lamp Shape, Medium&
  • Single Ended Halogen Reflector Lamp, T7 Lamp Shape, Medium Prefocus (P28s) Base Type T7 Halogen Lamp
  • Item # 6VN49
  • Mfr. Model # BTP-Q750T7/4CL/2P
  • Halogen Reflector Lamp, Lamp Type Single Ended, Lamp Shape T7, Base Type Medium Prefocus (P28s), 750 Watts,...More

Miniature Lamp,767,12W,T2 1/4,6V
  • Miniature Lamp, 767,12W, T2 1/4,6V T2 1/4 Miniature Lamp
  • Item # 2C806
  • Mfr. Model # 767
  • Miniature Incandescent Bulb, Trade Number 767, Lamp Shape T2 1/4, Base Type Miniature Bayonet (BA9s), 12...More

Sealed Beam Halogen Sealed Beam Lamp, PAR64 Lamp Shape,
  • GE LIGHTING
  • Sealed Beam Halogen Sealed Beam Lamp, PAR64 Lamp Shape, Screw Terminals Base Type PAR64 Halogen Lamp
  • Item # 6VK46
  • Mfr. Model # Q4559X
  • Halogen Sealed Beam Lamp, Lamp Type Sealed Beam, Lamp Shape PAR64, Base Type Screw Terminals, 600 Watts, 28...More

Mini Lamp,H1-55NH,62W,T3 1/2,13V,PK2
  • Mini Lamp, H1-55NH, 62W, T3 1/2,13V, PK2 T3 1/2 Miniature Lamp
  • Item # 6DGT3
  • Mfr. Model # H1-55NH/BP2
  • Miniature Incandescent Bulb, Trade Number H1-55NH, Lamp Shape T3 1/2, Base Type P14.5S, 62 Watts, 13 Voltage,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More