Skip Content

Filter Results By

Applied Filters Clear All

Lamps

29 Results Found that Include 69 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
HID Lamp, High Pressure Sodium Lamp Type, ED23.5 Lamp
HID Lamp, Metal Halide Lamp Type, ED37 Lamp Shape, Ope
  • HID Lamp, Metal Halide Lamp Type, ED37 Lamp Shape, Open Fixture Type, 400 Watts ED37 Metal Halide Lamps
  • Item # 4V603
  • Mfr. Model # MVR400/C/U
  • HID Lamp, Lamp Type Metal Halide, Lamp Shape ED37, Base Type Mogul Screw (E39), Lamp Designation MVR400/C/U,...More

LED Lamp,Non-Dimmable,16W,A21,2700K,3Way
  • LED Lamp, Non-Dimmable, 16W, A21,2700K, 3Way A21 LED Lamps
  • Item # 44ZV43
  • Mfr. Model # LED22A50/150/827
  • LED Lamp, Lamp Shape A21, Lamp Type LED, Non-Dimmable, Base Type Medium Screw (E26), 6/22/15 Watts, Voltage...More

HID Lamp, High Pressure Sodium Lamp Type, ED18 Lamp Sh
  • GE LIGHTING
  • HID Lamp, High Pressure Sodium Lamp Type, ED18 Lamp Shape, Open Fixture Type, 200 Watts ED18 High Pressure Sodium Lamps
  • Item # 3APT4
  • Mfr. Model # LU200/H/ECO
  • HID Lamp, Lamp Type High Pressure Sodium, Lamp Shape ED18, Base Type Mogul Screw (E39), Lamp Designation...More

Linear Fluorescent Lamp, Single Pin (Fa8) Base Type,&#
LED Lamp, PAR16, 4.5W, 3000K, 25deg.,E26
  • LED Lamp, PAR16, 4.5W, 3000K, 25deg., E26 PAR16 LED Lamps
  • Item # 6XWL6
  • Mfr. Model # LED5P16S/NFL/TP
  • LED Lamp, Lamp Shape PAR16, Lamp Type Reflector-PAR, Non-Dimmable, Base Type Medium Screw (E26), 4.5 Watts,...More

Linear Fluorescent Lamp, Single Pin (Fa8) Base Type,&#
Screw-In CFL,2500K,8000 hr.
  • GE LIGHTING
  • Screw-In CFL, 2500K, 8000 hr. Screw-In CFL, T3
  • Item # 10D858
  • Mfr. Model # FLE32HT3D3RVL/CD
  • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation FLE32HT3D3RVL, 16/25/32 Watts, Incandescent...More

U-Shaped Fluorescent Lamp, 1-1/2" Lamp Dia., T12 Lamp&
  • U-Shaped Fluorescent Lamp, 1-1/2" Lamp Dia., T12 Lamp Shape, 3" Bend Radius T12 U-Shaped Fluorescent Lamps
  • Item # 1C492
  • Mfr. Model # F40BL/U/3
  • U-Shaped Fluorescent Lamp, Lamp Shape T12, Base Type Medium Bi-Pin (G13), Light Bulb Dia. 1-1/2 In., Bulb...More

Scrw-In CFL,Non-Dmmbl,2500K,8000 hr.,PK2
  • GE LIGHTING
  • Scrw-In CFL, Non-Dmmbl, 2500K, 8000 hr., PK2 Screw-In CFL, A19
  • Item # 13G656
  • Mfr. Model # FLE15HB/RVBX2-TP
  • Screw-In CFL, Non-Dimmable, Lamp Type A-Shape, Lamp Designation FLE15HB/RV, Bulb Start Type Instant, 15...More

Single Ended Halogen Lamp, T6 Lamp Shape, Medium 2-Pin
  • Single Ended Halogen Lamp, T6 Lamp Shape, Medium 2-Pin (G9.5) Base Type T6 Halogen Lamp
  • Item # 21GR15
  • Mfr. Model # GLCQ575T6/5CL 115
  • Halogen Lamp, Lamp Type Single Ended, Lamp Shape T6, Base Type Medium 2-Pin (G9.5), 575 Watts, 115 Voltage,...More

Sealed Beam Halogen Sealed Beam Lamp, PAR36 Lamp Shape,
  • Sealed Beam Halogen Sealed Beam Lamp, PAR36 Lamp Shape, Screw Terminals Base Type PAR36 Halogen Lamp
  • Item # 2F624
  • Mfr. Model # H7552
  • Halogen Sealed Beam Lamp, Lamp Type Sealed Beam, Lamp Shape PAR36, Base Type Screw Terminals, 10 Watts, 6...More

Scrw-In CFL,Non-Dmmbl,2700K,8000 hr.,PK2
  • GE LIGHTING
  • Scrw-In CFL, Non-Dmmbl, 2700K, 8000 hr., PK2 Screw-In CFL, A21
  • Item # 13G657
  • Mfr. Model # FLE20HBRVBX2-TP
  • Screw-In CFL, Non-Dimmable, Lamp Type A-Shape, Lamp Designation FLE20HB/RV, Bulb Start Type Instant, 20...More

Miniature Lamp,893NH,38W,T3 1/4,13V,PK2
  • Miniature Lamp, 893NH, 38W, T3 1/4,13V, PK2 T3 1/4 Miniature Lamp
  • Item # 6DGU3
  • Mfr. Model # 893NH/BP2
  • Miniature Incandescent Bulb, Trade Number 893NH, Lamp Shape T3 1/4, Base Type Axial Plastic (PG13), 38 Watts,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More