Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Lamps

31 Results Found that Include 130 Products 

Results per page: 16 | 32 | 48
    • GE LIGHTING
    • Plug-In CFL, T4
    • Multiple product options available

    • GE LIGHTING
    • Screw-In CFL, T3
    • Multiple product options available

    Mercury Vapor Lamp,ED28,175W
    • GE LIGHTING
    • Mercury Vapor Lamp, ED28,175W
    • Item # 5V686
    • Mfr. Model # HR175DX39/CP
    • Mercury Vapor Lamp, Lamp Shape ED28, Base Type Mogul Screw (E39), Lamp Designation HR175DX39/CP, 175 Watts,...More

    Mercury Vapor Lamp,ED23.5,100W
    • GE LIGHTING
    • Mercury Vapor Lamp, ED23.5,100W
    • Item # 2V477
    • Mfr. Model # HR100DX38
    • Mercury Vapor Lamp, Lamp Shape ED23.5, Base Type Mogul Screw (E39), Lamp Designation HR100DX38, 100 Watts,...More

    Quartz Metal Halide Lamp,ED28,175W
    • GE LIGHTING
    • Quartz Metal Halide Lamp, ED28,175W
    • Item # 5V691
    • Mfr. Model # MVR175/C/U
    • Quartz Metal Halide Lamp, Lamp Shape ED28, Base Type Mogul Screw (E39), Lamp Designation MVR175/C/U, 175...More

    Screw-In CFL,Non-Dimmable,2700K,T5
    • GE LIGHTING
    • Screw-In CFL, Non-Dimmable, 2700K, T5
    • Item # 6HKT1
    • Mfr. Model # FLE55HT5/2/SW/BX
    • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation FLE55HT5/2/SW/BX, 55 Watts, Incandescent...More

    U-Shaped Fluorescent Lamp,4100K,T12
    • GE LIGHTING
    • U-Shaped Fluorescent Lamp, 4100K, T12
    • Item # 6V727
    • Mfr. Model # F40SP41/U/6
    • U-Shaped Fluorescent Lamp, Lamp Shape T12, Base Type Medium Bi-Pin (G13), Lamp Dia. 1-1/2 In., Bend Radius 6...More

    • GE LIGHTING
    • Halogen Lamp, T6
    • Multiple product options available

    Halogen Light Bulb,T2 1/2,350W
    • GE LIGHTING
    • Halogen Light Bulb, T2 1/2,350W
    • Item # 1E468
    • Mfr. Model # Q350T3/CL/HIR-120V
    • Halogen Lamp, Lamp Type Double Ended, Lamp Shape T2 1/2, Base Type Recessed Single Contact (R7s), 350 Watts,...More

    CFL Lamp,32W,Triple BX,4Pin,5000K,ECO
    • GE LIGHTING
    • CFL Lamp, 32W, Triple BX, 4Pin, 5000K, ECO
    • Item # 22D159
    • Mfr. Model # F32TBX/850/A/ECO
    • Plug-In CFL, Non-Dimmable, Lamp Type Triple Tube, Lamp Designation F32TBX/850/A/ECO, Start Type Rapid, 32...More

    Plug-In CFL,55W,Dimmable,3000K,10,000 hr
    • GE LIGHTING
    • Plug-In CFL, 55W, Dimmable, 3000K, 10,000 hr
    • Item # 5XN63
    • Mfr. Model # F552D/830/4P/CD
    • Plug-In CFL, Dimmable, Lamp Type Double D, Lamp Designation F552D/830/4P/CD, Start Type Rapid, 55 Watts,...More

    • GE LIGHTING
    • LED Lamp, MR16
    • Multiple product options available

    LED Lamp,R20,9W,Med,2700K,Dim
    • GE LIGHTING
    • LED Lamp, R20,9W, Med, 2700K, Dim
    • Item # 46F246
    • Mfr. Model # LED9DRS20F827
    • LED Lamp, Dimmable, Lamp Type Reflector, Lamp Shape R20, Base Type Medium Screw (E26), 9 Watts, Voltage 120,...More

    LED Spotlight,PAR16,3000K,Warm
    • GE LIGHTING
    • LED Spotlight, PAR16,3000K, Warm
    • Item # 6CEC3
    • Mfr. Model # LED4/PAR16S/830/30
    • LED Spotlight, Non-Dimmable, Lamp Type Reflector, Lamp Shape PAR16, Base Type Medium Screw (E26), 4 Watts,...More

    Screw-In CFL,Non-Dimmable,2700/2500K
    • GE LIGHTING
    • Screw-In CFL, Non-Dimmable, 2700/2500K
    • Item # 1PCX1
    • Mfr. Model # FLE14/2/TC16/BUG
    • Screw-In CFL, Non-Dimmable, Lamp Type Post Light, Lamp Designation FLE 14/2/TC16/BUG, 14 Watts, Incandescent...More

    Halogen Light Bulb,T4,100W
    • GE LIGHTING
    • Halogen Light Bulb, T4,100W
    • Item # 1E283
    • Mfr. Model # Q100MC-FROST
    • Halogen Lamp, Lamp Type Single Ended, Lamp Shape T4, Base Type Miniature Candelabra Screw (E11), 100 Watts,...More

    • GE LIGHTING
    • LED Spotlight, MR16
    • Multiple product options available

    Incandescent Floodlight,BR30,100W
    • GE LIGHTING
    • Incandescent Floodlight, BR30,100W
    • Item # 1C544
    • Mfr. Model # 100R30/CL - 12V
    • Incandescent Lamp, Lamp Type Reflector, Lamp Shape BR30, Base Type Medium Screw (E26), 100 Watts, Initial...More

    LED Lamp,PAR20,7W,Med,2700K,35D
    • GE LIGHTING
    • LED Lamp, PAR20,7W, Med, 2700K, 35D
    • Item # 46F245
    • Mfr. Model # LED7/DP20B/827/35
    • LED Lamp, Dimmable, Lamp Type Reflector, Lamp Shape PAR20, Base Type Medium Screw (E26), 7 Watts, Voltage...More

    Results per page: 16 | 32 | 48