Skip Content

Filter Results By

Applied Filters Clear All

Lamps

52 Results Found that Include 209 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Lamp, PAR30, 12W, 3000K, 35deg., E26
  • LED Lamp, PAR30, 12W, 3000K, 35deg., E26 PAR30 LED Lamps
  • Item # 45AU63
  • Mfr. Model # LED12DP303W83035
  • LED Lamp, Lamp Shape PAR30, Lamp Type LED, Dimmable, Base Type Medium Screw (E26), 12 Watts, Voltage 120,...More

Incandescent Floodlight,BR40,120W
  • Incandescent Floodlight, BR40,120W BR40 Incandescent Lamps
  • Item # 4PL25
  • Mfr. Model # 120R40/FL/WM/STG
  • Incandescent Lamp, Lamp Type Reflector-R/BR, Lamp Shape BR40, Base Type Medium Screw (E26), 120 Watts, Lumens...More

HID Lamp, High Pressure Sodium Lamp Type, ED23.5 Lamp
Screw-In CFL,2700K,8000 hr.,Non-Dimmable
  • GE LIGHTING
  • Screw-In CFL, 2700K, 8000 hr., Non-Dimmable Screw-In CFL, T3
  • Item # 2NJ84
  • Mfr. Model # FLE32HLX/2/XL/827
  • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation FLE32HLX/2/827, 32 Watts, Incandescent...More

Sealed Beam Halogen Sealed Beam Lamp, 150mm Lamp Shape,
  • GE LIGHTING
  • Sealed Beam Halogen Sealed Beam Lamp, 150mm Lamp Shape, 2 Right Angle Lugs Base Type 150mm Halogen Lamp
  • Item # 3JK27
  • Mfr. Model # H9421
  • Halogen Sealed Beam Lamp, Lamp Type Sealed Beam, Lamp Shape 150mm, Base Type 2 Right Angle Lugs, 50 Watts, 13...More

LED Lamp,PAR30L,12W,3000K,35deg.,E26
  • LED Lamp, PAR30L, 12W, 3000K, 35deg., E26 PAR30L LED Lamps
  • Item # 45AU70
  • Mfr. Model # LED12DP3L3W83035
  • LED Lamp, Lamp Shape PAR30L, Lamp Type LED, Dimmable, Base Type Medium Screw (E26), 12 Watts, Voltage 120,...More

LED Lamp, PAR20, 7W, 2700K, 35deg., E26
  • LED Lamp, PAR20, 7W, 2700K, 35deg., E26 PAR20 LED Lamps
  • Item # 45CM40
  • Mfr. Model # LED7DP203W827/35
  • LED Lamp, Lamp Shape PAR20, Lamp Type Linear, Dimmable, Base Type Medium Screw (E26), 7 Watts, Voltage 120,...More

Reflector-PAR Halogen Lamp, PAR16 Lamp Shape, Medium Screw
  • Reflector-PAR Halogen Lamp, PAR16 Lamp Shape, Medium Screw (E26) Base Type PAR16 Halogen Lamp
  • Item # 5XP35
  • Mfr. Model # 75PAR16/H/FL30
  • Halogen Lamp, Lamp Type Reflector-PAR, Lamp Shape PAR16, Base Type Medium Screw (E26), 75 Watts, 120 Voltage,...More

Double Ended Halogen Lamp, T2 1/2 Lamp Shape, Recessed
  • Double Ended Halogen Lamp, T2 1/2 Lamp Shape, Recessed Single Contact (R7s) Base Type T2 1/2 Halogen Lamp
  • Item # 1G982
  • Mfr. Model # Q250T3/CL
  • Halogen Lamp, Lamp Type Double Ended, Lamp Shape T2 1/2, Base Type Recessed Single Contact (R7s), 250 Watts,...More

Plug-In CFL,26W,Non-Dim,2700K,10,000 hr
  • GE LIGHTING
  • Plug-In CFL, 26W, Non-Dim, 2700K, 10,000 hr Plug-In CFL, T3
  • Item # 5AFC0
  • Mfr. Model # FLE26HT3/2/GU24
  • Plug-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation FLE26HT3/2/GU24, Bulb Start Type Instant, 26...More

Reflector-PAR Halogen Lamp, PAR30L Lamp Shape, Medium Screw
  • Reflector-PAR Halogen Lamp, PAR30L Lamp Shape, Medium Screw (E26) Base Type PAR30L Halogen Lamp
  • Item # 4HCK9
  • Mfr. Model # 48PAR30L/HIR+/SP10
  • Halogen Lamp, Lamp Type Reflector-PAR, Lamp Shape PAR30L, Base Type Medium Screw (E26), 48 Watts, 120...More

CFL Lamp,13W,T2,Candle,PK2
  • GE LIGHTING
  • CFL Lamp, 13W, T2, Candle, PK2 Screw-In CFL, T2
  • Item # 22D161
  • Mfr. Model # FLE13HT2/2CAND2P 120
  • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation FLE13HT2/2CAND2P 120, 13 Watts, Incandescent...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More