Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Lamps

61 Results Found that Include 217 Products 

Results per page: 16 | 32 | 48
  • GE LIGHTING
  • Plug-In CFL, T4
  • Multiple product options available

  • GE LIGHTING
  • Plug-In CFL, T5
  • Multiple product options available

  • GE LIGHTING
  • Halogen Lamp, PAR30L
  • Multiple product options available

  • GE LIGHTING
  • Halogen Lamp, PAR38
  • Multiple product options available

Incandescent Reflector Lamp,R40,250W
  • GE LIGHTING
  • Incandescent Reflector Lamp, R40,250W
  • Item # 1E295
  • Mfr. Model # 250R40/1/STG
  • Incandescent Heat Lamp, Lamp Type Reflector-R/BR, Lamp Shape R40, Base Type Medium Screw (E26), 250 Watts,...More

  • GE LIGHTING
  • Screw-In CFL, PAR38
  • Multiple product options available

LED Lamp,A19,11W,Med,2700K,Dim
  • GE LIGHTING
  • LED Lamp, A19,11W, Med, 2700K, Dim
  • Item # 40D436
  • Mfr. Model # LED11DA19V3/827W
  • LED Lamp, Dimmable, Lamp Type A-Shape, Lamp Shape A19, Base Type Medium Screw (E26), 11 Watts, Voltage 120,...More

  • GE LIGHTING
  • Screw-In CFL, R40
  • Multiple product options available

  • GE LIGHTING
  • Screw-In CFL, A19
  • Multiple product options available

Halogen Floodlight,PAR16,60W
  • GE LIGHTING
  • Halogen Floodlight, PAR16,60W
  • Item # 5XP33
  • Mfr. Model # 60PAR16/H/FL30
  • Halogen Lamp, Lamp Type Reflector-PAR, Lamp Shape PAR16, Base Type Medium Screw (E26), 60 Watts, 120 Voltage,...More

U Shaped Lamp,F32T8/SPX50/U6/2
  • GE LIGHTING
  • U Shaped Lamp, F32T8/SPX50/U6/2
  • Item # 40D423
  • Mfr. Model # F32T8/SPX50/U6/2
  • U-Shaped Fluorescent Lamp, Lamp Shape T8, Base Type Medium Bi-Pin (G13), Lamp Dia. 1 In., Bend Radius 6 In.,...More

  • GE LIGHTING
  • Screw-In CFL, G25
  • Multiple product options available

  • GE LIGHTING
  • Halogen Lamp, T4
  • Multiple product options available

Screw-In CFL,Non-Dimmable,2700K,6000 hr.
  • GE LIGHTING
  • Screw-In CFL, Non-Dimmable, 2700K, 6000 hr.
  • Item # 3WY11
  • Mfr. Model # FLE9/2/CAM/827
  • Screw-In CFL, Non-Dimmable, Lamp Type Blunt Tip, Lamp Designation FLE9/2/CAM/827, 9 Watts, Incandescent...More

Plug-In CFL,20W,Non-Dim,2700K,10,000 hr
  • GE LIGHTING
  • Plug-In CFL, 20W, Non-Dim, 2700K, 10,000 hr
  • Item # 5AFA9
  • Mfr. Model # FLE20HT3/2/GU24
  • Plug-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation FLE20HT3/2/GU24, Start Type Instant, 20 Watts,...More

  • GE LIGHTING
  • Halogen Lamp, T3
  • Multiple product options available

  • GE LIGHTING
  • LED Lamp, CA11
  • Multiple product options available

  • GE LIGHTING
  • Halogen Lamp, MR16
  • Multiple product options available

  • GE LIGHTING
  • LED Lamp, A15
  • Multiple product options available

Mini Halogen Bulb,Q25G9/CD,25W,T4,120V
  • GE LIGHTING
  • Mini Halogen Bulb, Q25G9/CD, 25W, T4,120V
  • Item # 10D909
  • Mfr. Model # Q25G9/CD
  • Miniature Halogen Bulb, Trade Number Q25G9/CD, Lamp Shape T4, Base Type 2-Pin (G9), 25 Watts, 120 Voltage,...More

  • GE LIGHTING
  • Screw-In CFL, R30
  • Multiple product options available

Incandescent Light Bulb,PS35,500W
  • GE LIGHTING
  • Incandescent Light Bulb, PS35,500W
  • Item # 5V060
  • Mfr. Model # 500-130v
  • Incandescent Lamp, Lamp Type A-Shape, Lamp Shape PS35, Base Type Mogul Screw (E39) Brass, 500 Watts, Initial...More

Halogen Light Bulb,T2 1/2,250W
  • GE LIGHTING
  • Halogen Light Bulb, T2 1/2,250W
  • Item # 1G982
  • Mfr. Model # Q250T3/CL
  • Halogen Lamp, Lamp Type Double Ended, Lamp Shape T2 1/2, Base Type Recessed Single Contact (R7s), 250 Watts,...More

Circular Fluorescent Lamp,T9,4100K,6 In
  • GE LIGHTING
  • Circular Fluorescent Lamp, T9,4100K, 6 In
  • Item # 2V633
  • Mfr. Model # FC6T9/CW
  • Circular Fluorescent Lamp, Lamp Shape T9, Lamp Dia. 1-1/8 In., Overall Dia. 6 In., Base Type 4-Pin (G10q), 20...More

Incandescent Floodlight,PAR38,175W
  • GE LIGHTING
  • Incandescent Floodlight, PAR38,175W
  • Item # 4V630
  • Mfr. Model # 175PAR/FL/HEAT
  • Incandescent Heat Lamp, Lamp Type Reflector-PAR, Lamp Shape PAR38, Base Type Medium Skirt (E26/50x39), 175...More

  • GE LIGHTING
  • Halogen Lamp, AR111
  • Multiple product options available

Results per page: 16 | 32 | 48