Skip Content

Filter Results By

Applied Filters Clear All

Lamps

31 Results Found that Include 82 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
HID Lamp, High Pressure Sodium Lamp Type, ED28 Lamp Sh
HID Lamp, Metal Halide Lamp Type, ED23.5 Lamp Shape, E
  • GE LIGHTING
  • HID Lamp, Metal Halide Lamp Type, ED23.5 Lamp Shape, Enclosed Fixture Type, 175 Watts ED23.5 Metal Halide Lamps
  • Item # 1E686
  • Mfr. Model # MVR175/VBU/PA
  • HID Lamp, Lamp Type Metal Halide, Lamp Shape ED23.5, Base Type Mogul Screw (E39), Lamp Designation...More

Incandescent Light Bulb,PS52,1000W
  • GE LIGHTING
  • Incandescent Light Bulb, PS52,1000W Incandescent Light Bulb,PS52,1000W
  • Item # 5V849
  • Mfr. Model # 1000-130v
  • Incandescent Lamp, Lamp Type A-Shape, Lamp Shape PS52, Base Type Mogul Screw (E39) Brass, 1000 Watts, Lumens...More

LED Lamp,T8,25W,120V,6500K,Indoor
  • LED Lamp, T8,25W, 120V, 6500K, Indoor T8 LED Lamps
  • Item # 39CC82
  • Mfr. Model # LED25T8/5/865
  • LED Lamp, Lamp Shape T8, Lamp Type LED, Non-Dimmable, Polycarbonate Bulb Housing, Base Type Medium Bi-Pin...More

Double Ended Halogen Lamp, T2 1/2 Lamp Shape, Recessed
  • Double Ended Halogen Lamp, T2 1/2 Lamp Shape, Recessed Single Contact (R7s) Base Type T2 1/2 Halogen Lamp
  • Item # 1G920
  • Mfr. Model # Q500T3/CL/6
  • Halogen Lamp, Lamp Type Double Ended, Lamp Shape T2 1/2, Base Type Recessed Single Contact (R7s), 500 Watts,...More

HID Lamp, Mercury Vapor Lamp Type, ED37 Lamp Shape, Op
  • HID Lamp, Mercury Vapor Lamp Type, ED37 Lamp Shape, Open/Enclosed Fixture Type, 400 Watts ED37 Mercury Vapor Lamps
  • Item # 4V519
  • Mfr. Model # HR400A33
  • HID Lamp, Lamp Type Mercury Vapor, Lamp Shape ED37, Base Type Mogul Screw (E39), Lamp Designation HR400A33,...More

Plug-In CFL,15W,Non-Dim,2700K,8000 hr
  • GE LIGHTING
  • Plug-In CFL, 15W, Non-Dim, 2700K, 8000 hr Plug-In CFL, T6
  • Item # 2VAC4
  • Mfr. Model # GBX60/UVC/2G11
  • Plug-In CFL, Non-Dimmable, Lamp Type Single Tube, Lamp Designation GBX60/UVC, 15 Watts, Incandescent...More

Linear Fluorescent Lamp, Miniature Bi-Pin (G5) Base Ty
Double Ended Halogen Lamp, T3 Lamp Shape, 4-Pin (GX38q
  • Double Ended Halogen Lamp, T3 Lamp Shape, 4-Pin (GX38q) Base Type T3 Halogen Lamp
  • Item # 21GR16
  • Mfr. Model # QH2.5MT3HT/R-230 230
  • Halogen Lamp, Lamp Type Double Ended, Lamp Shape T3, Base Type 4-Pin (GX38q), 2500 Watts, 240 Voltage, Light...More

LED PAR38,18W,Med, 3000K, 25D, White
  • LED PAR38,18W, Med, 3000K, 25D, White HID Retrofit LED Lamps
  • Item # 29XJ44
  • Mfr. Model # LED18P38L830W25
  • LED Lamp, Lamp Shape PAR38, Lamp Type Reflector-PAR, Non-Dimmable, Base Type Medium Screw (E26), 18 Watts,...More

Incandescent Light Bulb,T14,200W
  • GE LIGHTING
  • Incandescent Light Bulb, T14,200W Incandescent Light Bulb,T14,200W
  • Item # 1G958
  • Mfr. Model # 6.6A/T14P 200W
  • Incandescent Lamp, Lamp Type Tube, Lamp Shape T14, Base Type Medium Prefocus (P28s), 200 Watts, Lumens 4900,...More

HID Lamp, Ceramic Metal Halide Lamp Type, BD17 Lamp Sh
Incandescent Light Bulb,PS40,620W
  • GE LIGHTING
  • Incandescent Light Bulb, PS40,620W PS40 Incandescent Lamps
  • Item # 5V073
  • Mfr. Model # 620PS40P-130V
  • Incandescent Lamp, Lamp Type A-Shape, Lamp Shape PS40, Base Type Mogul Prefocus (P40s), 620 Watts, Lumens...More

Incandescent Sealed Beam Lamp,PAR36,100W
  • Incandescent Sealed Beam Lamp, PAR36,100W PAR36 Incandescent Lamps
  • Item # 2F344
  • Mfr. Model # 4591
  • Incandescent Sealed Beam Lamp, Lamp Type Sealed Beam, Lamp Shape PAR36, Base Type Screw Terminals, 100 Watts,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More