Skip Content

Filter Results By

Applied Filters Clear All

Lamps

10 Results Found that Include 10 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Linear Fluorescent Lamp, Medium Bi-Pin (G13) Base Type
  • Linear Fluorescent Lamp, Medium Bi-Pin (G13) Base Type, 18" Length, 7500 hr. Average Life T8 Linear Fluorescent Lamps
  • Item # 1V173
  • Mfr. Model # F15T8/CW
  • Linear Fluorescent Lamp, Lamp Shape T8, Light Bulb Dia. 1 In., Length 18 In., Base Type Medium Bi-Pin (G13),...More

Incandescent Light Bulb,B10,40W
  • Incandescent Light Bulb, B10,40W B10 Incandescent Lamps
  • Item # 1E337
  • Mfr. Model # 40BC
  • Incandescent Lamp, Lamp Type Blunt Tip, Lamp Shape B10, Base Type Candelabra Screw (E12), 40 Watts, Lumens...More

Miniature Lamp,757,2.2W,T3 1/4,28V,PK10
  • Miniature Lamp, 757,2.2W, T3 1/4,28V, PK10 T3 1/4 Miniature Lamp
  • Item # 2FMP7
  • Mfr. Model # 2FMP7
  • Miniature Incandescent Bulb, Trade Number 757, Lamp Shape T3 1/4, Base Type Miniature Bayonet (BA9s), 2.2...More

Screw-In CFL,Non-Dimmable,2700K,23W
  • LUMAPRO
  • Screw-In CFL, Non-Dimmable, 2700K, 23W Screw-In CFL, PAR38
  • Item # 2CUV8
  • Mfr. Model # 2CUV8
  • Screw-In CFL, Non-Dimmable, Lamp Type Reflector-PAR, Lamp Designation 23CFLPAR38/27 (4), Bulb Start Type...More

Incandescent Light Bulb,A21,200W
  • Incandescent Light Bulb, A21,200W A21 Incandescent Lamps
  • Item # 5V922
  • Mfr. Model # 200A21/99/IF-130V
  • Incandescent Lamp, Lamp Type A-Shape, Lamp Shape A21, Base Type Medium Screw (E26) Brass, 200 Watts, Lumens...More

Incandescent Floodlight,PAR38,85W
  • Incandescent Floodlight, PAR38,85W PAR38 Incandescent Lamps
  • Item # 4V420
  • Mfr. Model # 100PAR/R/85WM
  • Incandescent Lamp, Lamp Type Reflector-PAR, Lamp Shape PAR38, Base Type Medium Skirt (E26/50x39), 85 Watts,...More

Incandescent Light Bulb,T6 1/2,25W
  • Incandescent Light Bulb, T6 1/2,25W T6 1/2 Incandescent Lamps
  • Item # 4V456
  • Mfr. Model # 25T61/2-120v
  • Incandescent Lamp, Lamp Type Tube, Lamp Shape T6 1/2, Base Type Intermediate Screw (E17), 25 Watts, Lumens...More

LED Lamp,T8,Indoor,12W,100-277V,3000K
  • LED Lamp, T8, Indoor, 12W, 100-277V, 3000K T8 LED Lamps
  • Item # 49H098
  • Mfr. Model # 453589
  • LED Lamp, Lamp Shape T8, Lamp Type Linear, Non-Dimmable, Polycarbonate Bulb Housing, Base Type Medium Bi-Pin...More

Mini Lamp,14,0.741W,G3 1/2,2.5V,PK10
  • Mini Lamp, 14,0.741W, G3 1/2,2.5V, PK10 G3 1/2 Miniature Lamp
  • Item # 2FMC3
  • Mfr. Model # 2FMC3
  • Miniature Incandescent Bulb, Trade Number 14, Lamp Shape G3 1/2, Base Type Miniature Screw (E10), 0.7 Watts,...More

LED WP Lamp,A19,15W,0.125A,Warm Wht
  • LED WP Lamp, A19,15W, 0.125A, Warm Wht A19 LED Lamps
  • Item # 36WH35
  • Mfr. Model # 15W/A19/LED/2700K (PK X 10)
  • LED Waterproof Lamp, Lamp Shape A19, Lamp Type A-Shape, Dimmable, Glass Bulb Housing, Base Type Medium Screw...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More