Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Lamps

5 Results Found that Include 5 Products

Results per page: 16 | 32 | 48
    LED Lamp,BR30,10W,Med,3000K, Dim
    • GE LIGHTING
    • LED Lamp, BR30,10W, Med, 3000K, DimLED Lamp, BR30
    • Item # 40D435
    • Mfr. Model # LED10DR30V/830W
    • LED Lamp, Dimmable, Lamp Type Reflector-R/BR, Lamp Shape BR30, Base Type Medium Screw (E26), 10 Watts,...More

    CFL Lamp, 15W,CFL,R30,Med,3000K, Dim
    • GE LIGHTING
    • CFL Lamp, 15W, CFL, R30, Med, 3000K, DimScrew-In CFL, R30
    • Item # 40D412
    • Mfr. Model # FLE15/2DMR30/BX
    • Screw-In CFL, Dimmable, Lamp Type Reflector-R/BR, Lamp Designation FLE15/2DMR30, 15 Watts, Incandescent...More

    LED MR16, 4W,GU10,Clear, Flood, Dim
    • GE LIGHTING
    • LED MR16, 4W, GU10, Clear, Flood, DimLED Lamp, MR16
    • Item # 34J755
    • Mfr. Model # LED4DGU10/NFL/TP
    • LED Lamp, Dimmable, Lamp Type Reflector-MR, Lamp Shape MR16, Base Type 2-Pin (GU10), 4.5 Watts, Voltage 120,...More

    Halogen Light Bulb,T4,100W
    • LUMAPRO
    • Halogen Light Bulb, T4,100WHalogen Lamp, T4
    • Item # 4RZZ8
    • Mfr. Model # 4RZZ8
    • Halogen Lamp, Lamp Type Tubular, Lamp Shape T4, Base Type Double Contact Bayonet (BA15d), 100 Watts, 120...More

    LED Lamp,A19,E26,10.5W,3000K
    • PHILIPS
    • LED Lamp, A19, E26,10.5W, 3000KLED Lamp, A19
    • Item # 46C246
    • Mfr. Model # 430512
    • LED Lamp, Non-Dimmable, Lamp Type A-Shape, Lamp Shape A19, Base Type Medium Screw (E26), 10.5 Watts, Voltage...More

    Results per page: 16 | 32 | 48