Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Lamps

7 Results Found that Include 7 Products 

Results per page: 16 | 32 | 48
    Fluorescent Linear Lamp,T8,Cool,4100K
    • GE LIGHTING
    • Fluorescent Linear Lamp, T8, Cool, 4100K
    • Item # 2ETU3
    • Mfr. Model # F28T8/XL/SPX41/ECO
    • Linear Fluorescent Lamp, Lamp Shape T8, Diameter 1 In., Length 48 In., Base Type Medium Bi-Pin (G13), Start...More

    Screw-In CFL,Non-Dimmable,4100K,23W
    • LUMAPRO
    • Screw-In CFL, Non-Dimmable, 4100K, 23W
    • Item # 2CUU1
    • Mfr. Model # 2CUU1
    • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation 23CFL/41, Start Type Preheat, 23 Watts,...More

    LED Lamp,A19,7W,2700K
    • PHILIPS
    • LED Lamp, A19,7W, 2700K
    • Item # 36X524
    • Mfr. Model # 430785
    • LED Lamp, Dimmable, Lamp Type A-Shape, Lamp Shape A19, Base Type Medium Screw (E26), 7 Watts, Voltage 120,...More

    Screw-In CFL,Dimmable,2700K,6000 hr.
    • GE LIGHTING
    • Screw-In CFL, Dimmable, 2700K, 6000 hr.
    • Item # 4HY81
    • Mfr. Model # FLE26/2/DV/R40/827
    • Screw-In CFL, Dimmable, Lamp Type Reflector-R/BR, Lamp Designation FLE26/2/DV/R40, Start Type Program, 26...More

    LED Lamp,A21,22W,2700K
    • PHILIPS
    • LED Lamp, A21,22W, 2700K
    • Item # 36X526
    • Mfr. Model # 423525
    • LED Lamp, Dimmable, Lamp Type A-Shape, Lamp Shape A21, Base Type Medium Screw (E26), 22 Watts, Voltage 120,...More

    Screw-In CFL,Non-Dimmable,6500K,105W
    • LUMAPRO
    • Screw-In CFL, Non-Dimmable, 6500K, 105W
    • Item # 3EMY4
    • Mfr. Model # 3EMY4
    • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation 105CFL/65, Start Type Rapid, 105 Watts,...More

    Miniature LED Lamp,T3 1/4,60,B9S,Red
    • LUMAPRO
    • Miniature LED Lamp, T3 1/4,60, B9S, Red
    • Item # 26CU01
    • Mfr. Model # 26CU01
    • Miniature LED Lamp, Trade Number L1060MB-R, Lamp Shape T3 1/4, Base Type Miniature Bayonet (BA9s), 0.7 Watts,...More

    Results per page: 16 | 32 | 48