Skip Content

Filter Results By

Applied Filters Clear All

Lamps

16 Results Found that Include 21 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Linear Fluorescent Lamp, Medium Bi-Pin (G13) Base Type
  • Linear Fluorescent Lamp, Medium Bi-Pin (G13) Base Type, 48" Length, 50,000 hr. Average Life T8 Linear Fluorescent Lamps
  • Item # 2ETU3
  • Mfr. Model # F28T8/XL/SPX41/ECO
  • Linear Fluorescent Lamp, Lamp Shape T8, Light Bulb Dia. 1 In., Length 48 In., Base Type Medium Bi-Pin (G13),...More

Incandescent Light Bulb,A19,100/89W
  • Incandescent Light Bulb, A19,100/89W A19 Incandescent Lamps
  • Item # 4HCL2
  • Mfr. Model # 100A/RS/STG-130V
  • Incandescent Lamp, Lamp Type A-Shape, Lamp Shape A19, Base Type Medium Screw (E26), 100/89 Watts, Lumens...More

LED Lamp,PL Horiz,1000 lm,4PinG24Q/GX24
  • LED Lamp, PL Horiz, 1000 lm, 4PinG24Q/GX24 PL Horizontal LED Lamps
  • Item # 39UR98
  • Mfr. Model # LED12G24q-H/840
  • LED Lamp, Lamp Shape PL Horizontal, Lamp Type LED, Non-Dimmable, Base Type 4-Pin (G24Q/GX24), 12 Watts,...More

Miniature LED Bulb,10W,T2 1/2,120V
  • Miniature LED Bulb, 10W, T2 1/2,120V T2 1/2 Miniature Lamp
  • Item # 6CJW2
  • Mfr. Model # 080BA9S120LB
  • Miniature LED Bulb, Lamp Shape T2 1/2, Base Type Miniature Bayonet (BA9s), 10 Watts, 120 Voltage, Average...More

HID Lamp, Mercury Vapor Lamp Type, ED37 Lamp Shape, Op
Screw-In CFL,Non-Dimmable,6500K,105W
  • LUMAPRO
  • Screw-In CFL, Non-Dimmable, 6500K, 105W Screw-In CFL, T5
  • Item # 3EMY4
  • Mfr. Model # 3EMY4
  • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation 105CFL/65, Bulb Start Type Rapid, 105 Watts,...More

Incand Sealed Beam Floodlight,PAR56,200W
  • GE LIGHTING
  • Incand Sealed Beam Floodlight, PAR56,200W PAR56 Incandescent Lamps
  • Item # 1C249
  • Mfr. Model # 200PAR56/MFL
  • Incandescent Sealed Beam Lamp, Lamp Type Sealed Beam, Lamp Shape PAR56, Base Type Mogul End Prong (GX16d),...More

HID Lamp, Metal Halide Lamp Type, ED28 Lamp Shape, Enc
  • HID Lamp, Metal Halide Lamp Type, ED28 Lamp Shape, Enclosed Fixture Type, 400 Watts ED28 Metal Halide Lamps
  • Item # 4WW46
  • Mfr. Model # MVR400/U/ED28/R
  • HID Lamp, Lamp Type Metal Halide, Lamp Shape ED28, Base Type Mogul Screw (E39), Lamp Designation...More

LED Lamp, BR30, 9.5W, 2700K, 90deg., E26
  • LED Lamp, BR30, 9.5W, 2700K, 90deg., E26 BR30 LED Lamps
  • Item # 32MX96
  • Mfr. Model # 452367
  • LED Lamp, Lamp Shape BR30, Lamp Type Reflector-R/BR, Dimmable, Base Type Medium Screw (E26), 9.5 Watts,...More

Incandescent Floodlight,BR30,65W
  • Incandescent Floodlight, BR30,65W BR30 Incandescent Lamps
  • Item # 5UCW8
  • Mfr. Model # ULA-22
  • Incandescent Lamp, Lamp Type Reflector-R/BR, Lamp Shape BR30, Base Type Medium Screw (E26), 65 Watts, Lumens...More

LED Lamp,G16.5,E12,4.5W,2700K
  • GE LIGHTING
  • LED Lamp, G16.5, E12,4.5W, 2700K G16.5 LED Lamps
  • Item # 22MW70
  • Mfr. Model # LED4DG16C-W
  • LED Lamp, Lamp Shape G16.5, Lamp Type Globe, Dimmable, Base Type Candelabra Screw (E12), 4.5 Watts, Voltage...More

Miniature LED Lamp,T3 1/4,60,B9S,Red
  • Miniature LED Lamp, T3 1/4,60, B9S, Red T3 1/4 Miniature Lamp
  • Item # 26CU01
  • Mfr. Model # 26CU01
  • Miniature LED Lamp, Lamp Shape T3 1/4, Base Type Miniature Bayonet (BA9s), 0.7 Watts, 60 Voltage, 0.72mA Bulb...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More