Skip Content

Filter Results By

Applied Filters Clear All

Lamps

30 Results Found that Include 170 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Lamp,BR30,E26,8W,Warm White
  • LUMAPRO
  • LED Lamp, BR30, E26,8W, Warm White LED Lamp,BR30,E26,8W,Warm White
  • Item # 44ZX52
  • Mfr. Model # 44ZX52
  • LED Lamp, Lamp Shape BR30, Lamp Type LED, Dimmable, Polycarbonate Bulb Housing, Base Type Medium Screw (E26),...More

LED Lamp, R20, 6W, 2700K, E26
  • LED Lamp, R20, 6W, 2700K, E26 R20 LED Lamps
  • Item # 44ZA83
  • Mfr. Model # 456979
  • LED Lamp, Lamp Shape R20, Lamp Type Reflector R/BR, Dimmable, Base Type Medium Screw (E26), 6 Watts, Voltage...More

  • LIGHT EFFICIENT DESIGN
  • LED Lamp LED Lamp
  • Multiple product options available

    Multiple product options available

LED Lamp, PAR16, 5W, 2700K, 35deg., GU10
  • LED Lamp, PAR16, 5W, 2700K, 35deg., GU10 PAR16 LED Lamps
  • Item # 45HE82
  • Mfr. Model # 457655
  • LED Lamp, Lamp Shape PAR16, Lamp Type Reflector-Flood, Dimmable, Polycarbonate Bulb Housing, Base Type 2-Pin...More

LED Lamp, BR40, 9W, 2700K, 90deg., E26
  • LED Lamp, BR40, 9W, 2700K, 90deg., E26 BR40 LED Lamps
  • Item # 44ZA81
  • Mfr. Model # 457010
  • LED Lamp, Lamp Shape BR40, Lamp Type Reflector R/BR, Dimmable, Base Type Medium Screw (E26), 9 Watts, Voltage...More

LED Filament Lamp,2200K,E26,6.5W
  • LUMAPRO
  • LED Filament Lamp, 2200K, E26,6.5W LED Filament Lamp,2200K,E26,6.5W
  • Item # 44ZX44
  • Mfr. Model # V6.5ST18DLED22
  • LED Filament Lamp, Lamp Shape ST18, Lamp Type LED, Dimmable, Glass Bulb Housing, Base Type Medium Screw...More

LED Lamp,A21,E26,15W,Warm White
  • LUMAPRO
  • LED Lamp, A21, E26,15W, Warm White LED Lamp,A21,E26,15W,Warm White
  • Item # 44ZX56
  • Mfr. Model # 44ZX56
  • LED Lamp, Lamp Shape A21, Lamp Type LED, Dimmable, Polycarbonate Bulb Housing, Base Type Medium Screw (E26),...More

LED Filament Lamp,2200K,E26,4.5W
  • LUMAPRO
  • LED Filament Lamp, 2200K, E26,4.5W LED Filament Lamp,2200K,E26,4.5W
  • Item # 44ZX45
  • Mfr. Model # V4.5T14DLED22
  • LED Filament Lamp, Lamp Shape T14, Lamp Type LED, Dimmable, Glass Bulb Housing, Base Type Medium Screw (E26),...More

Incandescent Lamp,Reflector,120V
  • SHAT-R-SHIELD
  • Incandescent Lamp, Reflector, 120V Incandescent Lamp,Reflector,120V
  • Item # 45PD15
  • Mfr. Model # 30R20 120V
  • Incandescent Lamp, Lamp Type Reflector, Lamp Shape R20, Base Type Medium Screw (E26), 30 Watts, Lumens 140,...More

LED Lamp,BA12,2700K,4.5W,E12
  • PHILIPS
  • LED Lamp, BA12,2700K, 4.5W, E12 LED Lamp,BA12,2700K,4.5W,E12
  • Item # 44ZA88
  • Mfr. Model # 457218
  • LED Lamp, Lamp Shape BA12, Lamp Type LED, Dimmable, Base Type Candelabra Screw (E12), 4.5 Watts, Voltage 120,...More

LED Lamp,T8 L,3000K,48 in. L,80 CRI,Warm
  • GE LIGHTING
  • LED Lamp, T8 L, 3000K, 48 in. L, 80 CRI, Warm LED Lamp,T8 L,3000K,48 in. L,80 CRI,Warm
  • Item # 48GP66
  • Mfr. Model # LED18ET8/4/830
  • LED Lamp, Lamp Shape T8, Lamp Type LED, Non-Dimmable, Base Type Medium Bi-Pin (G13), 18 Watts, Voltage 120,...More

LED Lamp,T8 L,3000K,24 in. L,80 CRI,Warm
  • GE LIGHTING
  • LED Lamp, T8 L, 3000K, 24 in. L, 80 CRI, Warm LED Lamp,T8 L,3000K,24 in. L,80 CRI,Warm
  • Item # 48GP67
  • Mfr. Model # LED9ET8/2/830
  • LED Lamp, Lamp Shape T8, Lamp Type LED, Non-Dimmable, Base Type Medium Bi-Pin (G13), 9 Watts, Voltage 120,...More

LED Lamp,T8 L,3000K,36 in. L,80 CRI,Warm
  • GE LIGHTING
  • LED Lamp, T8 L, 3000K, 36 in. L, 80 CRI, Warm LED Lamp,T8 L,3000K,36 in. L,80 CRI,Warm
  • Item # 48GP68
  • Mfr. Model # LED12ET8/3/830
  • LED Lamp, Lamp Shape T8, Lamp Type LED, Non-Dimmable, Base Type Medium Bi-Pin (G13), 12 Watts, Voltage 120,...More

LED Filament Lamp,G30,2200K,E26,6.5W
  • LUMAPRO
  • LED Filament Lamp, G30,2200K, E26,6.5W LED Filament Lamp,G30,2200K,E26,6.5W
  • Item # 44ZX43
  • Mfr. Model # V6.5G30DLED22
  • LED Filament Lamp, Lamp Shape G30, Lamp Type LED, Dimmable, Glass Bulb Housing, Base Type Medium Screw (E26),...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More