Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Lamps

30 Results Found that Include 57 Products

Results per page: 16 | 32 | 48
    Quartz Metal Halide Lamp,BT37,1000W
    • GE LIGHTING
    • Quartz Metal Halide Lamp, BT37,1000WHID Lamp, BT37
    • Item # 3JK41
    • Mfr. Model # MVR1000/U/BT37
    • HID Lamp, Lamp Type Metal Halide, Lamp Shape BT37, Base Type Mogul Screw (E39), Lamp Designation...More

    Fluorescent Linear Lamp,T8,Warm,3000K
    • GE LIGHTING
    • Fluorescent Linear Lamp, T8, Warm, 3000KLinear Fluorescent Lamp, T8
    • Item # 6VR37
    • Mfr. Model # G30T8
    • Linear Fluorescent Lamp, Lamp Shape T8, Diameter 1 In., Length 36 In., Base Type Medium Bi-Pin (G13), Start...More

    Metal Halide Lamp,BT28,250W
    • SHAT-R-SHIELD
    • Metal Halide Lamp, BT28,250WMetal Halide Lamp,BT28,250W
    • Item # 6DZE9
    • Mfr. Model # M250BU
    • HID Lamp, Lamp Type Metal Halide, Lamp Shape BT28, Base Type Mogul Screw (E39), Lamp Designation M250/BU, 250...More

    Quartz Metal Halide Lamp,BT56,1000W
    • GE LIGHTING
    • Quartz Metal Halide Lamp, BT56,1000WQuartz Metal Halide Lamp, BT56
    • Item # 4V565
    • Mfr. Model # MVR1000/C/U
    • HID Lamp, Lamp Type Metal Halide, Lamp Shape BT56, Base Type Mogul Screw (E39), Lamp Designation MVR1000/C/U,...More

    Miniature Incandescent Bulb,5W,115V,PK10
    • WERMA
    • Miniature Incandescent Bulb, 5W, 115V, PK10Miniature Incandescent Bulb,5W,115V,PK10
    • Item # 4PDK7
    • Mfr. Model # GRNGR 9
    • Miniature Incandescent Bulb, Lamp Shape T3 1/4, Base Type BA15D, 5 Watts, 115 Voltage, 40mA Current Drawn,...More

    Halogen Reflector Lamp,T4,500W
    • GE LIGHTING
    • Halogen Reflector Lamp, T4,500WHalogen Reflector Lamp, T4
    • Item # 6VN70
    • Mfr. Model # EGE-Q500CL/P
    • Halogen Reflector Lamp, Lamp Type Single Ended, Lamp Shape T4, Base Type Medium Prefocus (P28s), 500 Watts,...More

    Halogen Light Bulb,T2 1/2,500W
    • GE LIGHTING
    • Halogen Light Bulb, T2 1/2,500WHalogen Lamp, T2 1/2
    • Item # 1G920
    • Mfr. Model # Q500T3/CL/6
    • Halogen Lamp, Lamp Type Double Ended, Lamp Shape T2 1/2, Base Type Recessed Single Contact (R7s), 500 Watts,...More

    Metal Halide Lamp,BT37,1000W
    • CEP
    • Metal Halide Lamp, BT37,1000WMetal Halide Lamp,BT37,1000W
    • Item # 14V999
    • Mfr. Model # 5910
    • HID Lamp, Lamp Type Metal Halide, Lamp Shape BT37, Base Type Mogul Screw (E39), 1000 Watts, Color Temp....More

    Halogen Heat Lamp,T6,500W
    • GE LIGHTING
    • Halogen Heat Lamp, T6,500WHalogen Heat Lamp,T6,500W
    • Item # 5V592
    • Mfr. Model # EHD-Q500CL/TP
    • Halogen Heat Lamp, Lamp Type Single Ended, Lamp Shape T6, Base Type 2-Pin Medium (G9.5), 500 Watts, 120...More

    Quartz Metal Halide Lamp,BD17,175W
    • GE LIGHTING
    • Quartz Metal Halide Lamp, BD17,175WHID Lamp, BD17
    • Item # 1PCZ1
    • Mfr. Model # MVR175/C/VBU/MED/PA
    • HID Lamp, Lamp Type Metal Halide, Lamp Shape BD17, Base Type Medium Screw (E26), Lamp Designation...More

    Ceramic Metal Halide Lamp,T4.5,39W
    • GE LIGHTING
    • Ceramic Metal Halide Lamp, T4.5,39WCeramic Metal Halide Lamp, T4.5
    • Item # 16N649
    • Mfr. Model # CMH39/930G12/ULR
    • HID Lamp, Lamp Type Ceramic Metal Halide, Lamp Shape T4.5, Base Type 2-Pin (G12), Lamp Designation...More

    Halogen Light Bulb,T4,200W
    • GE LIGHTING
    • Halogen Light Bulb, T4,200WHalogen Lamp, T4
    • Item # 5V635
    • Mfr. Model # Q200T4/CL 6.6A
    • Halogen Lamp, Lamp Type Narrow Spot, Lamp Shape T4, Base Type 2-Pin Prefocus (GY16d), 200 Watts, 200 Voltage,...More

    Halogen Light Bulb,T6,750W
    • GE LIGHTING
    • Halogen Light Bulb, T6,750WHalogen Lamp, T6
    • Item # 1C610
    • Mfr. Model # EHF-Q750/4CL
    • Halogen Lamp, Lamp Type Single Ended, Lamp Shape T6, Base Type 2-Pin Medium (G9.5), 750 Watts, 120 Voltage,...More

    Miniature LED Bulb,120V
    • EDWARDS SIGNALING
    • Miniature LED Bulb, 120VMiniature LED Bulb, 120V
    • Item # 16G768
    • Mfr. Model # 270LEDR120V
    • Miniature LED Bulb, Lamp Shape T3 1/4, Base Type Double Contact Bayonet, 120 Voltage, Average Life 100,000...More

    Miniature Lamp,1662,S8,28V,PK10
    • LUMAPRO
    • Miniature Lamp, 1662, S8,28V, PK10Miniature Incandescent Bulb, S8, 28V
    • Item # 2FLZ7
    • Mfr. Model # 2FLZ7
    • Miniature Incandescent Bulb, Trade Number 1662, Lamp Shape S8, Base Type Double Contact Index (BAY15d),...More

    Miniature Lamp,1229,15W,S8,40V,PK10
    • LUMAPRO
    • Miniature Lamp, 1229,15W, S8,40V, PK10Miniature Incandescent Bulb, S8, 40V
    • Item # 2FLT2
    • Mfr. Model # 2FLT2
    • Miniature Incandescent Bulb, Trade Number 1229, Lamp Shape S8, Base Type Double Contact Bayonet (BA15d), 15...More

    LED WP Lamp,PAR38,13.5W,0.11A,Cool Wht
    • SHAT-R-SHIELD
    • LED WP Lamp, PAR38,13.5W, 0.11A, Cool WhtLED WP Lamp,PAR38,13.5W,0.11A,Cool Wht
    • Item # 36WH42
    • Mfr. Model # 13PAR38/LED/FL/50K (PK X 10)
    • LED Waterproof Lamp, Dimmable, Lamp Type PAR-Shape, Lamp Shape PAR38, Base Type Medium Screw (E26), 13.5...More

    Miniature LED Bulb,24V
    • EDWARDS SIGNALING
    • Miniature LED Bulb, 24VMiniature LED Bulb, 24V
    • Item # 16G771
    • Mfr. Model # 270LEDR24V
    • Miniature LED Bulb, Lamp Shape T3 1/4, Base Type Double Contact Bayonet, 24 Voltage, Average Life 100,000...More

    Miniature Lamp,1612,1.8W,S8,5.4V,PK10
    • LUMAPRO
    • Miniature Lamp, 1612,1.8W, S8,5.4V, PK10Miniature Incandescent Bulb, S8, 5.4V
    • Item # 2FMF7
    • Mfr. Model # 2FMF7
    • Miniature Incandescent Bulb, Trade Number 1612, Lamp Shape S8, Base Type Double Contact Bayonet (BA15d), 1.8...More

    LED WP Lamp,PAR38,13.5W,0.11A,Warm Wht
    • SHAT-R-SHIELD
    • LED WP Lamp, PAR38,13.5W, 0.11A, Warm WhtLED WP Lamp,PAR38,13.5W,0.11A,Warm Wht
    • Item # 36WH41
    • Mfr. Model # 13PAR38/LED/FL/30K (PK X 10)
    • LED Waterproof Lamp, Dimmable, Lamp Type PAR-Shape, Lamp Shape PAR38, Base Type Medium Screw (E26), 13.5...More

    LED WP Lamp,BR30,12W,0.1A,865lm,Warm Wht
    • SHAT-R-SHIELD
    • LED WP Lamp, BR30,12W, 0.1A, 865lm, Warm WhtLED WP Lamp,BR30,12W,0.1A,865lm,Warm Wht
    • Item # 36WH37
    • Mfr. Model # 12W/BR30/DIM/LED/3000K (PK X 6)
    • LED Waterproof Lamp, Dimmable, Lamp Type BR-Shape, Lamp Shape BR30, Base Type Medium Screw (E26), 12 Watts,...More

    Results per page: 16 | 32 | 48