Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Lamps

24 Results Found that Include 51 Products

Results per page: 16 | 32 | 48
    Ceramic Metal Halide Lamp,BD17,100W
    • GE LIGHTING
    • Ceramic Metal Halide Lamp, BD17,100WHID Lamp, BD17
    • Item # 5XN44
    • Mfr. Model # CMH100/U/830/MED
    • HID Lamp, Lamp Type Ceramic Metal Halide, Lamp Shape BD17, Base Type Medium Screw (E26), Lamp Designation...More

    LED Lamp,PAR38,26W,Med,4000K,40D
    • GE LIGHTING
    • LED Lamp, PAR38,26W, Med, 4000K, 40DLED Lamp, PAR38
    • Item # 46F247
    • Mfr. Model # LED26DP38S840/40
    • LED Lamp, Dimmable, Lamp Type Reflector-PAR, Lamp Shape PAR38, Base Type Medium Screw (E26), 26 Watts,...More

    Incandescent Sealed Beam Lamp,PAR56,350W
    • GE LIGHTING
    • Incandescent Sealed Beam Lamp, PAR56,350WIncandescent Sealed Beam Lamp, PAR56
    • Item # 1K441
    • Mfr. Model # 350PAR56/SP
    • Incandescent Sealed Beam Lamp, Lamp Type Sealed Beam, Lamp Shape PAR56, Base Type Screw Terminals, 350 Watts,...More

    Halogen Light Bulb,T4,500W
    • GE LIGHTING
    • Halogen Light Bulb, T4,500WHalogen Lamp, T4
    • Item # 1C356
    • Mfr. Model # Q500DC
    • Halogen Lamp, Lamp Type Single Ended, Lamp Shape T4, Base Type Double Contact Bayonet (BA15d), 500 Watts, 120...More

    Quartz Metal Halide Lamp,BT37,400W
    • GE LIGHTING
    • Quartz Metal Halide Lamp, BT37,400WHID Lamp, BT37
    • Item # 4PL06
    • Mfr. Model # MVR400/C/HOR/MOG
    • HID Lamp, Lamp Type Metal Halide, Lamp Shape BT37, Base Type Mogul Screw (E39), Lamp Designation...More

    Halogen Reflector Lamp,T7,1000W
    • EIKO
    • Halogen Reflector Lamp, T7,1000WHalogen Reflector Lamp, T7
    • Item # 6DZH4
    • Mfr. Model # BTR
    • Halogen Reflector Lamp, Lamp Type Single Ended, Lamp Shape T7, Base Type Medium Prefocus (P28s), 1000 Watts,...More

    Incandescent Light Bulb,BR30,75W,PK6
    • LUMAPRO
    • Incandescent Light Bulb, BR30,75W, PK6Incandescent Light Bulb,BR30,75W,PK6
    • Item # 2CUY7
    • Mfr. Model # 2CUY7
    • Incandescent Reflector Lamp, Lamp Type Reflector-R/BR, Lamp Shape BR30, Base Type Medium Screw (E26), 75...More

    Incandescent Sealed Beam Lamp,50/18W
    • GE LIGHTING
    • Incandescent Sealed Beam Lamp, 50/18WIncandescent Sealed Beam Lamp, PAR36
    • Item # 1G860
    • Mfr. Model # 4825R
    • Incandescent Sealed Beam Lamp, Lamp Type Sealed Beam, Lamp Shape PAR36, Base Type 3 Screw Terminal, 50/18...More

    Fluorescent Linear Lamp,T5,Cool,4100K
    • GE LIGHTING
    • Fluorescent Linear Lamp, T5, Cool, 4100KLinear Fluorescent Lamp, T5
    • Item # 4YCR3
    • Mfr. Model # G36T5/4P/SE
    • Linear Fluorescent Lamp, Lamp Shape T5, Diameter 5/8 In., Length 34 In., Base Type 4-Pin (G10q), Start Type...More

    Halogen Reflector Lamp,T6,575W
    • EIKO
    • Halogen Reflector Lamp, T6,575WHalogen Reflector Lamp, T6
    • Item # 6DZP4
    • Mfr. Model # FLK
    • Halogen Reflector Lamp, Lamp Type Single Ended, Lamp Shape T6, Base Type 2-Pin Medium (G9.5), 575 Watts, 120...More

    Halogen Reflector Lamp,T4 1/2,500W
    • EIKO
    • Halogen Reflector Lamp, T4 1/2,500WHalogen Reflector Lamp,T4 1/2,500W
    • Item # 6DZJ6
    • Mfr. Model # EGE
    • Halogen Reflector Lamp, Lamp Type Single Ended, Lamp Shape T4 1/2, Base Type Medium Prefocus Flanged Single...More

    Incand Sealed Beam Spotlight,PAR64,1000W
    • GE LIGHTING
    • Incand Sealed Beam Spotlight, PAR64,1000WIncandescent Sealed Beam Lamp, PAR64
    • Item # 6VP27
    • Mfr. Model # FFP-Q1000PAR64/2
    • Incandescent Sealed Beam Lamp, Lamp Type Sealed Beam, Lamp Shape PAR64, Base Type Extended Mogul End Prong...More

    Halogen Reflector Lamp,T8,500W
    • GE LIGHTING
    • Halogen Reflector Lamp, T8,500WHalogen Reflector Lamp, T8
    • Item # 1C761
    • Mfr. Model # EGN-Q500T8
    • Halogen Reflector Lamp, Lamp Type Single Ended, Lamp Shape T8, Base Type Medium Bi-Post (G22), 500 Watts, 120...More

    Fluorescent Lamp,T12,Neutral,3500K
    • GE LIGHTING
    • Fluorescent Lamp, T12, Neutral, 3500KLinear Fluorescent Lamp, T12
    • Item # 5XP12
    • Mfr. Model # F48T12/SPX35/CVG
    • Linear Fluorescent Lamp, Lamp Shape T12, Diameter 1-1/2 In., Length 48 In., Base Type Single Pin (Fa8), Start...More

    Results per page: 16 | 32 | 48