Skip Content

Filter Results By

Applied Filters Clear All

Lamps

40 Results Found that Include 116 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
HID Lamp, Metal Halide Lamp Type, BT28 Lamp Shape, Enc
  • HID Lamp, Metal Halide Lamp Type, BT28 Lamp Shape, Enclosed Fixture Type, 175 Watts BT28 Metal Halide Lamps
  • Item # 1ANE1
  • Mfr. Model # 111901
  • HID Lamp, Lamp Type Metal Halide, Lamp Shape BT28, Base Type Mogul Screw (E39), Lamp Designation M175/U, 175...More

HID Lamp, Metal Halide Lamp Type, ED28 Lamp Shape, Enc
  • HID Lamp, Metal Halide Lamp Type, ED28 Lamp Shape, Enclosed Fixture Type, 400 Watts ED28 Metal Halide Lamps
  • Item # 2YGE5
  • Mfr. Model # 2YGE5
  • HID Lamp, Lamp Type Metal Halide, Lamp Shape ED28, Base Type Mogul Screw (E39), Lamp Designation...More

HID Lamp, Mercury Vapor Lamp Type, ED28 Lamp Shape, Op
  • HID Lamp, Mercury Vapor Lamp Type, ED28 Lamp Shape, Open/Enclosed Fixture Type, 250 Watts ED28 Mercury Vapor Lamps
  • Item # 4V584
  • Mfr. Model # HR250A37
  • HID Lamp, Lamp Type Mercury Vapor, Lamp Shape ED28, Base Type Mogul Screw (E39), Lamp Designation HR250A37,...More

HID Lamp, Mercury Vapor Lamp Type, ED23.5 Lamp Shape,
Incandescent Light Bulb,PS40,620W
  • GE LIGHTING
  • Incandescent Light Bulb, PS40,620W PS40 Incandescent Lamps
  • Item # 5V072
  • Mfr. Model # 620PS40P
  • Incandescent Lamp, Lamp Type A-Shape, Lamp Shape PS40, Base Type Mogul Prefocus (P40s), 620 Watts, Lumens...More

Miniature Lamp,1224,5.12W,G6,32V,PK10
  • Miniature Lamp, 1224,5.12W, G6,32V, PK10 G6 Miniature Lamp
  • Item # 2FMC9
  • Mfr. Model # 2FMC9
  • Miniature Incandescent Bulb, Trade Number 1224, Lamp Shape G6, Base Type Double Contact Bayonet (BA15d), 5.1...More

Linear Fluorescent Lamp, Medium Bi-Pin (G13) Base Type
  • GE LIGHTING
  • Linear Fluorescent Lamp, Medium Bi-Pin (G13) Base Type, 24" Length, 8000 hr. Average Life T10 Linear Fluorescent Lamps
  • Item # 1PDE2
  • Mfr. Model # G20T10
  • Linear Fluorescent Lamp, Lamp Shape T10, Light Bulb Dia. 1-1/4 In., Length 24 In., Base Type Medium Bi-Pin...More

Single Ended Halogen Reflector Lamp, T6 Lamp Shape, Medium&
  • Single Ended Halogen Reflector Lamp, T6 Lamp Shape, Medium Prefocus (P28s) Base Type T6 Halogen Lamp
  • Item # 6DZH1
  • Mfr. Model # BTL
  • Halogen Reflector Lamp, Lamp Type Single Ended, Lamp Shape T6, Base Type Medium Prefocus (P28s), 500 Watts,...More

HID Lamp, High Pressure Sodium Lamp Type, ED28 Lamp Sh
Screw-In CFL,Non-Dimmable,2700K,65W
  • LUMAPRO
  • Screw-In CFL, Non-Dimmable, 2700K, 65W Screw-In CFL, T5
  • Item # 3EMY2
  • Mfr. Model # 3EMY2
  • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation 65CFL/27, Bulb Start Type Rapid, 65 Watts,...More

LED Lamp, PAR20, 7W, 3000K, 20deg., E26
  • LED Lamp, PAR20, 7W, 3000K, 20deg., E26 PAR20 LED Lamps
  • Item # 32WU86
  • Mfr. Model # LED7DP202W830/20
  • LED Lamp, Lamp Shape PAR20, Lamp Type Reflector-PAR, Dimmable, Base Type Medium Screw (E26), 7 Watts, Voltage...More

Double Ended Halogen Heat Lamp, T3 Lamp Shape, Sleeve
  • Double Ended Halogen Heat Lamp, T3 Lamp Shape, Sleeve Base Type T3 Halogen Lamp
  • Item # 5V215
  • Mfr. Model # QH500T3/CL
  • Halogen Heat Lamp, Lamp Type Double Ended, Lamp Shape T3, Base Type Sleeve, 500 Watts, 115 Voltage, Light...More

HID Lamp, High Pressure Sodium Lamp Type, ET18 Lamp Sh
Incandescent Floodlight,R40,300W
  • Incandescent Floodlight, R40,300W R40 Incandescent Lamps
  • Item # 5V154
  • Mfr. Model # 300R/3FL
  • Incandescent Lamp, Lamp Type Reflector-R/BR, Lamp Shape R40, Base Type Mogul Screw (E39), 300 Watts, Lumens...More

Miniature Lamp,265,2.2W,G3 1/2,28V,PK10
  • Miniature Lamp, 265,2.2W, G3 1/2,28V, PK10 G3 1/2 Miniature Lamp
  • Item # 2FLY6
  • Mfr. Model # 2FLY6
  • Miniature Incandescent Bulb, Trade Number 265, Lamp Shape G3 1/2, Base Type Miniature Bayonet (BA9s), 2.2...More

Sealed Beam Halogen Sealed Beam Lamp, 150mm Lamp Shape,
  • GE LIGHTING
  • Sealed Beam Halogen Sealed Beam Lamp, 150mm Lamp Shape, 2 Right Angle Lugs Base Type 150mm Halogen Lamp
  • Item # 3JK38
  • Mfr. Model # H9415A
  • Halogen Sealed Beam Lamp, Lamp Type Sealed Beam, Lamp Shape 150mm, Base Type 2 Right Angle Lugs, 38 Watts, 13...More

Incandescent Sealed Beam Lamp,PAR56,100W
  • GE LIGHTING
  • Incandescent Sealed Beam Lamp, PAR56,100W PAR56 Incandescent Lamps
  • Item # 6VK39
  • Mfr. Model # 4545
  • Incandescent Sealed Beam Lamp, Lamp Type Sealed Beam, Lamp Shape PAR56, Base Type Screw Terminals, 100 Watts,...More

Single Ended Halogen Reflector Lamp, T5 Lamp Shape, 2-Pin&#
  • Single Ended Halogen Reflector Lamp, T5 Lamp Shape, 2-Pin Medium (G9.5) Base Type T5 Halogen Lamp
  • Item # 6DZK5
  • Mfr. Model # EHD
  • Halogen Reflector Lamp, Lamp Type Single Ended, Lamp Shape T5, Base Type 2-Pin Medium (G9.5), 500 Watts, 120...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More