Skip Content

Filter Results By

Applied Filters Clear All

Lamps

60 Results Found that Include 246 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
LED Lamp,A-Shape,A21 Shape,16W,120V,100W
  • LED Lamp, A-Shape, A21 Shape, 16W, 120V, 100WA21 LED Lamps
  • Item # 36GJ41
  • Mfr. Model # LED16DA21/827
  • LED Lamp, Lamp Shape A21, Lamp Type A-Shape, Dimmable, Base Type Medium Screw (E26), 16 Watts, Voltage 120,...More

Screw-In CFL,Non-Dimmable,Warm White
  • SHAT-R-SHIELD
  • Screw-In CFL, Non-Dimmable, Warm WhiteScrew-In CFL, T3
  • Item # 6DZF2
  • Mfr. Model # CFL-EL 23W/MINI TWIST/27K
  • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, Lamp Designation 23CFL/27, 23 Watts, Incandescent Equivalent...More

Screw-In CFL,Non-Dimmable,3000K,15W
  • LUMAPRO
  • Screw-In CFL, Non-Dimmable, 3000K, 15WScrew-In CFL, PAR30
  • Item # 2CEK6
  • Mfr. Model # 2CEK6
  • Screw-In CFL, Non-Dimmable, Lamp Type Reflector-PAR, Lamp Designation 15CFLPAR30/LN/30/AR, Start Type...More

Screw-In CFL,Dimmable,10,000 hr.,PK2
  • LUMAPRO
  • Screw-In CFL, Dimmable, 10,000 hr., PK2Screw-In CFL, T3
  • Item # 12T282
  • Mfr. Model # 12T282
  • Screw-In CFL, Dimmable, Lamp Type Spiral, Lamp Designation 23W CFL 2700K, Start Type Instant, 23 Watts,...More

LED Lamp,PAR20,2700K,6W,25 deg.
  • PHILIPS
  • LED Lamp, PAR20,2700K, 6W, 25 deg.LED Lamp,PAR20,2700K,6W,25 deg.
  • Item # 44ZA90
  • Mfr. Model # 456046
  • LED Lamp, Lamp Shape PAR20, Lamp Type Reflector PAR, Dimmable, Base Type Medium Screw (E26), 6 Watts, Voltage...More

Incandescent Heat Lamp,250W,Red
  • SHAT-R-SHIELD
  • Incandescent Heat Lamp, 250W, RedIncandescent Heat Lamp,250W,Red
  • Item # 30ZX22
  • Mfr. Model # 250R40/HT/RED
  • Incandescent Heat Lamp, Lamp Type Reflector-R/BR, Lamp Shape R40, Base Type Medium Screw (E26), 250 Watts,...More

LED Lamp,2700K,8W
  • ACUITY ACCULAMP
  • LED Lamp, 2700K, 8WLED Lamp,2700K,8W
  • Item # 22LU24
  • Mfr. Model # ALEBR20 500L DIM M12
  • LED Lamp, Lamp Shape BR20, Lamp Type Reflector-R/BR, Dimmable, Base Type Medium Screw (E26), 8 Watts, Voltage...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More