Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
  • View MoreView Less
Ratings

Lamps

144 Results Found that Include 344 Products

Results per page: 16 | 32 | 48
LED Lamp,A19,10.5W,Med,2700K,Dim
  • GE LIGHTING
  • LED Lamp, A19,10.5W, Med, 2700K, DimLED Lamp, A19
  • Item # 40D436
  • Mfr. Model # LED11DA19V3/827W
  • LED Lamp, Dimmable, Lamp Type A-Shape, Lamp Shape A19, Base Type Medium Screw (E26), 10.5 Watts, Voltage 120,...More

Incandescent Reflector Lamp,R40,250W
  • GE LIGHTING
  • Incandescent Reflector Lamp, R40,250WIncandescent Heat Lamp, R40
  • Item # 1E295
  • Mfr. Model # 250R40/1/STG
  • Incandescent Heat Lamp, Lamp Type Reflector-R/BR, Lamp Shape R40, Base Type Medium Screw (E26), 250 Watts,...More

Halogen Floodlight,PAR16,60W
  • GE LIGHTING
  • Halogen Floodlight, PAR16,60WHalogen Lamp, PAR16
  • Item # 5XP33
  • Mfr. Model # 60PAR16/H/FL30
  • Halogen Lamp, Lamp Type Reflector-PAR, Lamp Shape PAR16, Base Type Medium Screw (E26), 60 Watts, 120 Voltage,...More

Metal Halide Lamp,ED37,400W
  • LUMAPRO
  • Metal Halide Lamp, ED37,400WMetal Halide Lamp, ED37
  • Item # 2YGD7
  • Mfr. Model # 2YGD7
  • HID Lamp, Lamp Type Metal Halide, Lamp Shape ED37, Base Type Mogul Screw (E39), Lamp Designation...More

LED Lamp,Decorative,4.2in.L,1.375in.dia
  • GE LIGHTING
  • LED Lamp, Decorative, 4.2in.L, 1.375in.diaLED Lamp,Decorative,4.2in.L,1.375in.dia
  • Item # 36GJ30
  • Mfr. Model # LED4DCAC-C/827
  • LED Lamp, Dimmable, Lamp Type Decorative, Lamp Shape CA11, Base Type Candelabra Screw (E12), 4 Watts, Voltage...More

Screw-In CFL,Dimmable,2700K,15W
  • LUMAPRO
  • Screw-In CFL, Dimmable, 2700K, 15WScrew-In CFL, R30
  • Item # 2CUV6
  • Mfr. Model # 2CUV6
  • Screw-In CFL, Dimmable, Lamp Type Reflector-R/BR, Lamp Designation 15CFLR30/F/DIM/27, Start Type Preheat, 15...More

Metal Halide Lamp,ED28,175W
  • LUMAPRO
  • Metal Halide Lamp, ED28,175WMetal Halide Lamp, ED28
  • Item # 2YGE2
  • Mfr. Model # 2YGE2
  • HID Lamp, Lamp Type Metal Halide, Lamp Shape ED28, Base Type Mogul Screw (E39), Lamp Designation...More

Miniature Halogen Bulb,T3,100W,24V
  • GE LIGHTING
  • Miniature Halogen Bulb, T3,100W, 24VMiniature Halogen Bulb,T3,100W,24V
  • Item # 2F512
  • Mfr. Model # Q100T3/24V/CL
  • Miniature Halogen Bulb, Trade Number Q100T3/24V/CL, Lamp Shape T3, Base Type 2-Pin (GY6.35), 100 Watts, 24...More

Heat Lamp,Infrared,BR40,Shatter Rstnt
  • SHAT-R-SHIELD
  • Heat Lamp, Infrared, BR40, Shatter RstntHeat Lamp,Infrared,BR40,Shatter Rstnt
  • Item # 33H575
  • Mfr. Model # 125BR40/1
  • Incandescent Lamp, Lamp Type Reflector-R/BR, Lamp Shape BR40, Base Type Medium Screw (E26), 125 Watts, Max....More

LED Lamp,LED,6.5W,120V,Soft White,A19
  • PHILIPS
  • LED Lamp, LED, 6.5W, 120V, Soft White, A19LED Lamp,LED,6.5W,120V,Soft White,A19
  • Item # 34TE71
  • Mfr. Model # 453316
  • LED Lamp, Dimmable, Lamp Type LED, Lamp Shape A19, Base Type Medium Screw (E26), 6.5 Watts, Voltage 120,...More

Incandescent Light Bulb,A19,100W,PK6
  • LUMAPRO
  • Incandescent Light Bulb, A19,100W, PK6Incandescent Lamp, A19
  • Item # 2CUX8
  • Mfr. Model # 2CUX8
  • Incandescent Lamp, Lamp Type A-Shape, Lamp Shape A19, Base Type Medium Screw (E26) Brass, 100 Watts, Initial...More

LED Lamp,Decorative,120V,300 lm,4.2 in.L
  • GE LIGHTING
  • LED Lamp, Decorative, 120V, 300 lm, 4.2 in.LLED Lamp,Decorative,120V,300 lm,4.2 in.L
  • Item # 36GJ32
  • Mfr. Model # LED4.5DCAC-F/TP
  • LED Lamp, Dimmable, Lamp Type Decorative, Lamp Shape CA11, Base Type Candelabra Screw (E12), 4.5 Watts,...More

LED Lamp,A19,7W,2700K
  • PHILIPS
  • LED Lamp, A19,7W, 2700KLED Lamp, A19
  • Item # 36X524
  • Mfr. Model # 430785
  • LED Lamp, Dimmable, Lamp Type A-Shape, Lamp Shape A19, Base Type Medium Screw (E26), 7 Watts, Voltage 120,...More

LED Lamp,A19,E26,13.5W,2700K
  • LUMAPRO
  • LED Lamp, A19, E26,13.5W, 2700KLED Lamp, A19
  • Item # 46E384
  • Mfr. Model # 46E384
  • LED Lamp, Dimmable, Lamp Type A-Shape, Lamp Shape A19, Base Type Medium Screw (E26), 13.5 Watts, Voltage 120,...More

Screw-In CFL,Non-Dimmable,2700K,12W
  • LUMAPRO
  • Screw-In CFL, Non-Dimmable, 2700K, 12WScrew-In CFL, T4
  • Item # 2CUU9
  • Mfr. Model # 2CUU9
  • Screw-In CFL, Non-Dimmable, Lamp Type Spiral, 3-Way, Lamp Designation 12/20/26CFL/3-Way/27, Start Type...More

Results per page: 16 | 32 | 48