Skip Content

Filter Results By

Applied Filters Clear All

Lamps

105 Results Found that Include 459 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Lamp,PAR38,E26,15W,Warm White
  • LED Lamp, PAR38, E26,15W, Warm White PAR38 LED Lamps
  • Item # 44ZX53
  • Mfr. Model # 44ZX53
  • LED Lamp, Lamp Shape PAR38, Lamp Type LED, Dimmable, Polycarbonate Bulb Housing, Base Type Medium Screw...More

Screw-In CFL,Non-Dimmable,2700K,6000 hr.
  • GE LIGHTING
  • Screw-In CFL, Non-Dimmable, 2700K, 6000 hr. Screw-In CFL,Non-Dimmable,2700K,6000 hr.
  • Item # 3WY10
  • Mfr. Model # FLE9/2/CAC/827
  • Screw-In CFL, Non-Dimmable, Lamp Type Blunt Tip, Lamp Designation FLE9/2/CAC/827, 9 Watts, Incandescent...More

LED Filament Lamp,2200K,E26,4.5W
  • LUMAPRO
  • LED Filament Lamp, 2200K, E26,4.5W LED Filament Lamp,2200K,E26,4.5W
  • Item # 44ZX45
  • Mfr. Model # V4.5T14DLED22
  • LED Filament Lamp, Lamp Shape T14, Lamp Type LED, Dimmable, Glass Bulb Housing, Base Type Medium Screw (E26),...More

Screw-In CFL,Non-Dimmable,2700K,11W
  • GE LIGHTING
  • Screw-In CFL, Non-Dimmable, 2700K, 11W Screw-In CFL, R20
  • Item # 6LY96
  • Mfr. Model # FLE11/2/R20/XL/827
  • Screw-In CFL, Non-Dimmable, Lamp Type Reflector-R/BR, Lamp Designation FLE11/2/R20/XL/827, 11 Watts,...More

LED Lamp,BA13,4.5W,2700K
  • PHILIPS
  • LED Lamp, BA13,4.5W, 2700K LED Lamp,BA13,4.5W,2700K
  • Item # 32MX71
  • Mfr. Model # 435164
  • LED Lamp, Lamp Shape BA13, Lamp Type Blunt Tip, Dimmable, Base Type Candelabra Screw (E12), 4.5 Watts,...More

LED Lamp,A21,E26,15W,Warm White
  • LUMAPRO
  • LED Lamp, A21, E26,15W, Warm White LED Lamp,A21,E26,15W,Warm White
  • Item # 44ZX56
  • Mfr. Model # 44ZX56
  • LED Lamp, Lamp Shape A21, Lamp Type LED, Dimmable, Polycarbonate Bulb Housing, Base Type Medium Screw (E26),...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More