Skip Content

Filter Results By

Applied Filters Clear All

Lamps

101 Results Found that Include 455 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Miniature Lamp,1383,20W,R12,13V
  • Miniature Lamp, 1383,20W, R12,13V R12 Miniature Lamp
  • Item # 2FML8
  • Mfr. Model # 2FML8
  • Miniature Incandescent Bulb, Trade Number 1383, Lamp Shape R12, Base Type Single Contact Bayonet (BA15s), 20...More

LED Lamp, PAR38, 11W, 3000K, 25deg., E26
  • LED Lamp, PAR38, 11W, 3000K, 25deg., E26 PAR38 LED Lamps
  • Item # 40CP57
  • Mfr. Model # 457993
  • LED Lamp, Lamp Shape PAR38, Lamp Type LED, Non-Dimmable, Base Type Medium Screw (E26), 11 Watts, Voltage 120,...More

Incandescent Light Bulb,A19,60W
  • Incandescent Light Bulb, A19,60W A19 Incandescent Lamps
  • Item # 6V150
  • Mfr. Model # 60A/PL
  • Incandescent Lamp, Lamp Type A-Shape, Lamp Shape A19, Base Type Medium Screw (E26), 60 Watts, Lumens 630,...More

Incandescent Floodlight,BR38,75W
  • AERO-TECH
  • Incandescent Floodlight, BR38,75W BR38 Incandescent Lamps
  • Item # 5UCX3
  • Mfr. Model # ULA-30
  • Incandescent Lamp, Lamp Type Reflector-R/BR, Lamp Shape BR38, Base Type Medium Screw (E26), 75 Watts, Lumens...More

LED Lamp,Globe,G25 Shape,5W,120V,350 lm
  • GE LIGHTING
  • LED Lamp, Globe, G25 Shape, 5W, 120V, 350 lm G25 LED Lamps
  • Item # 36GJ34
  • Mfr. Model # LED5DG25-W3/827
  • LED Lamp, Lamp Shape G25, Lamp Type Globe, Dimmable, Base Type Medium Screw (E26), 5 Watts, Voltage 120,...More

LED Lamp,BR30,E26,8W,Warm White
  • LUMAPRO
  • LED Lamp, BR30, E26,8W, Warm White LED Lamp,BR30,E26,8W,Warm White
  • Item # 44ZX52
  • Mfr. Model # 44ZX52
  • LED Lamp, Lamp Shape BR30, Lamp Type LED, Dimmable, Polycarbonate Bulb Housing, Base Type Medium Screw (E26),...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More